- Home
- Products
- IDEC
-
HG1F-SB22YF-WIDEC Human Machine Interface, HG SeriesItem NumberHG1F-SB22YF-WMFG Item NumberHG1F-SB22YF-WSeriesHGProduct DescriptionOPERATOR INTERFACE, 4.6in., MONO LCDSpecifications
Specifications Touch Screen Yes Communications Serial USB Ports None Ethernet Ports None Serial Ports (2) RS-422/RS-485 PCMCIA No Screen Resolution 300 x 100 Touch Region Resolution 1 x 1 Brightness (cd/m2) 500 Tactile Pushbuttons No Video Output Port No Outdoor Viewable No Mounting Panel Bezel Gray Plastic Form Factor STANDARD Voltage (DC) 24 VDC Max Power Consumption 10 W Operating System Dedicated OS User Memory 1 MB Expandable Memory Option None NEMA Rating NEMA 13 IP Rating IP65 Operating Temperature 32-122 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
HG2F-SB22VCFIDEC Human Machine Interface, HG SeriesItem NumberHG2F-SB22VCFMFG Item NumberHG2F-SB22VCFSeriesHGProduct DescriptionMICRO/I-HG2F MONOCHROMESpecifications
Specifications Touch Screen Yes Communications Serial USB Ports None Ethernet Ports None Serial Ports (2) RS-232/RS-422/RS-485 PCMCIA No Screen Resolution 320 x 240 Touch Region Resolution 16 x 12 Brightness (cd/m2) 250 Tactile Pushbuttons No Video Output Port No Outdoor Viewable No Mounting Panel Bezel Gray Plastic Form Factor STANDARD Voltage (DC) 24 VDC Max Power Consumption 10 W Operating System Dedicated OS User Memory 2 MB Expandable Memory Option Compact Flash NEMA Rating NEMA 13 IP Rating IP65 Operating Temperature 32-122 °F
Shop By
Close
Shopping Options
Category
Manufacturer
Product Series
Display Size
Brightness (cd/m2)
Expandable Memory Option
Screen Resolution
Serial Ports
Touch Region Resolution
User Memory