The store will not work correctly when cookies are disabled.
-
GMS-1
Ilsco Grounding, GMS Series
Product Description
BRZ GRD CLAMP 4STR-8SOL
Specifications
Specifications
Number of Conductors |
1 |
Maximum Conductor Size |
4 AWG |
Minimum Conductor Size |
8 AWG |
Compression Style |
Split Frame Clamp |
For Use With |
Flat Surface |
Mounting |
Bolt - 3/8 " |
Direct Burial |
Yes |
-
GMS-2
Ilsco Grounding, GMS Series
Product Description
BRZ GRD CLAMP 2/0STR-4SOL
Specifications
Specifications
Number of Conductors |
1 |
Maximum Conductor Size |
2/0 AWG |
Minimum Conductor Size |
4 AWG |
Compression Style |
Split Frame Clamp |
For Use With |
Flat Surface |
Mounting |
Bolt - 3/8 " |
Direct Burial |
Yes |
-
GMS-3
Ilsco Grounding, GMS Series
Product Description
BRZ GRD CLAMP 250KCMIL-2/0SOL
Specifications
Specifications
Number of Conductors |
1 |
Maximum Conductor Size |
250 kcmil |
Minimum Conductor Size |
2/0 AWG |
Compression Style |
Split Frame Clamp |
For Use With |
Flat Surface |
Mounting |
Bolt - 1/2 " |
Direct Burial |
Yes |
-
GMS-4
Ilsco Grounding, GMS Series
Product Description
BRZ GRD CLAMP 500KCMIL-300KCMI L
Specifications
Specifications
Number of Conductors |
1 |
Maximum Conductor Size |
500 kcmil |
Minimum Conductor Size |
300 kcmil |
Compression Style |
Split Frame Clamp |
For Use With |
Flat Surface |
Mounting |
Bolt - 1/2 " |
Direct Burial |
Yes |
-
GMS-5
Ilsco Grounding, GMS Series
Product Description
BRZ GRD CLAMP 750KCMIL-500KCMI L
Specifications
Specifications
Number of Conductors |
1 |
Maximum Conductor Size |
750 kcmil |
Minimum Conductor Size |
500 kcmil |
Compression Style |
Split Frame Clamp |
For Use With |
Flat Surface |
Mounting |
Bolt - 5/8 " |
Direct Burial |
Yes |
-
GMS-6
Ilsco Grounding, GMS Series
Product Description
BRZ GRD CLAMP 1000KCMIL-750KCM IL
Specifications
Specifications
Number of Conductors |
1 |
Maximum Conductor Size |
1,000 kcmil |
Minimum Conductor Size |
750 kcmil |
Compression Style |
Split Frame Clamp |
For Use With |
Flat Surface |
Mounting |
Bolt - 5/8 " |
Direct Burial |
Yes |
Shop By
Close
Selected Filters
-
Product Series
GMS
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved