The store will not work correctly when cookies are disabled.
-
MFG Item Number
FZ400R17KE4
Product Description
IGBT, Single, 1700V, 400A
Specifications
Specifications
Type |
Single |
Vces |
1,700 VDC |
Ic |
400 A |
vges+/- |
20 V |
Ices Max |
1 mA |
Iges Max |
0.1 µA |
Vge(th) Min/Max |
5.2-6.4 V |
Vce(sat) Max |
2.3 V |
Circuit Type |
Single IGBT |
Width (mm) |
106.4 mm |
Depth (mm) |
61.4 mm |
-
Item Number
BSM300GA120DN2SE3256
MFG Item Number
BSM300GA120DN2SE3256
Product Description
IGBT 300A 1200V SINGLE
Specifications
Specifications
Type |
Single |
Vces |
1,200 VDC |
Ic |
300 A |
Circuit Type |
Single IGBT |
Availability
Obsolete Item No Longer Available
-
Item Number
BSM200GB120DN2
MFG Item Number
BSM200GB120DN2
Product Description
IGBT 200A 1200V DUAL
Specifications
Specifications
Type |
Dual |
Vces |
1,200 VDC |
Ic |
200 A |
vges+/- |
20 V |
Ices Max |
4 mA |
Iges Max |
0.4 µA |
Vge(th) Min/Max |
6.5 V |
Vce(sat) Max |
3 V |
Width (mm) |
106.4 mm |
Depth (mm) |
61.4 mm |
Availability
Obsolete Item No Longer Available
-
MFG Item Number
FF300R07KE4
Product Description
IGBT, 300 Amp, 650V, Dual
Specifications
Specifications
Type |
Dual |
Vces |
650 VDC |
Ic |
300 A |
vges+/- |
20 V |
Ices Max |
5 mA |
Iges Max |
0.4 µA |
Vge(th) Min/Max |
5.1-6.5 V |
Vce(sat) Max |
1.95 V |
Circuit Type |
Half-Bridge |
Width (mm) |
106.4 mm |
Depth (mm) |
61.4 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
BSM100GAL120DN2K
MFG Item Number
BSM100GAL120DN2K
Product Description
IGBT 100A 1200V CHOPPER
Specifications
Specifications
Vces |
1,200 VDC |
Ic |
100 A |
vges+/- |
20 V |
Ices Max |
2 mA |
Iges Max |
0.4 µA |
Vge(th) Min/Max |
4.5-6.5 V |
Vce(sat) Max |
3 V |
Circuit Type |
Chopper |
Width (mm) |
106.4 mm |
Depth (mm) |
61.4 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
BSM150GB120DN2E3166
MFG Item Number
BSM150GB120DN2E3166
Product Description
IGBT 150A 1200V DUAL
Specifications
Specifications
Vces |
1,200 VDC |
Ic |
150 A |
vges+/- |
20 V |
Ices Max |
3 mA |
Iges Max |
0.32 µA |
Vge(th) Min/Max |
4.5-6.5 V |
Vce(sat) Max |
3 V |
Circuit Type |
Half-Bridge |
Width (mm) |
106.4 mm |
Depth (mm) |
61.4 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
BSM150GB120DN2FE3256
MFG Item Number
BSM150GB120DN2FE3256
Specifications
Specifications
Vces |
1,200 VDC |
Ic |
150 A |
Circuit Type |
Half-Bridge |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
BSM150GB170DN2-E3166C-SE
MFG Item Number
BSM150GB170DN2E3166CSE
Specifications
Specifications
Type |
Dual |
Vces |
1,700 VDC |
Ic |
150 A |
Circuit Type |
Half-Bridge |
Availability
Obsolete Item No Longer Available
-
Item Number
BSM200GB120DLCE3256
MFG Item Number
BSM200GB120DLCE3256
Product Description
IGBT 200A 1200V DUAL
Specifications
Specifications
Type |
Dual |
Vces |
1,200 VDC |
Ic |
200 A |
Circuit Type |
Half-Bridge |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
BSM300GA120DN2FSE3256
MFG Item Number
BSM300GA120DN2FSE3256
Product Description
IGBT, Single, 1200V, 300A
Specifications
Specifications
Type |
Single |
Vces |
1,200 VDC |
Ic |
300 A |
Circuit Type |
Single IGBT |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
62mm
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved