- Home
- Products
- Instrument Transformer, Div of GE
-
7ASHT-201Instrument Transformer, Div of GE Current Transformers, 7A SeriesItem Number7ASHT-201MFG Item Number7ASHT-201Series7AProduct DescriptionCT, Indoor, Model: 7A, Ratio: 200:5Specifications
Specifications Current Ratio 200:5 Frequency (Hz) 50-400 Hz Insulation Level (V) 600 V Basic Impulse Level (kV) 10 kV Mounting Bracket Mounted Termination 8-32 Brass Studs VA for +/- 1% Class 5 VA ANSI Class at 60 Hz B0.1 0.6 ANSI Class at 60 Hz B0.2 1.2 ANSI Class at 60 Hz B0.5 2.4 AvailabilityOrder by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options