The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Instrument Transformer, Div of
-
115-102
Instrument Transformer, Div of Current Transformers, 115 Series
Product Description
CT, Indoor, Model: 115, Ratio:
Specifications
Specifications
Current Ratio |
1,000:5 |
Frequency (Hz) |
50-400 Hz |
Insulation Level (V) |
600 V |
Basic Impulse Level (kV) |
10 kV |
Mounting |
Foot Mounted |
Termination |
8-32 Brass Studs |
ANSI Class at 60 Hz B0.1 |
0.3 |
ANSI Class at 60 Hz B0.2 |
0.3 |
ANSI Class at 60 Hz B0.5 |
0.3 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
115-152
Instrument Transformer, Div of Current Transformers, 115 Series
Product Description
CT, Indoor, Model: 115, Ratio:
Specifications
Specifications
Current Ratio |
1,500:5 |
Frequency (Hz) |
50-400 Hz |
Insulation Level (V) |
600 V |
Basic Impulse Level (kV) |
10 kV |
Mounting |
Foot Mounted |
Termination |
8-32 Brass Studs |
ANSI Class at 60 Hz B0.1 |
0.3 |
ANSI Class at 60 Hz B0.2 |
0.3 |
ANSI Class at 60 Hz B0.5 |
0.3 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
115-252
Instrument Transformer, Div of Current Transformers, 115 Series
Product Description
CT, Indoor, Model: 115, Ratio:
Specifications
Specifications
Current Ratio |
2,500:5 |
Frequency (Hz) |
50-400 Hz |
Insulation Level (V) |
600 V |
Basic Impulse Level (kV) |
10 kV |
Mounting |
Foot Mounted |
Termination |
8-32 Brass Studs |
ANSI Class at 60 Hz B0.1 |
0.3 |
ANSI Class at 60 Hz B0.2 |
0.3 |
ANSI Class at 60 Hz B0.5 |
0.3 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
115-401
Instrument Transformer, Div of Current Transformers, 115 Series
Product Description
CT, Indoor, Model: 115, Ratio:
Specifications
Specifications
Current Ratio |
400:5 |
Frequency (Hz) |
50-400 Hz |
Insulation Level (V) |
600 V |
Basic Impulse Level (kV) |
10 kV |
Mounting |
Foot Mounted |
Termination |
8-32 Brass Studs |
ANSI Class at 60 Hz B0.1 |
0.3 |
ANSI Class at 60 Hz B0.2 |
0.3 |
ANSI Class at 60 Hz B0.5 |
0.3 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
115-500
Instrument Transformer, Div of Current Transformers, 115 Series
Product Description
CT, Indoor, Model: 115, Ratio: 50:5
Specifications
Specifications
Current Ratio |
50:5 |
Frequency (Hz) |
50-400 Hz |
Insulation Level (V) |
600 V |
Basic Impulse Level (kV) |
10 kV |
Mounting |
Foot Mounted |
Termination |
8-32 Brass Studs |
ANSI Class at 60 Hz B0.1 |
2.4 |
ANSI Class at 60 Hz B0.2 |
4.8 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
115
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved