- Home
- Products
- Joslyn Hi-Voltage
-
JSP100-1S240Joslyn Hi-Voltage Surge Protective Devices (SPDs), JSP100 SeriesItem NumberJSP100-1S240MFG Item NumberJSP100-1S240SeriesJSP100Product DescriptionJOSLYN: 100KA 120/240V 2P 3W+GSpecifications
Specifications IP Rating IP65 Line Voltage 240 VAC Split Phase Surge Capacity 100 kA Nominal Discharge Current 10 kA SCCR 200 kA UL Type 1 Mounting Panel Replaceable Element No Auxiliary Contact No Alarm Contacts No End of Life Indicator Yes NEMA Rating NEMA 4 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
JSP100-3Y208Joslyn Hi-Voltage Surge Protective Devices (SPDs), JSP100 SeriesItem NumberJSP100-3Y208MFG Item NumberJSP100-3Y208SeriesJSP100Product DescriptionJOSLYN: 100KA 120/208V 3P WYE 4WSpecifications
Specifications IP Rating IP65 Line Voltage 208 VAC 3P Wye Surge Capacity 100 kA Nominal Discharge Current 10 kA SCCR 200 kA UL Type 1 Mounting Panel Replaceable Element No Auxiliary Contact No Alarm Contacts No End of Life Indicator Yes NEMA Rating NEMA 4 AvailabilityOrder by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options