The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
KB Electronics
-
KBDF-24D
KB Electronics Drives, KBDF Series
Product Description
KB Electronics
Specifications
Specifications
Input Phase |
1 |
HP (Constant Torque Rating) |
1 hp |
Amps (Constant Torque Rating) |
4 A |
Braking Type |
DC Injection |
Closed Loop |
No |
AC Line Regenerative |
No |
Operator Controls |
Built In |
IP Rating |
IP20 |
Motor Control-Max Level |
Open Loop Vector (Sensorless Vector) |
Mounting |
Panel |
Input Range Voltage (AC) |
98-132 VAC, 193-264 VAC |
Max Frequency |
240 Hz |
Depth |
6.1 " |
Width |
3.4 " |
Height |
7.25 " |
-
KBDF-23D
KB Electronics Drives, KBDF Series
Product Description
KB Electronics
Specifications
Specifications
Input Phase |
1 |
HP (Constant Torque Rating) |
0.5 hp |
Amps (Constant Torque Rating) |
2.4 A |
Braking Type |
DC Injection |
Closed Loop |
No |
AC Line Regenerative |
No |
Operator Controls |
Built In |
IP Rating |
IP20 |
Motor Control-Max Level |
Open Loop Vector (Sensorless Vector) |
Mounting |
Panel |
Input Range Voltage (AC) |
98-132 VAC, 193-264 VAC |
Max Frequency |
240 Hz |
Depth |
6.1 " |
Width |
3.4 " |
Height |
7.25 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
KBDF-27D
KB Electronics Drives, KBDF Series
Product Description
KB Electronics
Specifications
Specifications
Input Phase |
1 |
HP (Constant Torque Rating) |
2 hp |
Amps (Constant Torque Rating) |
6.7 A |
Braking Type |
DC Injection |
Closed Loop |
No |
AC Line Regenerative |
No |
Operator Controls |
Built In |
IP Rating |
IP20 |
Motor Control-Max Level |
Open Loop Vector (Sensorless Vector) |
Mounting |
Panel |
Input Range Voltage (AC) |
98-132 VAC, 193-264 VAC |
Max Frequency |
240 Hz |
Depth |
6.1 " |
Width |
3.4 " |
Height |
7.25 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
9673
KB Electronics Drives, KBDF Series
Product Description
Drive, See Alternatives for Current
Specifications
Specifications
Input Phase |
1 |
HP (Constant Torque Rating) |
0.5 hp |
Amps (Constant Torque Rating) |
2.4 A |
Braking Type |
DC Injection |
Closed Loop |
No |
AC Line Regenerative |
Yes |
Operator Controls |
Built In |
IP Rating |
IP20 |
Motor Control-Max Level |
Open Loop Vector (Sensorless Vector) |
Mounting |
Panel |
Input Range Voltage (AC) |
98-132 VAC, 177-264 VAC |
Max Frequency |
60 Hz |
Availability
Obsolete Item No Longer Available
-
9675
KB Electronics Drives, KBDF Series
Product Description
Drive, See Alternatives for Current
Specifications
Specifications
Input Phase |
1 |
HP (Constant Torque Rating) |
2 hp |
Amps (Constant Torque Rating) |
6.7 A |
Braking Type |
DC Injection |
Closed Loop |
No |
AC Line Regenerative |
Yes |
Operator Controls |
Built In |
IP Rating |
IP20 |
Motor Control-Max Level |
Open Loop Vector (Sensorless Vector) |
Mounting |
Panel |
Input Range Voltage (AC) |
98-132 VAC, 177-264 VAC |
Max Frequency |
60 Hz |
Availability
Obsolete Item No Longer Available
-
KBDF-13
KB Electronics Drives, KBDF Series
Product Description
Drive, AC, 0.5HP, 120V, 1PH, 2.4A,
Specifications
Specifications
Input Phase |
1 |
HP (Constant Torque Rating) |
0.5 hp |
Amps (Constant Torque Rating) |
2.4 A |
Braking Type |
DC Injection |
Closed Loop |
No |
AC Line Regenerative |
No |
Operator Controls |
Built In |
IP Rating |
IP20 |
Motor Control-Max Level |
Open Loop Vector (Sensorless Vector) |
Mounting |
Panel |
Nominal Input VAC |
120 VAC |
Input Range Voltage (AC) |
98-132 VAC |
Max Frequency |
240 Hz |
Depth |
6.1 " |
Width |
3.4 " |
Height |
7.25 " |
Availability
Obsolete Item No Longer Available
-
KBDF-16
KB Electronics Drives, KBDF Series
Product Description
KB Electronics **100-pcs Min Buy**
Specifications
Specifications
Input Phase |
1 |
HP (Constant Torque Rating) |
1.5 hp |
Amps (Constant Torque Rating) |
5.5 A |
Braking Type |
DC Injection |
Closed Loop |
No |
AC Line Regenerative |
No |
Operator Controls |
Built In |
IP Rating |
IP20 |
Motor Control-Max Level |
Open Loop Vector (Sensorless Vector) |
Mounting |
Panel |
Nominal Input VAC |
120 VAC |
Input Range Voltage (AC) |
98-132 VAC |
Max Frequency |
240 Hz |
Depth |
6.1 " |
Width |
3.4 " |
Height |
7.25 " |
Availability
Obsolete Item No Longer Available
-
KBDF-23
KB Electronics Drives, KBDF Series
Product Description
Drive, AC, 0.5HP, 240V, 1PH, 2.4A,
Specifications
Specifications
Input Phase |
1 |
HP (Constant Torque Rating) |
0.5 hp |
Amps (Constant Torque Rating) |
2.4 A |
Braking Type |
DC Injection |
Closed Loop |
No |
AC Line Regenerative |
No |
Operator Controls |
Built In |
IP Rating |
IP20 |
Motor Control-Max Level |
Open Loop Vector (Sensorless Vector) |
Mounting |
Panel |
Input Range Voltage (AC) |
193-264 VAC |
Max Frequency |
240 Hz |
Depth |
6.1 " |
Width |
3.4 " |
Height |
7.25 " |
Availability
Obsolete Item No Longer Available
-
KBDF-23F
KB Electronics Drives, KBDF Series
Product Description
Drive, AC, 0.5HP, 240V, 1PH, 2.4A,
Specifications
Specifications
Input Phase |
1 |
HP (Constant Torque Rating) |
0.5 hp |
Amps (Constant Torque Rating) |
2.4 A |
Braking Type |
DC Injection |
Closed Loop |
No |
AC Line Regenerative |
No |
Operator Controls |
Built In |
IP Rating |
IP20 |
Motor Control-Max Level |
Open Loop Vector (Sensorless Vector) |
Mounting |
Panel |
Input Range Voltage (AC) |
193-264 VAC |
Max Frequency |
240 Hz |
Depth |
6.1 " |
Width |
3.4 " |
Height |
7.25 " |
Availability
Obsolete Item No Longer Available
-
KBDF-24
KB Electronics Drives, KBDF Series
Product Description
Drive, AC, 1HP, 240V, 1PH, 4A, CT,
Specifications
Specifications
Input Phase |
1 |
HP (Constant Torque Rating) |
1 hp |
Amps (Constant Torque Rating) |
4 A |
Braking Type |
DC Injection |
Closed Loop |
No |
AC Line Regenerative |
No |
Operator Controls |
Built In |
IP Rating |
IP20 |
Motor Control-Max Level |
Open Loop Vector (Sensorless Vector) |
Mounting |
Panel |
Input Range Voltage (AC) |
193-264 VAC |
Max Frequency |
240 Hz |
Depth |
6.1 " |
Width |
3.4 " |
Height |
7.25 " |
Availability
Obsolete Item No Longer Available
Shop By
Close
Selected Filters
-
Product Series
KBDF
Shopping Options
HP (Constant Torque Rating)
Amps (Constant Torque Rating)
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved