The store will not work correctly when cookies are disabled.
-
KLC1
Littelfuse Fuses, KLC Series
Product Description
Fuse, 1 Amps, 600 VAC
Specifications
Specifications
Current Rating |
1 A |
Voltage (AC) |
600 VAC |
Interrupt Rating |
200 kA @ 600 VAC |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter |
0.56 " |
Overall Length |
2.88 " |
Body Length |
1.88 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
KLC10
Littelfuse Fuses, KLC Series
Product Description
Fuse, 10 Amps, 600 VAC
Specifications
Specifications
Current Rating |
10 A |
Voltage (AC) |
600 VAC |
Interrupt Rating |
200 kA @ 600 VAC |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter |
0.56 " |
Overall Length |
2.88 " |
Body Length |
1.88 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
KLC100
Littelfuse Fuses, KLC Series
Product Description
FUS 600V SEMICONDUCTOR 100A
Specifications
Specifications
Current Rating |
100 A |
Voltage (AC) |
600 VAC |
Interrupt Rating |
200 kA @ 600 VAC |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter |
1 " |
Overall Length |
5 " |
Body Length |
2.88 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
KLC110
Littelfuse Fuses, KLC Series
Product Description
FUS 600V SEMICONDUCTOR 110A
Specifications
Specifications
Current Rating |
110 A |
Voltage (AC) |
600 VAC |
Interrupt Rating |
200 kA @ 600 VAC |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter |
1.5 " |
Overall Length |
5.09 " |
Body Length |
2.84 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
KLC12
Littelfuse Fuses, KLC Series
Product Description
Fuse, 12 Amps, 600 VAC
Specifications
Specifications
Current Rating |
12 A |
Voltage (AC) |
600 VAC |
Interrupt Rating |
200 kA @ 600 VAC |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter |
0.56 " |
Overall Length |
2.88 " |
Body Length |
1.88 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
KLC125
Littelfuse Fuses, KLC Series
Product Description
FUS 600V SEMICONDUCTOR 125A
Specifications
Specifications
Current Rating |
125 A |
Voltage (AC) |
600 VAC |
Interrupt Rating |
200 kA @ 600 VAC |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter |
1.5 " |
Overall Length |
5.09 " |
Body Length |
2.84 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
KLC15
Littelfuse Fuses, KLC Series
Product Description
Fuse, 15 Amps, 600 VAC
Specifications
Specifications
Current Rating |
15 A |
Voltage (AC) |
600 VAC |
Interrupt Rating |
200 kA @ 600 VAC |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter |
0.56 " |
Overall Length |
2.88 " |
Body Length |
1.88 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
KLC150
Littelfuse Fuses, KLC Series
Product Description
FUS 600V SEMICONDUCTOR 150A
Specifications
Specifications
Current Rating |
150 A |
Voltage (AC) |
600 VAC |
Interrupt Rating |
200 kA @ 600 VAC |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter |
1.5 " |
Overall Length |
5.09 " |
Body Length |
2.84 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
KLC17.500
Product Description
Fuse, 17-1/2 Amps, 600 VAC
Specifications
Specifications
Current Rating |
17.5 A |
Voltage (AC) |
600 VAC |
Interrupt Rating |
200 kA @ 600 VAC |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter |
0.56 " |
Overall Length |
2.88 " |
Body Length |
1.88 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
KLC175
Littelfuse Fuses, KLC Series
Product Description
FUS 600V SEMICONDUCTOR 175A
Specifications
Specifications
Current Rating |
175 A |
Voltage (AC) |
600 VAC |
Interrupt Rating |
200 kA @ 600 VAC |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter |
1.5 " |
Overall Length |
5.09 " |
Body Length |
2.84 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
KLC
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved