The store will not work correctly when cookies are disabled.
-
MFG Item Number
KLKD0.100
Product Description
Fuse, 1/10A, 600VAC/DC, M, Fast
Specifications
Specifications
Current Rating |
0.1 A |
Voltage (AC) |
600 VAC |
Voltage (DC) |
600 VDC |
Interrupt Rating |
100 kA @ 600 V |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
38 mm |
Diameter (mm) |
10 mm |
Diameter (in) |
0.406 " |
Length (In) |
1.5 " |
-
MFG Item Number
KLKD0.125
Product Description
Fuse, 1/8A, 600VAC/DC, M, Fast
Specifications
Specifications
Current Rating |
0.125 A |
Voltage (AC) |
600 VAC |
Voltage (DC) |
600 VDC |
Interrupt Rating |
100 kA @ 600 V |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
38 mm |
Diameter (mm) |
10 mm |
Diameter (in) |
0.406 " |
Length (In) |
1.5 " |
-
Product Description
FUS 600VAC/DC F/A MIDGET 15A
Specifications
Specifications
Current Rating |
15 A |
Voltage (AC) |
600 VAC |
Voltage (DC) |
600 VDC |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (mm) |
10.31 mm |
Body Length (mm) |
38.1 mm |
Diameter (in) |
0.406 " |
Length (In) |
1.5 " |
-
Product Description
FUS 600VAC/DC F/A MIDGET 20A
Specifications
Specifications
Current Rating |
20 A |
Voltage (AC) |
600 VAC |
Voltage (DC) |
600 VDC |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (mm) |
10.31 mm |
Body Length (mm) |
38.1 mm |
Diameter (in) |
0.406 " |
Length (In) |
1.5 " |
-
KLKD1
Littelfuse Fuses, KLKD Series
Product Description
Fuse, 1A, 600VAC/DC, M, Fast Acting
Specifications
Specifications
Current Rating |
1 A |
Voltage (AC) |
600 VAC |
Voltage (DC) |
600 VDC |
Interrupt Rating |
100 kA @ 600 V |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
38 mm |
Diameter (mm) |
10 mm |
Diameter (in) |
0.406 " |
Length (In) |
1.5 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
KLKD10
Littelfuse Fuses, KLKD Series
Product Description
Fuse, 10A, 600VAC/DC, M, Fast Acting
Specifications
Specifications
Current Rating |
10 A |
Voltage (AC) |
600 VAC |
Voltage (DC) |
600 VDC |
Interrupt Rating |
100 kA @ 600 V |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
38 mm |
Diameter (mm) |
10 mm |
Diameter (in) |
0.406 " |
Length (In) |
1.5 " |
-
KLKD12
Littelfuse Fuses, KLKD Series
Product Description
Fuse, 12A, 600VAC/DC, M, Fast Acting
Specifications
Specifications
Current Rating |
12 A |
Voltage (AC) |
600 VAC |
Voltage (DC) |
600 VDC |
Interrupt Rating |
100 kA @ 600 V |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
38 mm |
Diameter (mm) |
10 mm |
Diameter (in) |
0.406 " |
Length (In) |
1.5 " |
-
KLKD15
Littelfuse Fuses, KLKD Series
Product Description
Fuse, 15A, 600VAC/DC, M, Fast Acting
Specifications
Specifications
Current Rating |
15 A |
Voltage (AC) |
600 VAC |
Voltage (DC) |
600 VDC |
Interrupt Rating |
100 kA @ 600 V |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
38 mm |
Diameter (mm) |
10 mm |
Diameter (in) |
0.406 " |
Length (In) |
1.5 " |
-
KLKD20
Littelfuse Fuses, KLKD Series
Product Description
Fuse, 20A, 600VAC/DC, M, Fast Acting
Specifications
Specifications
Current Rating |
20 A |
Voltage (AC) |
600 VAC |
Voltage (DC) |
600 VDC |
Interrupt Rating |
100 kA @ 600 V |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
38 mm |
Diameter (mm) |
10 mm |
Diameter (in) |
0.406 " |
Length (In) |
1.5 " |
-
KLKD30
Littelfuse Fuses, KLKD Series
Product Description
Fuse, 30A, 600VAC/DC, Fast Acting
Specifications
Specifications
Current Rating |
30 A |
Voltage (AC) |
600 VAC |
Voltage (DC) |
600 VDC |
Interrupt Rating |
100 kA @ 600 V |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
38 mm |
Diameter (mm) |
10 mm |
Diameter (in) |
0.406 " |
Length (In) |
1.5 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
KLKD
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved