The store will not work correctly when cookies are disabled.
-
Product Description
FUS 600V T/D CLASS L 1000A
Specifications
Specifications
Current Rating |
1,000 A |
Voltage (AC) |
600 VAC |
Voltage (DC) |
300 VDC |
Interrupt Rating |
200 kA @ 600 V |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
273.1 mm |
Diameter (mm) |
63.5 mm |
Body Length (mm) |
273.1 mm |
Diameter (in) |
2.5 " |
Length (In) |
10.75 " |
Body Length (in) |
10.75 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
FUS 600V T/D CLASS L 1200A
Specifications
Specifications
Current Rating |
1,200 A |
Voltage (AC) |
600 VAC |
Voltage (DC) |
300 VDC |
Interrupt Rating |
200 kA @ 600 V |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
273.1 mm |
Diameter (mm) |
63.5 mm |
Body Length (mm) |
273.1 mm |
Diameter (in) |
2.5 " |
Length (In) |
10.75 " |
Body Length (in) |
10.75 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
FUS 600V T/D CLASS L 1350A
Specifications
Specifications
Current Rating |
1,350 A |
Voltage (AC) |
600 VAC |
Voltage (DC) |
300 VDC |
Interrupt Rating |
200 kA @ 600 V |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
273.1 mm |
Diameter (mm) |
76.2 mm |
Body Length (mm) |
273.1 mm |
Diameter (in) |
3 " |
Length (In) |
10.75 " |
Body Length (in) |
10.75 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
FUS 600V T/D CLASS L 1400A
Specifications
Specifications
Current Rating |
1,400 A |
Voltage (AC) |
600 VAC |
Voltage (DC) |
300 VDC |
Interrupt Rating |
200 kA @ 600 V |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
273.1 mm |
Diameter (mm) |
76.2 mm |
Body Length (mm) |
273.1 mm |
Diameter (in) |
3 " |
Length (In) |
10.75 " |
Body Length (in) |
10.75 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
FUS 600V T/D CLASS L 1500A
Specifications
Specifications
Current Rating |
1,500 A |
Voltage (AC) |
600 VAC |
Voltage (DC) |
300 VDC |
Interrupt Rating |
200 kA @ 600 V |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
273.1 mm |
Diameter (mm) |
76.2 mm |
Body Length (mm) |
273.1 mm |
Diameter (in) |
3 " |
Length (In) |
10.75 " |
Body Length (in) |
10.75 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
FUS 600V T/D CLASS L 1600A
Specifications
Specifications
Current Rating |
1,600 A |
Voltage (AC) |
600 VAC |
Voltage (DC) |
300 VDC |
Interrupt Rating |
200 kA @ 600 V |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
273.1 mm |
Diameter (mm) |
76.2 mm |
Body Length (mm) |
273.1 mm |
Diameter (in) |
3 " |
Length (In) |
10.75 " |
Body Length (in) |
10.75 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
FUS 600V T/D CLASS L 1800A
Specifications
Specifications
Current Rating |
1,800 A |
Voltage (AC) |
600 VAC |
Voltage (DC) |
300 VDC |
Interrupt Rating |
200 kA @ 600 V |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
273.1 mm |
Diameter (mm) |
88.9 mm |
Body Length (mm) |
273.1 mm |
Diameter (in) |
3.5 " |
Length (In) |
10.75 " |
Body Length (in) |
10.75 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
FUS 600V T/D CLASS L 2000A
Specifications
Specifications
Current Rating |
2,000 A |
Voltage (AC) |
600 VAC |
Voltage (DC) |
300 VDC |
Interrupt Rating |
200 kA @ 600 V |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
273.1 mm |
Diameter (mm) |
88.9 mm |
Body Length (mm) |
273.1 mm |
Diameter (in) |
3.5 " |
Length (In) |
10.75 " |
Body Length (in) |
10.75 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
FUS 600V T/D CLASS L 2500A
Specifications
Specifications
Current Rating |
2,500 A |
Voltage (AC) |
600 VAC |
Voltage (DC) |
300 VDC |
Interrupt Rating |
200 kA @ 600 V |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
273.1 mm |
Diameter (mm) |
127 mm |
Body Length (mm) |
273.1 mm |
Diameter (in) |
5 " |
Length (In) |
10.75 " |
Body Length (in) |
10.75 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
FUS 600V T/D CLASS L 3000A
Specifications
Specifications
Current Rating |
3,000 A |
Voltage (AC) |
600 VAC |
Voltage (DC) |
300 VDC |
Interrupt Rating |
200 kA @ 600 V |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
273.1 mm |
Diameter (mm) |
127 mm |
Body Length (mm) |
273.1 mm |
Diameter (in) |
5 " |
Length (In) |
10.75 " |
Body Length (in) |
10.75 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
KLLU
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved