The store will not work correctly when cookies are disabled.
-
LLNRK60
Littelfuse Fuses, LLNRK Series
Product Description
Fuse, 60 Amps, 250/125 VAC/DC
Specifications
Specifications
Current Rating |
60 A |
Voltage (AC) |
250 VAC |
Voltage (DC) |
125 VDC |
Interrupt Rating |
300 kA @ 250 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (mm) |
20.6 mm |
Body Length (mm) |
76.2 mm |
Diameter (in) |
0.81 " |
Body Length (in) |
3 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
LLNRK0.100
Product Description
Fuse, 1/10A, 250VAC/125VDC, RK1,
Specifications
Specifications
Current Rating |
0.1 A |
Voltage (AC) |
250 VAC |
Voltage (DC) |
125 VDC |
Interrupt Rating |
300 kA @ 250 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (mm) |
14.3 mm |
Body Length (mm) |
50.8 mm |
Diameter (in) |
0.56 " |
Body Length (in) |
2 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
LLNRK0.150
Product Description
Fuse, 15/100A, 250/125 VAC/DC
Specifications
Specifications
Current Rating |
0.15 A |
Voltage (AC) |
250 VAC |
Voltage (DC) |
125 VDC |
Interrupt Rating |
300 kA @ 250 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (mm) |
14.3 mm |
Body Length (mm) |
50.8 mm |
Diameter (in) |
0.56 " |
Body Length (in) |
2 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
LLNRK0.200
Product Description
Fuse, 2/10 Amps, 250/125 VAC/DC
Specifications
Specifications
Current Rating |
0.2 A |
Voltage (AC) |
250 VAC |
Voltage (DC) |
125 VDC |
Interrupt Rating |
300 kA @ 250 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (mm) |
14.3 mm |
Body Length (mm) |
50.8 mm |
Diameter (in) |
0.56 " |
Body Length (in) |
2 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
LLNRK0.300
Product Description
Fuse, 3/10 Amps, 250/125 VAC/DC
Specifications
Specifications
Current Rating |
0.3 A |
Voltage (AC) |
250 VAC |
Voltage (DC) |
125 VDC |
Interrupt Rating |
300 kA @ 250 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (mm) |
14.3 mm |
Body Length (mm) |
50.8 mm |
Diameter (in) |
0.56 " |
Body Length (in) |
2 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
LLNRK0.400
Product Description
Fuse, 4/10 Amps, 250/125 VAC/DC
Specifications
Specifications
Current Rating |
0.4 A |
Voltage (AC) |
250 VAC |
Voltage (DC) |
125 VDC |
Interrupt Rating |
300 kA @ 250 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (mm) |
14.3 mm |
Body Length (mm) |
50.8 mm |
Diameter (in) |
0.56 " |
Body Length (in) |
2 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
LLNRK0.500
Product Description
Fuse, 1/2 Amps, 250/125 VAC/DC
Specifications
Specifications
Current Rating |
0.5 A |
Voltage (AC) |
250 VAC |
Voltage (DC) |
125 VDC |
Interrupt Rating |
300 kA @ 250 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (mm) |
14.3 mm |
Body Length (mm) |
50.8 mm |
Diameter (in) |
0.56 " |
Body Length (in) |
2 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
LLNRK0.600
Product Description
Fuse, 6/10 Amps, 250/125 VAC/DC
Specifications
Specifications
Current Rating |
0.6 A |
Voltage (AC) |
250 VAC |
Voltage (DC) |
125 VDC |
Interrupt Rating |
300 kA @ 250 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (mm) |
14.3 mm |
Body Length (mm) |
50.8 mm |
Diameter (in) |
0.56 " |
Body Length (in) |
2 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
LLNRK0.800
Product Description
Fuse, 8/10 Amps, 250/125 VAC/DC
Specifications
Specifications
Current Rating |
0.8 A |
Voltage (AC) |
250 VAC |
Voltage (DC) |
125 VDC |
Interrupt Rating |
300 kA @ 250 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (mm) |
14.3 mm |
Body Length (mm) |
50.8 mm |
Diameter (in) |
0.56 " |
Body Length (in) |
2 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
LLNRK1
Littelfuse Fuses, LLNRK Series
Product Description
Fuse, 1 Amps, 250/125 VAC/DC
Specifications
Specifications
Current Rating |
1 A |
Voltage (AC) |
250 VAC |
Voltage (DC) |
125 VDC |
Interrupt Rating |
300 kA @ 250 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (mm) |
14.3 mm |
Body Length (mm) |
50.8 mm |
Diameter (in) |
0.56 " |
Body Length (in) |
2 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
LLNRK
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved