The store will not work correctly when cookies are disabled.
-
44010350
Mastervolt Power Supplies, ChargeMaster Series
Product Description
ChargeMaster 12/35-3
Specifications
Specifications
Input Voltage (AC) |
90-265 VAC |
Output Voltage (DC) |
14.4 VDC |
Nominal Output VDC |
12 VDC |
Charging Current |
35 A |
Number of Battery Banks |
3 |
Charging Stages |
3 |
IP Rating |
IP23 |
Mounting |
Panel |
Availability
Obsolete Item No Longer Available
-
44010500
Mastervolt Power Supplies, ChargeMaster Series
Product Description
ChargeMaster 12/50-3
Specifications
Specifications
Input Voltage (AC) |
90-265 VAC |
Output Voltage (DC) |
14.4 VDC |
Nominal Output VDC |
12 VDC |
Charging Current |
50 A |
Number of Battery Banks |
3 |
Charging Stages |
3 |
IP Rating |
IP23 |
Mounting |
Panel |
Availability
Obsolete Item No Longer Available
-
44020200
Mastervolt Power Supplies, ChargeMaster Series
Product Description
ChargeMaster 24/20-3
Specifications
Specifications
Input Voltage (AC) |
90-265 VAC |
Output Voltage (DC) |
28.8 VDC |
Nominal Output VDC |
24 VDC |
Charging Current |
20 A |
Number of Battery Banks |
3 |
Charging Stages |
3 |
IP Rating |
IP23 |
Mounting |
Panel |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
44020800
Mastervolt Power Supplies, ChargeMaster Series
Product Description
ChargeMaster 24/80-3
Specifications
Specifications
Input Voltage (AC) |
90-265 VAC |
Output Voltage (DC) |
28.8 VDC |
Nominal Output VDC |
24 VDC |
Charging Current |
80 A |
Number of Battery Banks |
3 |
Charging Stages |
3 |
IP Rating |
IP23 |
Mounting |
Panel |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
44021000
Mastervolt Miscellaneous, ChargeMaster Series
Product Description
ChargeMaster 24/100-3
Availability
Obsolete Item No Longer Available
Shop By
Close
Selected Filters
-
Product Series
ChargeMaster
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved