The store will not work correctly when cookies are disabled.
-
Product Description
Fuse, 250V 100A RK1, L215244
Specifications
Specifications
Current Rating |
100 A |
Voltage (AC) |
250 VAC |
Voltage (DC) |
250 VDC |
Interrupt Rating |
200 kA @ 250 V |
Trip Indicator |
No |
Alarm Contact |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
A2K10R
Mersen Fuses, A2K Series
Product Description
Fuse, 250V 10A RK1, G213216
Specifications
Specifications
Current Rating |
10 A |
Voltage (AC) |
250 VAC |
Voltage (DC) |
250 VDC |
Interrupt Rating |
200 kA @ 250 V |
Trip Indicator |
No |
Alarm Contact |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Fuse, 250V 110A RK1, V216264
Specifications
Specifications
Current Rating |
110 A |
Voltage (AC) |
250 VAC |
Voltage (DC) |
250 VDC |
Interrupt Rating |
200 kA @ 250 V |
Trip Indicator |
No |
Alarm Contact |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Fuse, 250V 125A RK1, V216770
Specifications
Specifications
Current Rating |
125 A |
Voltage (AC) |
250 VAC |
Voltage (DC) |
250 VDC |
Interrupt Rating |
200 kA @ 250 V |
Trip Indicator |
No |
Alarm Contact |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
A2K12R
Mersen Fuses, A2K Series
Product Description
Fuse, 250V 12A RK1, F214227
Specifications
Specifications
Current Rating |
12 A |
Voltage (AC) |
250 VAC |
Voltage (DC) |
250 VDC |
Interrupt Rating |
200 kA @ 250 V |
Trip Indicator |
No |
Alarm Contact |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Fuse, 250V 150A RK1, H217288
Specifications
Specifications
Current Rating |
150 A |
Voltage (AC) |
250 VAC |
Voltage (DC) |
250 VDC |
Interrupt Rating |
200 kA @ 250 V |
Trip Indicator |
No |
Alarm Contact |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
A2K15R
Mersen Fuses, A2K Series
Product Description
Fuse, 250V 15A RK1, J214736
Specifications
Specifications
Current Rating |
15 A |
Voltage (AC) |
250 VAC |
Voltage (DC) |
250 VDC |
Interrupt Rating |
200 kA @ 250 V |
Trip Indicator |
No |
Alarm Contact |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Fuse, 250V 175A RK1, M217798
Specifications
Specifications
Current Rating |
175 A |
Voltage (AC) |
250 VAC |
Voltage (DC) |
250 VDC |
Interrupt Rating |
200 kA @ 250 V |
Trip Indicator |
No |
Alarm Contact |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
A2K1R
Mersen Fuses, A2K Series
Product Description
Fuse, 250V 1A RK1, M215245
Specifications
Specifications
Current Rating |
1 A |
Voltage (AC) |
250 VAC |
Voltage (DC) |
250 VDC |
Interrupt Rating |
200 kA @ 250 V |
Trip Indicator |
No |
Alarm Contact |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Fuse, 250V 200A RK1, Y218314
Specifications
Specifications
Current Rating |
200 A |
Voltage (AC) |
250 VAC |
Voltage (DC) |
250 VDC |
Interrupt Rating |
200 kA @ 250 V |
Trip Indicator |
No |
Alarm Contact |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
A2K
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved