The store will not work correctly when cookies are disabled.
-
Product Description
Fuse, 600V 110A RK1 TD, F211674
Specifications
Specifications
Current Rating |
110 A |
Voltage (AC) |
600 VAC |
Voltage (DC) |
600 VDC |
Interrupt Rating |
200 kA @ 600 V |
Trip Indicator |
Yes |
Alarm Contact |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Fuse, 600V 1/10A RK1 TD E, R201932
Specifications
Specifications
Current Rating |
0.1 A |
Voltage (AC) |
600 VAC |
Voltage (DC) |
600 VDC |
Interrupt Rating |
200 kA @ 600 V |
Trip Indicator |
No |
Alarm Contact |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
A6D15/100R
Product Description
Fuse, 600V 15/100A RK1 TD USE,
Specifications
Specifications
Current Rating |
0.15 A |
Voltage (AC) |
600 VAC |
Voltage (DC) |
600 VDC |
Interrupt Rating |
200 kA @ 600 V |
Trip Indicator |
No |
Alarm Contact |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Fuse, 600V 2/10A RK1 TD E, C216271
Specifications
Specifications
Current Rating |
0.2 A |
Voltage (AC) |
600 VAC |
Voltage (DC) |
600 VDC |
Interrupt Rating |
200 kA @ 600 V |
Trip Indicator |
No |
Alarm Contact |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Fuse, 600V 3/10A RK1 TD E, G219357
Specifications
Specifications
Current Rating |
0.3 A |
Voltage (AC) |
600 VAC |
Voltage (DC) |
600 VDC |
Interrupt Rating |
200 kA @ 600 V |
Trip Indicator |
No |
Alarm Contact |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Fuse, 600V 4/10A RK1 TD E, E201415
Specifications
Specifications
Current Rating |
0.4 A |
Voltage (AC) |
600 VAC |
Voltage (DC) |
600 VDC |
Interrupt Rating |
200 kA @ 600 V |
Trip Indicator |
No |
Alarm Contact |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Fuse, 600V 1/2A RK1 TD, P211153
Specifications
Specifications
Current Rating |
0.5 A |
Voltage (AC) |
600 VAC |
Voltage (DC) |
600 VDC |
Interrupt Rating |
200 kA @ 600 V |
Trip Indicator |
No |
Alarm Contact |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Fuse, 600V 6/10A RK1 TD E, N214234
Specifications
Specifications
Current Rating |
0.6 A |
Voltage (AC) |
600 VAC |
Voltage (DC) |
600 VDC |
Interrupt Rating |
200 kA @ 600 V |
Trip Indicator |
No |
Alarm Contact |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Fuse, 600V 8/10A RK1 TD E, D216778
Specifications
Specifications
Current Rating |
0.8 A |
Voltage (AC) |
600 VAC |
Voltage (DC) |
600 VDC |
Interrupt Rating |
200 kA @ 600 V |
Trip Indicator |
No |
Alarm Contact |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
A6D1-1/8R
Product Description
Fuse, 600V 1-1/8A RK1 TD SE, V222566
Specifications
Specifications
Current Rating |
1.125 A |
Voltage (AC) |
600 VAC |
Voltage (DC) |
600 VDC |
Interrupt Rating |
200 kA @ 600 V |
Trip Indicator |
No |
Alarm Contact |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
A6D
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved