The store will not work correctly when cookies are disabled.
-
GDL1
Mersen Fuses, GDL Series
Product Description
Fuse, 1A, 250V, 1/4in.x1-1/4in., A217028
Specifications
Specifications
Current Rating |
1 A |
Voltage (AC) |
250 VAC |
Interrupt Rating |
35 A @ 250 V |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
31.75 mm |
Diameter (mm) |
6.35 mm |
Diameter (in) |
0.25 " |
Length (In) |
1.25 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
GDL2
Mersen Fuses, GDL Series
Product Description
Fuse, 250V 2A 1-1/4X1/4 SM, Q1037682
Specifications
Specifications
Current Rating |
2 A |
Voltage (AC) |
250 VAC |
Interrupt Rating |
100 A @ 250 V |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
31.75 mm |
Diameter (mm) |
6.35 mm |
Diameter (in) |
0.25 " |
Length (In) |
1.25 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
GDL4
Mersen Fuses, GDL Series
Product Description
Fuse, 250V 4A 1-1/4X1/4 SM, S1037684
Specifications
Specifications
Current Rating |
4 A |
Voltage (AC) |
250 VAC |
Interrupt Rating |
200 A @ 250 V |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
31.75 mm |
Diameter (mm) |
6.35 mm |
Diameter (in) |
0.25 " |
Length (In) |
1.25 " |
-
MFG Item Number
GDL-V1/100
Product Description
250V 1/100A 1/4X1-1/4 LEADED F
Specifications
Specifications
Current Rating |
0.01 A |
Voltage (AC) |
250 VAC |
Interrupt Rating |
35 A @ 250 V |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
31.75 mm |
Diameter (mm) |
6.35 mm |
Body Length (mm) |
69.85 mm |
Diameter (in) |
0.25 " |
Body Length (in) |
2.75 " |
Length (In) |
1.25 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Fuse, 250V 3/8A 1-1/4X1/4 SM,
Specifications
Specifications
Current Rating |
0.375 A |
Voltage (AC) |
250 VAC |
Interrupt Rating |
35 A @ 250 V |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
31.75 mm |
Diameter (mm) |
6.35 mm |
Body Length (mm) |
69.85 mm |
Diameter (in) |
0.25 " |
Body Length (in) |
2.75 " |
Length (In) |
1.25 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
GDL-V1
Mersen Fuses, GDL Series
Product Description
Fuse, 250V 1A 1-1/4X1/4 SM, K222810
Specifications
Specifications
Current Rating |
1 A |
Voltage (AC) |
250 VAC |
Interrupt Rating |
35 A @ 250 V |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
31.75 mm |
Diameter (mm) |
6.35 mm |
Body Length (mm) |
69.85 mm |
Diameter (in) |
0.25 " |
Body Length (in) |
2.75 " |
Length (In) |
1.25 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Fuse, 250V 10A 1-1/4X1/4 SM, Q213960
Specifications
Specifications
Current Rating |
10 A |
Voltage (AC) |
125 VAC |
Interrupt Rating |
10 kA @ 125 V |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
31.75 mm |
Diameter (mm) |
6.35 mm |
Body Length (mm) |
69.85 mm |
Diameter (in) |
0.25 " |
Body Length (in) |
2.75 " |
Length (In) |
1.25 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Fuse, 250V 12A 1-1/4X1/4 SM, B214476
Specifications
Specifications
Current Rating |
12 A |
Voltage (AC) |
125 VAC |
Interrupt Rating |
10 kA @ 125 V |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
31.75 mm |
Diameter (mm) |
6.35 mm |
Body Length (mm) |
69.85 mm |
Diameter (in) |
0.25 " |
Body Length (in) |
2.75 " |
Length (In) |
1.25 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Fuse, 250V 15A 1-1/4X1/4 SM, C214983
Specifications
Specifications
Current Rating |
15 A |
Voltage (AC) |
125 VAC |
Interrupt Rating |
10 kA @ 125 V |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
31.75 mm |
Diameter (mm) |
6.35 mm |
Body Length (mm) |
69.85 mm |
Diameter (in) |
0.25 " |
Body Length (in) |
2.75 " |
Length (In) |
1.25 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
GDL-V2
Mersen Fuses, GDL Series
Product Description
Fuse, 250V 2A 1-1/4X1/4 SM, H216506
Specifications
Specifications
Current Rating |
2 A |
Voltage (AC) |
250 VAC |
Interrupt Rating |
100 A @ 250 V |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
31.75 mm |
Diameter (mm) |
6.35 mm |
Body Length (mm) |
69.85 mm |
Diameter (in) |
0.25 " |
Body Length (in) |
2.75 " |
Length (In) |
1.25 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
GDL
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved