The store will not work correctly when cookies are disabled.
-
ST1201PG
Mersen Surge Protective Devices (SPDs), ST-MODULAR Series
Product Description
Fuse, 120V Single PHASE, C303027
Specifications
Specifications
IP Rating |
IP20 |
Line Voltage |
120 VAC 1P |
Surge Capacity |
50 kA |
Nominal Discharge Current |
20 kA |
SCCR |
200 kA |
UL Type |
4 |
Mode of Protection |
L-N |
Mounting |
DIN Rail |
Auxiliary Contact |
No |
End of Life Indicator |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
ST1201PGM
Mersen Surge Protective Devices (SPDs), ST-MODULAR Series
MFG Item Number
ST1201PGM
Product Description
Fuse, 120V Single PHASE WITH REMOTE,
Specifications
Specifications
IP Rating |
IP20 |
Line Voltage |
120 VAC 1P |
Surge Capacity |
50 kA |
Nominal Discharge Current |
20 kA |
SCCR |
200 kA |
UL Type |
4 |
Mode of Protection |
L-N |
Mounting |
DIN Rail |
Auxiliary Contact |
Yes |
End of Life Indicator |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
ST2301PG
Mersen Surge Protective Devices (SPDs), ST-MODULAR Series
Product Description
SPD, 230V Single PHASE, D303028
Specifications
Specifications
IP Rating |
IP20 |
Line Voltage |
240 VAC 1P |
Surge Capacity |
50 kA |
Nominal Discharge Current |
20 kA |
SCCR |
200 kA |
UL Type |
4 |
Mode of Protection |
L-N |
Mounting |
DIN Rail |
Auxiliary Contact |
No |
End of Life Indicator |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
ST2771PGM
Mersen Surge Protective Devices (SPDs), ST-MODULAR Series
MFG Item Number
ST2771PGM
Product Description
SPD, 277V Single PHASE WITH REMOTE,
Specifications
Specifications
IP Rating |
IP20 |
Line Voltage |
277 VAC 1P |
Surge Capacity |
50 kA |
Nominal Discharge Current |
20 kA |
SCCR |
200 kA |
UL Type |
4 |
Mode of Protection |
L-N |
Mounting |
DIN Rail |
Auxiliary Contact |
Yes |
End of Life Indicator |
Yes |
-
ST2083PY
Mersen Surge Protective Devices (SPDs), ST-MODULAR Series
Product Description
SPD, 120/208V 3-ph Wye, J303033
Specifications
Specifications
IP Rating |
IP20 |
Surge Capacity |
50 kA |
Nominal Discharge Current |
20 kA |
SCCR |
200 kA |
UL Type |
4 |
Mounting |
DIN Rail |
Auxiliary Contact |
No |
End of Life Indicator |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
ST2083PYG
Mersen Surge Protective Devices (SPDs), ST-MODULAR Series
MFG Item Number
ST2083PYG
Product Description
SPD, 120/208V 3-ph Wye, K303034
Specifications
Specifications
IP Rating |
IP20 |
Surge Capacity |
50 kA |
Nominal Discharge Current |
20 kA |
SCCR |
200 kA |
UL Type |
4 |
Mounting |
DIN Rail |
Auxiliary Contact |
No |
End of Life Indicator |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
ST2083PYGM
Mersen Surge Protective Devices (SPDs), ST-MODULAR Series
MFG Item Number
ST2083PYGM
Product Description
SPD, 120/208V 3-ph Wye WITH REMOTE,
Specifications
Specifications
IP Rating |
IP20 |
Surge Capacity |
50 kA |
Nominal Discharge Current |
20 kA |
SCCR |
200 kA |
UL Type |
4 |
Mounting |
DIN Rail |
Auxiliary Contact |
Yes |
End of Life Indicator |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
ST2083PYM
Mersen Surge Protective Devices (SPDs), ST-MODULAR Series
MFG Item Number
ST2083PYM
Product Description
SPD, 120/208V 3-ph Wye WITH REMOTE,
Specifications
Specifications
IP Rating |
IP20 |
Surge Capacity |
50 kA |
Nominal Discharge Current |
20 kA |
SCCR |
200 kA |
UL Type |
4 |
Mounting |
DIN Rail |
Auxiliary Contact |
Yes |
End of Life Indicator |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
ST2301PGM
Mersen Surge Protective Devices (SPDs), ST-MODULAR Series
MFG Item Number
ST2301PGM
Product Description
SPD, 230V Single PHASE WITH REMOTE,
Specifications
Specifications
IP Rating |
IP20 |
Line Voltage |
240 VAC 1P |
Surge Capacity |
50 kA |
Nominal Discharge Current |
20 kA |
SCCR |
200 kA |
UL Type |
4 |
Mode of Protection |
L-N |
Mounting |
DIN Rail |
Auxiliary Contact |
Yes |
End of Life Indicator |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
ST2403PDG
Mersen Surge Protective Devices (SPDs), ST-MODULAR Series
MFG Item Number
ST2403PDG
Product Description
SPD, 240V 3-ph DELTA, R303040
Specifications
Specifications
IP Rating |
IP20 |
Line Voltage |
240 VAC 3P Delta |
Surge Capacity |
50 kA |
Nominal Discharge Current |
20 kA |
SCCR |
200 kA |
UL Type |
4 |
Mounting |
DIN Rail |
Auxiliary Contact |
No |
End of Life Indicator |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
ST-MODULAR
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved