The store will not work correctly when cookies are disabled.
-
TR100R
Mersen Fuses, TR Series
Product Description
Fuse, 250V 100A 5 7/8x1 1/16 RK,
Specifications
Specifications
Current Rating |
100 A |
Voltage (AC) |
250 VAC |
Voltage (DC) |
250 VDC |
Interrupt Rating |
200 kA @ 250 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (mm) |
26.92 mm |
Body Length (mm) |
149.4 mm |
Diameter (in) |
1.06 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
TR10R
Mersen Fuses, TR Series
Product Description
Fuse, 250V 10A 2x9/16 RK5 TD FU,
Specifications
Specifications
Current Rating |
10 A |
Voltage (AC) |
250 VAC |
Voltage (DC) |
160 VDC |
Interrupt Rating |
200 kA @ 250 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (mm) |
14.48 mm |
Body Length (mm) |
50.8 mm |
Diameter (in) |
0.57 " |
Body Length (in) |
2 " |
-
TR15R
Mersen Fuses, TR Series
Product Description
Fuse, 250V 15A 2x9/16 RK5 TD FU,
Specifications
Specifications
Current Rating |
15 A |
Voltage (AC) |
250 VAC |
Voltage (DC) |
160 VDC |
Interrupt Rating |
200 kA @ 250 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (mm) |
14.48 mm |
Body Length (mm) |
50.8 mm |
Diameter (in) |
0.57 " |
Body Length (in) |
2 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
TR25R
Mersen Fuses, TR Series
Product Description
Fuse, 250V 25A 2x9/16 RK5 TD FU,
Specifications
Specifications
Current Rating |
25 A |
Voltage (AC) |
250 VAC |
Voltage (DC) |
160 VDC |
Interrupt Rating |
200 kA @ 250 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (mm) |
14.48 mm |
Body Length (mm) |
50.8 mm |
Diameter (in) |
0.57 " |
Body Length (in) |
2 " |
-
TR500R
Mersen Fuses, TR Series
Product Description
Fuse, 250V 500A 10 3/8x2 9/16 T,
Specifications
Specifications
Current Rating |
500 A |
Voltage (AC) |
250 VAC |
Voltage (DC) |
160 VDC |
Interrupt Rating |
200 kA @ 250 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (mm) |
65.28 mm |
Body Length (mm) |
263.7 mm |
Diameter (in) |
2.57 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
TR70R
Mersen Fuses, TR Series
Product Description
Fuse, 250V 70A 5 7/8x1 1/16 RK5,
Specifications
Specifications
Current Rating |
70 A |
Voltage (AC) |
250 VAC |
Voltage (DC) |
250 VDC |
Interrupt Rating |
200 kA @ 250 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (mm) |
26.92 mm |
Body Length (mm) |
149.4 mm |
Diameter (in) |
1.06 " |
-
TR20R
Mersen Fuses, TR Series
Product Description
Fuse, 250V 20A 2x9/16 RK5 TD FU,
Specifications
Specifications
Current Rating |
20 A |
Voltage (AC) |
250 VAC |
Voltage (DC) |
160 VDC |
Interrupt Rating |
200 kA @ 250 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (mm) |
14.48 mm |
Body Length (mm) |
50.8 mm |
Diameter (in) |
0.57 " |
Body Length (in) |
2 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
TR5R
Mersen Fuses, TR Series
Product Description
Fuse, 250V 5A 2x9/16 RK5 TD FUS,
Specifications
Specifications
Current Rating |
5 A |
Voltage (AC) |
250 VAC |
Voltage (DC) |
160 VDC |
Interrupt Rating |
200 kA @ 250 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (mm) |
14.48 mm |
Body Length (mm) |
50.8 mm |
Diameter (in) |
0.57 " |
Body Length (in) |
2 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Fuse, 250V 1/10A 2x9/10 RK5 TD,
Specifications
Specifications
Current Rating |
0.1 A |
Voltage (AC) |
250 VAC |
Voltage (DC) |
250 VDC |
Interrupt Rating |
200 kA @ 250 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (mm) |
14.48 mm |
Body Length (mm) |
50.8 mm |
Diameter (in) |
0.57 " |
Body Length (in) |
2 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
TR15/100R
Product Description
Fuse, 250V 15/100A 2x9/10 RK5 T,
Specifications
Specifications
Current Rating |
0.15 A |
Voltage (AC) |
250 VAC |
Voltage (DC) |
250 VDC |
Interrupt Rating |
200 kA @ 250 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (mm) |
14.48 mm |
Body Length (mm) |
50.8 mm |
Diameter (in) |
0.57 " |
Body Length (in) |
2 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
TR
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved