- Home
- Products
- Nelson Heat Trace
-
TA4X140Nelson Heat Trace Heat Tracing, TA SeriesItem NumberTA4X140MFG Item NumberTA4X140SeriesTAProduct DescriptionHeat Tracing ThermostatSpecifications
Specifications IP Rating IP66 NEMA Rating NEMA 4 Enclosure Composition Cast Aluminum Connection Type 1/2 " NPT Temperature Range 15-140 °F Capillary Maximum Temp. 160 °F Accuracy 2 °F Contacts Single Pole Double Throw AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
TA7140Nelson Heat Trace Heat Tracing, TA SeriesItem NumberTA7140MFG Item NumberTA7140SeriesTAProduct DescriptionThermostatSpecifications
Specifications IP Rating IP66 Enclosure Composition Cast Aluminum Connection Type 1/2 " NPT Temperature Range 15-140 °F Capillary Maximum Temp. 160 °F Accuracy 2 °F Contacts Single Pole Double Throw AvailabilityOrder by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options