The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
NTE Electronics
-
MFG Item Number
R22-5D16-12
Product Description
RELAY, SPDT, 16A, 12VDC, PCB MNT
Specifications
Specifications
Published Coil Voltage |
12 VDC |
Contacts |
SPDT |
Termination |
PCB Pin |
Enclosure |
Sealed Plastic |
Number of Electrical Connections |
5 |
Status Indicator |
No |
Push-to-Test |
No |
Diode |
No |
Contact Material |
Silver Cadmium Oxide |
Rating @ 24/28/30 VDC |
16 A |
Rating @ 120 VAC |
16 A |
Nominal Coil Voltage |
12 VDC |
Max Current |
16 A |
Bifurcated Contact |
No |
Mechanical Latch |
No |
Safety Guided |
No |
-
MFG Item Number
R22-5D16-24
Product Description
RELAY, SPDT, 16A, 24VDC, PCB MNT
Specifications
Specifications
Published Coil Voltage |
24 VDC |
Contacts |
SPDT |
Termination |
PCB Pin |
Enclosure |
Sealed Plastic |
Number of Electrical Connections |
5 |
Status Indicator |
No |
Push-to-Test |
No |
Diode |
No |
Contact Material |
Silver Cadmium Oxide |
Rating @ 24/28/30 VDC |
16 A |
Rating @ 120 VAC |
16 A |
Nominal Coil Voltage |
24 VDC |
Max Current |
16 A |
Bifurcated Contact |
No |
Mechanical Latch |
No |
Safety Guided |
No |
-
MFG Item Number
R22-5D16-5/6
Product Description
RELAY, SPDT, 16A, 5/6VDC, PCB MOUNT
Specifications
Specifications
Contacts |
SPDT |
Termination |
PCB Pin |
Enclosure |
Sealed Plastic |
Number of Electrical Connections |
5 |
Status Indicator |
No |
Push-to-Test |
No |
Diode |
No |
Contact Material |
Silver Cadmium Oxide |
Rating @ 24/28/30 VDC |
16 A |
Rating @ 120 VAC |
16 A |
Nominal Coil Voltage |
6 VDC |
Max Current |
16 A |
Bifurcated Contact |
No |
Mechanical Latch |
No |
Safety Guided |
No |
Availability
Obsolete Item No Longer Available
Shop By
Close
Selected Filters
-
Product Series
R22
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved