- Home
- Products
- NTE Electronics
-
R40-11D2-5/6NTE Electronics Relays, R40 SeriesItem NumberR40-11D2-5/6MFG Item NumberR40-11D2-5/6SeriesR40Product DescriptionRELAYSpecifications
Specifications Contacts DPDT Termination PCB Pin Enclosure Sealed Plastic Number of Electrical Connections 8 Status Indicator No Push-to-Test No Diode No Contact Material Gold Clad Palladium Rutenium Alloy Rating @ 24/28/30 VDC 2 A Rating @ 120 VAC 2 A Nominal Coil Voltage 6 VDC Max Current 2 A Bifurcated Contact No Mechanical Latch No Safety Guided No Availability -
R40-11D2-24NTE Electronics Relays, R40 SeriesItem NumberR40-11D2-24MFG Item NumberR40-11D2-24SeriesR40Product DescriptionRELAYSpecifications
Specifications Published Coil Voltage 24 VDC Contacts DPDT Termination PCB Pin Enclosure Sealed Plastic Number of Electrical Connections 8 Status Indicator No Push-to-Test No Diode No Contact Material Gold Clad Palladium Rutenium Alloy Rating @ 24/28/30 VDC 2 A Rating @ 120 VAC 2 A Nominal Coil Voltage 24 VDC Max Current 2 A Bifurcated Contact No Mechanical Latch No Safety Guided No
Shop By
Close
Shopping Options
Category
Manufacturer
Product Series
Published Coil Voltage
In Stock
Nominal Coil Voltage