- Home
- Products
- NTE Electronics
-
04-0850RL0NTE Electronics Cable Ties, Releasable SeriesItem Number04-0850RL0MFG Item Number04-0850RL0SeriesReleasableProduct DescriptionCABLE TIE, 7.8in. BLACK, PK/100Specifications
Specifications Length (In) 7.874 " Nominal Length 7 " Thickness (in) 0.053 " Tensile Strength (lb) 50 lbs Max Bundle Diam. (in) 2 " Type Releasable Color Black Package Quantity 100 Availability -
04-1450RL9NTE Electronics Cable Ties, Releasable SeriesItem Number04-1450RL9MFG Item Number04-1450RL9SeriesReleasableProduct DescriptionCABLE TIE, 14.5in. NATURAL, PK/100Specifications
Specifications Length (In) 14.567 " Nominal Length 14 " Thickness (in) 0.065 " Tensile Strength (lb) 50 lbs Max Bundle Diam. (in) 4 " Type Releasable Environmental Indoor Color Natural Package Quantity 100 Availability
Shop By
Close
Shopping Options
Manufacturer
Nominal Length
Product Series
Thickness (in)
Environmental
Max Bundle Diam. (in)
Height (in)
Color
Material
Length (In)