The store will not work correctly when cookies are disabled.
-
M57140-01
Powerex Power Supplies, M571 Series
MFG Item Number
M57140-01
Product Description
CONVERTER ISOLATED DC TO DC CONVERTE
Specifications
Specifications
Nominal Input Voltage (DC) |
24 VDC |
Input Voltage (DC) |
18-22 VDC |
Nominal Output VDC |
12 VDC |
Output VDC |
13.5-16.5 VDC |
Output Current |
0.11 A |
Number of Outputs |
4 |
Load Regulation % |
10 % |
Mounting |
PCB |
Encapsulated |
No |
Efficiency % |
70 % |
Output Voltage Adj. |
No |
Overvoltage Protection |
No |
Overload Protection |
No |
Short Circuit Protection |
No |
Power Factor Correction |
No |
Remote Sensing |
No |
Remote On/Off Control |
No |
Operating Temperature |
14-167 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
M57182N-315
Product Description
DC-DC CONVERTER
Specifications
Specifications
Nominal Input Voltage (DC) |
280 VDC |
Input Voltage (DC) |
140-380 VDC |
Nominal Output VDC |
12 VDC |
Output VDC |
14-16 VDC |
Number of Outputs |
1 |
Mounting |
PCB |
Encapsulated |
No |
Efficiency % |
70 % |
Output Voltage Adj. |
No |
Overvoltage Protection |
No |
Overload Protection |
No |
Short Circuit Protection |
No |
Power Factor Correction |
No |
Remote Sensing |
No |
Remote On/Off Control |
No |
Operating Temperature |
14-158 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
M57184N-715B
Product Description
DC-DC CONVERTER
Specifications
Specifications
Nominal Input Voltage (DC) |
280 VDC |
Input Voltage (DC) |
140-360 VDC |
Number of Outputs |
2 |
Mounting |
PCB |
Encapsulated |
No |
Efficiency % |
73 % |
Output Voltage Adj. |
No |
Overvoltage Protection |
No |
Overload Protection |
No |
Short Circuit Protection |
No |
Power Factor Correction |
No |
Remote Sensing |
No |
Remote On/Off Control |
No |
Operating Temperature |
-4-158 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
M571
Shopping Options
Nominal Input Voltage (DC)
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved