The store will not work correctly when cookies are disabled.
-
MFG Item Number
R7S02012XX
Product Description
DIODE, DO-200AA-1, 2000V, 1200A
Specifications
Specifications
Vrrm (Volts) |
2,000 V |
IF (rms) Amps |
1,875 A |
IF (avg) Amps |
1,200 A |
Ifsm Amps |
9,000 A |
I2T@60Hz (A2Sec) |
337,500 |
Vfm (Volts) |
1.6 V |
Junction Temperature |
-85-347 °F |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
R7S01812XX
Product Description
DIODE, DO-200AA-1, 1800V, 1200A
Specifications
Specifications
Vrrm (Volts) |
1,800 V |
IF (rms) Amps |
1,875 A |
IF (avg) Amps |
1,200 A |
Ifsm Amps |
9,000 A |
I2T@60Hz (A2Sec) |
337,500 |
Vfm (Volts) |
1.6 V |
Junction Temperature |
-85-347 °F |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
R7S01608XX
Product Description
DIODE, DO-200AA-1, 1600V, 800A
Specifications
Specifications
Vrrm (Volts) |
1,600 V |
IF (rms) Amps |
1,250 A |
IF (avg) Amps |
800 A |
Ifsm Amps |
8,500 A |
I2T@60Hz (A2Sec) |
301,000 |
Vfm (Volts) |
1.8 V |
Junction Temperature |
-85-347 °F |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
R7S01808XX
Product Description
DIODE, DO-200AA-1, 1800V, 800A
Specifications
Specifications
Vrrm (Volts) |
1,800 V |
IF (rms) Amps |
1,250 A |
IF (avg) Amps |
800 A |
Ifsm Amps |
8,500 A |
I2T@60Hz (A2Sec) |
301,000 |
Vfm (Volts) |
1.8 V |
Junction Temperature |
-85-347 °F |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
R7S01016XX
Product Description
DIODE, DO-200AA-1, 1000V, 1600A
Specifications
Specifications
Vrrm (Volts) |
1,000 V |
IF (rms) Amps |
2,500 A |
IF (avg) Amps |
1,600 A |
Ifsm Amps |
14,000 A |
I2T@60Hz (A2Sec) |
816,700 |
Vfm (Volts) |
1.2 V |
Junction Temperature |
-85-392 °F |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
R7S01616XX
Product Description
DIODE, DO-200AA-1, 1600V, 1600A
Specifications
Specifications
Vrrm (Volts) |
1,600 V |
IF (rms) Amps |
2,500 A |
IF (avg) Amps |
1,600 A |
Ifsm Amps |
14,000 A |
I2T@60Hz (A2Sec) |
816,700 |
Vfm (Volts) |
1.2 V |
Junction Temperature |
-85-392 °F |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
R7S02712B09
Product Description
DIODE SPECIAL ORDER NC/NR
Specifications
Specifications
Vrrm (Volts) |
2,700 V |
IF (rms) Amps |
1,875 A |
IF (avg) Amps |
1,200 A |
Ifsm Amps |
9,000 A |
I2T@60Hz (A2Sec) |
337,500 |
Vfm (Volts) |
1.6 V |
Junction Temperature |
-85-347 °F |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
R7S00212XX
Product Description
DIODE, DO-200AA-1, 200V, 1200A
Specifications
Specifications
Vrrm (Volts) |
200 V |
IF (rms) Amps |
1,875 A |
IF (avg) Amps |
1,200 A |
Ifsm Amps |
9,000 A |
I2T@60Hz (A2Sec) |
337,500 |
Vfm (Volts) |
1.6 V |
Junction Temperature |
-85-347 °F |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
R7S01216XX
Product Description
DIODE, DO-200AA-1, 1200V, 1600A
Specifications
Specifications
Vrrm (Volts) |
1,200 V |
IF (rms) Amps |
2,500 A |
IF (avg) Amps |
1,600 A |
Ifsm Amps |
14,000 A |
I2T@60Hz (A2Sec) |
816,700 |
Vfm (Volts) |
1.2 V |
Junction Temperature |
-85-392 °F |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
R7S00816XX
Product Description
DIODE, DO-200AA-1, 800V, 1600A
Specifications
Specifications
Vrrm (Volts) |
800 V |
IF (rms) Amps |
2,500 A |
IF (avg) Amps |
1,600 A |
Ifsm Amps |
14,000 A |
I2T@60Hz (A2Sec) |
816,700 |
Vfm (Volts) |
1.2 V |
Junction Temperature |
-85-392 °F |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
R7S0
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved