The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Sanrex-Sansha Electric Manufac
-
TG16C60
Sanrex-Sansha Electric Manufac Triacs, TG Series
Product Description
TRIAC, TO-238AB, 600V, 16A
Specifications
Specifications
Vdrm (Volts) |
600 V |
Vrrm (Volts) |
600 V |
Idrm Peak (mA) |
3 mA |
Irrm Peak (mA) |
3 mA |
It (rms) Amps |
16 A |
Itsm Amps |
160 A |
I2T@60Hz (A2Sec) |
106 |
Vtm (Volts) |
1.5 V |
dv/dt (V/microseconds) |
50 ms |
di/dt (A/microseconds) |
50 ms |
tq (microseconds) |
10 µs |
Igt (mA) |
50 mA |
Vgt (Volts) |
3 V |
Junction Temperature |
257 °F |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
DD30GB80
Sanrex-Sansha Electric Manufac Miscellaneous, DD Series
Product Description
POWER MODULE 30A 800V DUAL-DIODE
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
DG20AA40
Sanrex-Sansha Electric Manufac Diodes, DG20AA Series
Product Description
DIODE 20A 400V
Specifications
Specifications
Vrrm (Volts) |
400 V |
IF (rms) Amps |
31 A |
IF (avg) Amps |
20 A |
Ifsm Amps |
450 A |
I2T@60Hz (A2Sec) |
840 |
Vfm (Volts) |
1.65 V |
Junction Temperature |
302 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
PE55F120
Sanrex-Sansha Electric Manufac Power Modules, PE Series
Product Description
PMOD, DIODE-SCR, 1200V, 55A
Specifications
Specifications
Circuit |
SCR-Diode w/ aux Cathode |
It (avg) |
55 A |
Vrrm |
1,200 V |
Igt |
70 mA |
Aux. Cathode(s) |
Yes |
Varistor |
No |
Free Wheeling Diode |
No |
Availability
Obsolete Item No Longer Available
-
FRG25AA60
Sanrex-Sansha Electric Manufac Diodes, FRG25AA Series
Product Description
DIODE 25A 600V
Specifications
Specifications
Vrrm (Volts) |
600 V |
IF (avg) Amps |
25 A |
Ifsm Amps |
410 A |
I2T@60Hz (A2Sec) |
840 |
Vfm (Volts) |
1.8 V |
trr (nanoseconds) |
200 ns |
Junction Temperature |
-40-302 °F |
Availability
Obsolete Item No Longer Available
-
PFB15AA160
Sanrex-Sansha Electric Manufac Miscellaneous, PFB Series
Product Description
POWER MODULE 15A 1600V
Availability
Obsolete Item No Longer Available
-
SSG150C40
Sanrex-Sansha Electric Manufac Miscellaneous, SSG150C Series
Product Description
TRIAC 150A 400V M20 X 1.50 METRIC
Availability
Obsolete Item No Longer Available
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved