Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 158

Set Ascending Direction
  1. SKT10/10D
    SKT10/10D
    Semikron Danfoss Elektronik SCRs, SKT10 Series
    Item Number
    SKT10/10D
    MFG Item Number
    01628060
    Series
    SKT10
    Product Description
    SCR, M5, 1000V, 10A, M5X0.8 METRIC
    Specifications
    Specifications
    Vdrm (Volts) 1,000 V
    Vrrm (Volts) 1,000 V
    Idrm Peak (mA) 0.004 mA
    Irrm Peak (mA) 0.004 mA
    It (rms) Amps 30 A
    It (avg) Amps 19 A
    Itsm Amps 250 A
    I2T@50Hz (A2Sec) 310
    Vtm (Volts) 1.6 V
    dv/dt (V/microseconds) 500
    di/dt (A/microseconds) 50
    tq (microseconds) 80 µs
    Igt (mA) 100 mA
    Vgt (Volts) 3 V
    Junction Temperature 266 °F
    Stud Size M5 x 0.80
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. SKT1200/14E
    SKT1200/14E
    Semikron Danfoss Elektronik SCRs, SKT1200 Series
    Item Number
    SKT1200/14E
    MFG Item Number
    01671080
    Series
    SKT1200
    Product Description
    SCR, TO-200AD, 1400V, 1200A
    Specifications
    Specifications
    Vdrm (Volts) 1,400 V
    Vrrm (Volts) 1,400 V
    Idrm Peak (mA) 0.1 mA
    Irrm Peak (mA) 0.1 mA
    It (rms) Amps 2,800 A
    It (avg) Amps 1,200 A
    Itsm Amps 30,000 A
    I2T@50Hz (A2Sec) 4,500,000
    Vtm (Volts) 1.65 V
    dv/dt (V/microseconds) 1,000
    di/dt (A/microseconds) 125
    tq (microseconds) 250 µs
    Igt (mA) 250 mA
    Vgt (Volts) 3 V
    Junction Temperature 257 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. SKT1800/16E
    SKT1800/16E
    Semikron Danfoss Elektronik SCRs, SKT1800 Series
    Item Number
    SKT1800/16E
    MFG Item Number
    SKT1800/16E
    Series
    SKT1800
    Product Description
    SCR, TO-200AF, 1600V, 1800A
    Specifications
    Specifications
    Vdrm (Volts) 1,600 V
    Vrrm (Volts) 1,600 V
    Idrm Peak (mA) 0.1 mA
    Irrm Peak (mA) 0.1 mA
    It (rms) Amps 4,500 A
    It (avg) Amps 1,270 A
    Itsm Amps 53,000 A
    I2T@50Hz (A2Sec) 14,000,000
    Vtm (Volts) 1.25 V
    dv/dt (V/microseconds) 1,000
    di/dt (A/microseconds) 150
    tq (microseconds) 300 µs
    Igt (mA) 300 mA
    Vgt (Volts) 3 V
    Junction Temperature 257 °F
    Availability

    Obsolete Item No Longer Available

  4. SKT2000/22E
    SKT2000/22E
    Semikron Danfoss Elektronik SCRs, SKT2000 Series
    Item Number
    SKT2000/22E
    MFG Item Number
    SKT2000/22E
    Series
    SKT2000
    Product Description
    SCR, TO-200AF, 2200V, 2000A
    Specifications
    Specifications
    Vdrm (Volts) 2,200 V
    Vrrm (Volts) 2,200 V
    Idrm Peak (mA) 0.1 mA
    Irrm Peak (mA) 0.1 mA
    It (rms) Amps 5,000 A
    It (avg) Amps 1,730 A
    Itsm Amps 45,000 A
    I2T@50Hz (A2Sec) 10,125,000
    Vtm (Volts) 1.8 V
    dv/dt (V/microseconds) 1,000
    di/dt (A/microseconds) 150
    tq (microseconds) 300 µs
    Igt (mA) 300 mA
    Vgt (Volts) 3 V
    Junction Temperature 257 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. SKT2000/26E
    SKT2000/26E
    Semikron Danfoss Elektronik SCRs, SKT2000 Series
    Item Number
    SKT2000/26E
    MFG Item Number
    SKT2000/26E
    Series
    SKT2000
    Product Description
    SCR, TO-200AF, 2600V, 2000A
    Specifications
    Specifications
    Vdrm (Volts) 2,600 V
    Vrrm (Volts) 2,600 V
    Idrm Peak (mA) 0.1 mA
    Irrm Peak (mA) 0.1 mA
    It (rms) Amps 5,000 A
    It (avg) Amps 1,730 A
    Itsm Amps 45,000 A
    I2T@50Hz (A2Sec) 10,125,000
    Vtm (Volts) 1.8 V
    dv/dt (V/microseconds) 1,000
    di/dt (A/microseconds) 150
    tq (microseconds) 300 µs
    Igt (mA) 300 mA
    Vgt (Volts) 3 V
    Junction Temperature 257 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. SKT2400/18E
    SKT2400/18E
    Semikron Danfoss Elektronik SCRs, SKT2400 Series
    Item Number
    SKT2400/18E
    MFG Item Number
    SKT2400/18E
    Series
    SKT2400
    Product Description
    SCR, TO-200AF, 1800V, 2400A
    Specifications
    Specifications
    Vdrm (Volts) 1,800 V
    Vrrm (Volts) 1,800 V
    Idrm Peak (mA) 0.1 mA
    Irrm Peak (mA) 0.1 mA
    It (rms) Amps 5,700 A
    It (avg) Amps 2,100 A
    Itsm Amps 55,000 A
    I2T@50Hz (A2Sec) 15,125,000
    Vtm (Volts) 1.37 V
    dv/dt (V/microseconds) 1,000
    di/dt (A/microseconds) 150
    tq (microseconds) 300 µs
    Igt (mA) 300 mA
    Vgt (Volts) 3 V
    Junction Temperature 257 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. SKT600/12E
    SKT600/12E
    Semikron Danfoss Elektronik SCRs, SKT600 Series
    Item Number
    SKT600/12E
    MFG Item Number
    01670950
    Series
    SKT600
    Product Description
    SCR
    Specifications
    Specifications
    Vdrm (Volts) 1,200 V
    Vrrm (Volts) 1,200 V
    Idrm Peak (mA) 0.08 mA
    Irrm Peak (mA) 0.08 mA
    It (rms) Amps 1,400 A
    It (avg) Amps 620 A
    Itsm Amps 11,500 A
    I2T@50Hz (A2Sec) 660,000
    Vtm (Volts) 2 V
    dv/dt (V/microseconds) 1,000
    di/dt (A/microseconds) 125
    tq (microseconds) 200 µs
    Igt (mA) 200 mA
    Vgt (Volts) 3 V
    Junction Temperature 257 °F
    Availability

    Obsolete Item No Longer Available

  8. SKT600/14E
    SKT600/14E
    Semikron Danfoss Elektronik SCRs, SKT600 Series
    Item Number
    SKT600/14E
    MFG Item Number
    01670960
    Series
    SKT600
    Product Description
    SCR, TO-200AC, 1400V, 600A
    Specifications
    Specifications
    Vdrm (Volts) 1,400 V
    Vrrm (Volts) 1,400 V
    Idrm Peak (mA) 0.08 mA
    Irrm Peak (mA) 0.08 mA
    It (rms) Amps 1,400 A
    It (avg) Amps 620 A
    Itsm Amps 11,500 A
    I2T@50Hz (A2Sec) 660,000
    Vtm (Volts) 2 V
    dv/dt (V/microseconds) 1,000
    di/dt (A/microseconds) 125
    tq (microseconds) 200 µs
    Igt (mA) 200 mA
    Vgt (Volts) 3 V
    Junction Temperature 257 °F
    Availability

    Obsolete Item No Longer Available

  9. SKT600/16E
    SKT600/16E
    Semikron Danfoss Elektronik SCRs, SKT600 Series
    Item Number
    SKT600/16E
    MFG Item Number
    01670970
    Series
    SKT600
    Product Description
    SCR, TO-200AC, 1600V, 600A
    Specifications
    Specifications
    Vdrm (Volts) 1,600 V
    Vrrm (Volts) 1,600 V
    Idrm Peak (mA) 0.08 mA
    Irrm Peak (mA) 0.08 mA
    It (rms) Amps 1,400 A
    It (avg) Amps 620 A
    Itsm Amps 11,500 A
    I2T@50Hz (A2Sec) 660,000
    Vtm (Volts) 2 V
    dv/dt (V/microseconds) 1,000
    di/dt (A/microseconds) 125
    tq (microseconds) 200 µs
    Igt (mA) 200 mA
    Vgt (Volts) 3 V
    Junction Temperature 257 °F
    Availability

    Obsolete Item No Longer Available

  10. SKT600/18E
    SKT600/18E
    Semikron Danfoss Elektronik SCRs, SKT600 Series
    Item Number
    SKT600/18E
    MFG Item Number
    01670980
    Series
    SKT600
    Product Description
    SCR, TO-200AC, 1800V, 600A
    Specifications
    Specifications
    Vdrm (Volts) 1,800 V
    Vrrm (Volts) 1,800 V
    Idrm Peak (mA) 0.08 mA
    Irrm Peak (mA) 0.08 mA
    It (rms) Amps 1,400 A
    It (avg) Amps 620 A
    Itsm Amps 11,500 A
    I2T@50Hz (A2Sec) 660,000
    Vtm (Volts) 2 V
    dv/dt (V/microseconds) 1,000
    di/dt (A/microseconds) 125
    tq (microseconds) 200 µs
    Igt (mA) 200 mA
    Vgt (Volts) 3 V
    Junction Temperature 257 °F
    Availability

    Obsolete Item No Longer Available

Page
per page
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved