The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Shimpo Instruments
-
FGE-100XY
Shimpo Instruments Force Gauges, FGE Series
MFG Item Number
FGE-100XY
Product Description
50 lb (20 kg) Capacity Digital Fore
Specifications
Specifications
Capacity (lbs) |
100 lbs |
Capacity (N) |
500 N |
Capacity (Kg) |
50 kg |
Resolution (lbs) |
0.1 lbs |
Resolution (N) |
0.1 N |
Resolution (Kg) |
0.01 kg |
Data Sampling Rate |
1,000 Hz |
Display Update Rate |
20 Hz |
Battery Charger |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
FGE-0.5X
Shimpo Instruments Force Gauges, FGE Series
Product Description
Force Gauge, No Data Outputs
Specifications
Specifications
Capacity (lbs) |
0.5 lbs |
Capacity (N) |
2 N |
Capacity (Kg) |
0.2 kg |
Capacity (oz) |
8 oz |
Resolution (lbs) |
0.001 lbs |
Resolution (N) |
0.001 N |
Resolution (Kg) |
0.0001 kg |
Resolution (oz) |
0.01 oz |
Data Sampling Rate |
1,000 Hz |
Display Update Rate |
20 Hz |
Operating Temperature |
32-140 °F |
Battery Charger |
Yes |
Availability
Obsolete Item No Longer Available
-
FGE-0.5XY
Shimpo Instruments Force Gauges, FGE Series
MFG Item Number
FGE-0.5XY
Product Description
220 lb (100 kg) Capacity Compact,
Specifications
Specifications
Capacity (N) |
2 N |
Capacity (Kg) |
0.2 kg |
Capacity (oz) |
8 oz |
Resolution (N) |
0.001 N |
Resolution (Kg) |
0.0001 kg |
Resolution (oz) |
0.01 oz |
Data Sampling Rate |
1,000 Hz |
Display Update Rate |
20 Hz |
Battery Charger |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
FGE-100X
Shimpo Instruments Force Gauges, FGE Series
Product Description
Force Gauge, No Data Outputs
Specifications
Specifications
Capacity (lbs) |
100 lbs |
Capacity (N) |
500 N |
Capacity (Kg) |
50 kg |
Resolution (lbs) |
0.1 lbs |
Resolution (N) |
0.1 N |
Resolution (Kg) |
0.01 kg |
Data Sampling Rate |
1,000 Hz |
Display Update Rate |
20 Hz |
Operating Temperature |
32-140 °F |
Battery Charger |
Yes |
Availability
Obsolete Item No Longer Available
-
FGE-10X
Shimpo Instruments Force Gauges, FGE Series
Product Description
Force Gauge, No Data Outputs
Specifications
Specifications
Capacity (lbs) |
10 lbs |
Capacity (N) |
50 N |
Capacity (Kg) |
5 kg |
Resolution (lbs) |
0.01 lbs |
Resolution (N) |
0.01 N |
Resolution (Kg) |
0.001 kg |
Data Sampling Rate |
1,000 Hz |
Display Update Rate |
20 Hz |
Operating Temperature |
32-140 °F |
Battery Charger |
Yes |
Availability
Obsolete Item No Longer Available
-
FGE-10XY
Shimpo Instruments Force Gauges, FGE Series
Product Description
5 lb (2 kg) Capacity Digital Fore
Specifications
Specifications
Capacity (lbs) |
10 lbs |
Capacity (N) |
50 N |
Capacity (Kg) |
5 kg |
Resolution (lbs) |
0.01 lbs |
Resolution (N) |
0.01 N |
Resolution (Kg) |
0.001 kg |
Data Sampling Rate |
1,000 Hz |
Display Update Rate |
20 Hz |
Battery Charger |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
FGE-1X
Shimpo Instruments Force Gauges, FGE Series
Product Description
Force Gauge, No Data Outputs,
Specifications
Specifications
Capacity (lbs) |
1 lbs |
Capacity (N) |
5 N |
Capacity (Kg) |
0.5 kg |
Capacity (oz) |
16 oz |
Resolution (lbs) |
0.001 lbs |
Resolution (N) |
0.001 N |
Resolution (Kg) |
0.0001 kg |
Resolution (oz) |
0.01 oz |
Data Sampling Rate |
1,000 Hz |
Display Update Rate |
20 Hz |
Operating Temperature |
32-140 °F |
Battery Charger |
Yes |
Availability
Obsolete Item No Longer Available
-
FGE-1XY
Shimpo Instruments Force Gauges, FGE Series
Product Description
0.5 lb (200 g) Capacity Digital
Specifications
Specifications
Capacity (N) |
5 N |
Capacity (Kg) |
0.5 kg |
Capacity (oz) |
16 oz |
Resolution (N) |
0.001 N |
Resolution (Kg) |
0.0001 kg |
Resolution (oz) |
0.01 oz |
Data Sampling Rate |
1,000 Hz |
Display Update Rate |
20 Hz |
Battery Charger |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
FGE-200XY
Shimpo Instruments Force Gauges, FGE Series
MFG Item Number
FGE-200XY
Product Description
100 lb (50 kg) Capacity Digital
Specifications
Specifications
Capacity (lbs) |
200 lbs |
Capacity (N) |
1,000 N |
Capacity (Kg) |
100 kg |
Resolution (lbs) |
0.1 lbs |
Resolution (N) |
1 N |
Resolution (Kg) |
0.01 kg |
Data Sampling Rate |
1,000 Hz |
Display Update Rate |
20 Hz |
Battery Charger |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
FGE-20X
Shimpo Instruments Force Gauges, FGE Series
Product Description
Force Gauge, No Data Outputs
Specifications
Specifications
Capacity (lbs) |
20 lbs |
Capacity (N) |
100 N |
Capacity (Kg) |
10 kg |
Resolution (lbs) |
0.01 lbs |
Resolution (N) |
0.1 N |
Resolution (Kg) |
0.01 kg |
Data Sampling Rate |
1,000 Hz |
Display Update Rate |
20 Hz |
Operating Temperature |
32-140 °F |
Battery Charger |
Yes |
Availability
Obsolete Item No Longer Available
Shop By
Close
Selected Filters
-
Product Series
FGE
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved