- Home
- Products
- Veris Industries
-
V121Veris Industries Relays, 121 SeriesItem NumberV121MFG Item NumberV121Series121Product DescriptionEnclosed Relay, SPDT, 20A, w/HOASpecifications
Specifications Type Enclosed With HOA switch Current 20 A Number of Electrical Connections 1 Contact Type 1NO Mounting Panel Termination Wire Lead Operating Temperature -40-131 °F Humidity Range 10-90% (Noncondensing) Wire Size 14 " AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
V221Veris Industries Relays, 121 SeriesItem NumberV221MFG Item NumberV221Series121Product DescriptionEnclosed Relay, SPST, 20A, w/HOASpecifications
Specifications Type Enclosed With HOA switch Current 20 A Number of Electrical Connections 1 Contact Type 1NO Mounting Panel Termination Wire Lead Operating Temperature -40-131 °F Humidity Range 10-90% (Noncondensing) Wire Size 14 " AvailabilityOrder by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options