- Home
- Products
- Veris Industries
-
V123Veris Industries Relays, 123 SeriesItem NumberV123MFG Item NumberV123Series123Product DescriptionEnclosed Relay, SPDT, 20A,Specifications
Specifications Type Enclosed With HOA switch Current 20 A Number of Electrical Connections 1 Contact Type 1NO Mounting Panel Termination Wire Lead Operating Temperature -40-131 °F Humidity Range 10-90% (Noncondensing) Wire Size 14 " AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
V223Veris Industries Relays, 123 SeriesItem NumberV223MFG Item NumberV223Series123Product DescriptionEnclosed Relay, SPST, 20A,Specifications
Specifications Current 20 A Number of Electrical Connections 1 Contact Type 1NO Mounting Panel Termination Wire Lead Operating Temperature -40-131 °F Humidity Range 10-90% (Noncondensing) Wire Size 14 " AvailabilityOrder by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options