The store will not work correctly when cookies are disabled.
-
MFG Item Number
VS-70HFLR100S05
Product Description
DIODE, DO-5, 1000V, 70A, REV, 500nS
Specifications
Specifications
Polarity |
Anode Stud (Reverse) |
Vrrm (Volts) |
1,000 V |
IF (rms) Amps |
110 A |
IF (avg) Amps |
70 A |
Ifsm Amps |
730 A |
I2T@60Hz (A2Sec) |
2,240 |
I2T@50Hz (A2Sec) |
2,450 |
Vfm (Volts) |
1.85 V |
trr (nanoseconds) |
500 ns |
Junction Temperature |
-40-257 °F |
Stud Size |
1/4-28 UNF-2A |
Lead Length FMS (inches) |
0.84 " |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
40HFLR20S05
Product Description
DIODE, DO-5, 200V, 40A, REV, 500nS
Specifications
Specifications
Polarity |
Anode Stud (Reverse) |
Vrrm (Volts) |
200 V |
IF (rms) Amps |
63 A |
IF (avg) Amps |
40 A |
Ifsm Amps |
420 A |
I2T@60Hz (A2Sec) |
730 |
I2T@50Hz (A2Sec) |
800 |
Vfm (Volts) |
1.95 V |
trr (nanoseconds) |
500 ns |
Junction Temperature |
-40-257 °F |
Stud Size |
1/4-28 UNF-2A |
Lead Length FMS (inches) |
0.84 " |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
VS-40HFL20S05
Product Description
DIODE, DO-5, 200V, 40A, FWD, 500nS
Specifications
Specifications
Polarity |
Cathode Stud (Forward) |
Vrrm (Volts) |
200 V |
IF (rms) Amps |
63 A |
IF (avg) Amps |
40 A |
Ifsm Amps |
420 A |
I2T@60Hz (A2Sec) |
730 |
I2T@50Hz (A2Sec) |
800 |
Vfm (Volts) |
1.95 V |
trr (nanoseconds) |
500 ns |
Junction Temperature |
-40-257 °F |
Lead Length FMS (inches) |
0.84 " |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
VS-40HFLR80S05
Product Description
DIODE, DO-5, 800V, 40A, REV, 500nS
Specifications
Specifications
Polarity |
Anode Stud (Reverse) |
Vrrm (Volts) |
800 V |
IF (rms) Amps |
63 A |
IF (avg) Amps |
40 A |
Ifsm Amps |
420 A |
I2T@60Hz (A2Sec) |
730 |
I2T@50Hz (A2Sec) |
800 |
Vfm (Volts) |
1.95 V |
trr (nanoseconds) |
500 ns |
Junction Temperature |
-40-257 °F |
Stud Size |
1/4-28 UNF-2A |
Lead Length FMS (inches) |
0.84 " |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
VS-85HFLR60S05
Product Description
DIODE, DO-5, 600V, 85A, REV, 500nS
Specifications
Specifications
Polarity |
Anode Stud (Reverse) |
Vrrm (Volts) |
600 V |
IF (rms) Amps |
134 A |
IF (avg) Amps |
85 A |
Ifsm Amps |
1,151 A |
I2T@60Hz (A2Sec) |
5,523 |
I2T@50Hz (A2Sec) |
6,050 |
Vfm (Volts) |
1.75 V |
trr (nanoseconds) |
500 ns |
Junction Temperature |
-40-257 °F |
Stud Size |
1/4-28 UNF-2A |
Lead Length FMS (inches) |
0.84 " |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
VS-70HFLR40S02
Product Description
DIODE, DO-5, 400V, 70A, REV, 200nS
Specifications
Specifications
Polarity |
Anode Stud (Reverse) |
Vrrm (Volts) |
400 V |
IF (rms) Amps |
110 A |
IF (avg) Amps |
70 A |
Ifsm Amps |
730 A |
I2T@60Hz (A2Sec) |
2,240 |
I2T@50Hz (A2Sec) |
2,450 |
Vfm (Volts) |
1.85 V |
trr (nanoseconds) |
200 ns |
Junction Temperature |
-40-257 °F |
Lead Length FMS (inches) |
0.84 " |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
VS-40HFL10S05
Product Description
DIODE, DO-5, 100V, 40A, FWD, 500nS
Specifications
Specifications
Polarity |
Cathode Stud (Forward) |
Vrrm (Volts) |
100 V |
IF (rms) Amps |
63 A |
IF (avg) Amps |
40 A |
Ifsm Amps |
420 A |
I2T@60Hz (A2Sec) |
730 |
I2T@50Hz (A2Sec) |
800 |
Vfm (Volts) |
1.95 V |
trr (nanoseconds) |
500 ns |
Junction Temperature |
-40-257 °F |
Lead Length FMS (inches) |
0.84 " |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
VS-70HFL10S02
Product Description
DIODE, DO-5, 100V, 70A, FWD, 200nS
Specifications
Specifications
Polarity |
Cathode Stud (Forward) |
Vrrm (Volts) |
100 V |
IF (rms) Amps |
110 A |
IF (avg) Amps |
70 A |
Ifsm Amps |
730 A |
I2T@60Hz (A2Sec) |
2,240 |
I2T@50Hz (A2Sec) |
2,450 |
Vfm (Volts) |
1.85 V |
trr (nanoseconds) |
200 ns |
Junction Temperature |
-40-257 °F |
Stud Size |
1/4-28 UNF-2A |
Lead Length FMS (inches) |
0.84 " |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
VS-85HFL10S05
Product Description
DIODE, DO-5, 100V, 85A, FWD, 500nS
Specifications
Specifications
Polarity |
Cathode Stud (Forward) |
Vrrm (Volts) |
100 V |
IF (rms) Amps |
134 A |
IF (avg) Amps |
85 A |
Ifsm Amps |
1,151 A |
I2T@60Hz (A2Sec) |
5,523 |
I2T@50Hz (A2Sec) |
6,050 |
Vfm (Volts) |
1.75 V |
trr (nanoseconds) |
500 ns |
Junction Temperature |
-40-257 °F |
Lead Length FMS (inches) |
0.84 " |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
VS-70HFLR80S05
Product Description
DIODE, DO-5, 800V, 70A, REV, 500nS
Specifications
Specifications
Polarity |
Anode Stud (Reverse) |
Vrrm (Volts) |
800 V |
IF (rms) Amps |
110 A |
IF (avg) Amps |
70 A |
Ifsm Amps |
730 A |
I2T@60Hz (A2Sec) |
2,240 |
I2T@50Hz (A2Sec) |
2,450 |
Vfm (Volts) |
1.85 V |
trr (nanoseconds) |
500 ns |
Junction Temperature |
-40-257 °F |
Stud Size |
1/4-28 UNF-2A |
Lead Length FMS (inches) |
0.84 " |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
40-70-85HFL
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved