The store will not work correctly when cookies are disabled.
-
Item Number
10CTQ150-1PBF
MFG Item Number
VS-10CTQ150-1PBF
Product Description
DIODE, SCHOTTKY, VS-10CTQ150-1PBF
Specifications
Specifications
Vrrm (Volts) |
150 V |
IF (avg) Amps |
10 A |
Ifsm Amps |
620 A |
Vfm (Volts) |
1.1 V |
Junction Temperature |
-67-347 °F |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
43CTQ080GSTRRP
MFG Item Number
VS-43CTQ080GSTRRP
Product Description
DIODE, SCHOTTKY VS-43CTQ080GSTRRP
Specifications
Specifications
Vrrm (Volts) |
80 V |
IF (avg) Amps |
40 A |
Ifsm Amps |
850 A |
Vfm (Volts) |
0.98 V |
Junction Temperature |
-67-347 °F |
RoHS Compliant |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
43CTQ100GSTRL
MFG Item Number
43CTQ100GSTRL
Product Description
DIODE, SCHOTTKY, SMD220, 100V, 40A, CC
Specifications
Specifications
Vrrm (Volts) |
100 V |
IF (avg) Amps |
40 A |
Ifsm Amps |
850 A |
Vfm (Volts) |
0.98 V |
Junction Temperature |
-67-347 °F |
RoHS Compliant |
No |
Availability
Obsolete Item No Longer Available
-
Item Number
43CTQ100STRLPBF
MFG Item Number
VS-43CTQ100STRLPBF
Product Description
DIODE, SCHOTTKY, SMD220, 100V, 40A, CC,
Specifications
Specifications
Vrrm (Volts) |
100 V |
IF (avg) Amps |
40 A |
Ifsm Amps |
850 A |
Vfm (Volts) |
0.98 V |
Junction Temperature |
-67-347 °F |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
10CTQ150S
Product Description
DIODE SCHOTTKY 10A 150V SMD-220
Specifications
Specifications
Vrrm (Volts) |
150 V |
IF (avg) Amps |
10 A |
Ifsm Amps |
620 A |
Vfm (Volts) |
1.1 V |
Junction Temperature |
-67-347 °F |
RoHS Compliant |
No |
Availability
Obsolete Item No Longer Available
-
MFG Item Number
VS-10CTQ150SPBF
Product Description
DIODE, SCHOTTKY, VS-10CTQ150SPBF
Specifications
Specifications
Vrrm (Volts) |
150 V |
IF (avg) Amps |
10 A |
Ifsm Amps |
620 A |
Vfm (Volts) |
1.1 V |
Junction Temperature |
-67-347 °F |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
VS-42CTQ030SPBF
Product Description
DIODE, SCHOTTKY, SMD-220, 30V, 40A
Specifications
Specifications
Vrrm (Volts) |
30 V |
IF (avg) Amps |
40 A |
Ifsm Amps |
1,100 A |
Vfm (Volts) |
0.57 V |
Junction Temperature |
-67-302 °F |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
43CTQ100-1PBF
MFG Item Number
VS-43CTQ100-1PBF
Product Description
DIODE, SCHOTTKY, SMD-220, 100V, 43A
Specifications
Specifications
Vrrm (Volts) |
100 V |
IF (avg) Amps |
40 A |
Ifsm Amps |
850 A |
Vfm (Volts) |
0.98 V |
Junction Temperature |
-67-347 °F |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
43CTQ100S
Product Description
DIODE 40A 100V SMD-220
Specifications
Specifications
Vrrm (Volts) |
100 V |
IF (avg) Amps |
40 A |
Ifsm Amps |
850 A |
Vfm (Volts) |
0.98 V |
Junction Temperature |
-67-347 °F |
RoHS Compliant |
No |
Availability
Obsolete Item No Longer Available
-
Item Number
42CTQ030-1PBF
MFG Item Number
VS-42CTQ030-1PBF
Product Description
DIODE, SCHOTTKY, TO-262, 30V, 40A, CC,
Specifications
Specifications
Vrrm (Volts) |
30 V |
IF (avg) Amps |
40 A |
Ifsm Amps |
1,100 A |
Vfm (Volts) |
0.57 V |
Junction Temperature |
-67-302 °F |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
CTQ
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved