The store will not work correctly when cookies are disabled.
-
Item Number
VS-VSKH105/16
MFG Item Number
VS-VSKH105/16
Product Description
PMOD, SCR-Diode, 1600V, 105A, RoHS,
Specifications
Specifications
Circuit |
SCR-Diode w/ aux Cathode |
It (rms) |
235 A |
It (avg) |
105 A |
Vrrm |
1,600 V |
Igt |
150 mA |
di/dt (Amps/MicroSec.) |
150 |
dV/dt (Volts/MicroSec.) |
1,000 |
Aux. Cathode(s) |
Yes |
Mounting Centers |
80 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
VS-VSKT105/14
Product Description
PMOD, Dual-SCR, 1400V, 105A, RoHS,
Specifications
Specifications
Circuit |
SCR Doubler w/ aux Cathode |
It (rms) |
235 A |
It (avg) |
105 A |
Vrrm |
1,400 V |
Igt |
150 A |
di/dt (Amps/MicroSec.) |
150 |
dV/dt (Volts/MicroSec.) |
1,000 |
Aux. Cathode(s) |
Yes |
Mounting Centers |
80 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
VS-VSKH105/06
Product Description
PMOD, SCR-Diode, 600V, 105A, RoHS,
Specifications
Specifications
Circuit |
SCR-Diode w/ aux Cathode |
It (rms) |
235 A |
It (avg) |
105 A |
Vrrm |
600 V |
Igt |
150 mA |
di/dt (Amps/MicroSec.) |
150 |
dV/dt (Volts/MicroSec.) |
1,000 |
Aux. Cathode(s) |
Yes |
Mounting Centers |
80 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
VS-VSKH105/12
Product Description
PMOD, SCR-Diode, 1200V, 105A, RoHS,
Specifications
Specifications
Circuit |
SCR-Diode w/ aux Cathode |
It (rms) |
235 A |
It (avg) |
105 A |
Vrrm |
1,200 V |
Igt |
150 mA |
di/dt (Amps/MicroSec.) |
150 |
dV/dt (Volts/MicroSec.) |
1,000 |
Aux. Cathode(s) |
Yes |
Mounting Centers |
80 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
VS-VSKU105/04
Product Description
PMOD, CC-SCR, 400V, 105A, RoHS,
Specifications
Specifications
Circuit |
SCR Ctr Tap Com Cathode w/ aux Cath |
It (rms) |
235 A |
It (avg) |
105 A |
Vrrm |
400 V |
Igt |
150 A |
di/dt (Amps/MicroSec.) |
150 |
dV/dt (Volts/MicroSec.) |
1,000 |
Aux. Cathode(s) |
Yes |
Mounting Centers |
80 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
VS-VSKT105/04
Product Description
PMOD, Dual-SCR, 400V, 105A, RoHS,
Specifications
Specifications
Circuit |
SCR Doubler w/ aux Cathode |
It (rms) |
235 A |
It (avg) |
105 A |
Vrrm |
400 V |
Igt |
150 A |
di/dt (Amps/MicroSec.) |
150 |
dV/dt (Volts/MicroSec.) |
1,000 |
Aux. Cathode(s) |
Yes |
Mounting Centers |
80 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
VS-VSKH105/10
Product Description
PMOD, SCR-Diode, 1000V, 105A, RoHS,
Specifications
Specifications
Circuit |
SCR-Diode w/ aux Cathode |
It (rms) |
235 A |
It (avg) |
105 A |
Vrrm |
1,000 V |
Igt |
150 mA |
di/dt (Amps/MicroSec.) |
150 |
dV/dt (Volts/MicroSec.) |
1,000 |
Aux. Cathode(s) |
Yes |
Mounting Centers |
80 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
VS-VSKN105/08
Product Description
PMOD, CA-SCR-Diode, 800V, 105A, RoHS,
Specifications
Specifications
Circuit |
SCR-Diode Common Anode w/ aux Cathode |
It (rms) |
235 A |
It (avg) |
105 A |
Vrrm |
800 V |
Igt |
150 mA |
di/dt (Amps/MicroSec.) |
150 |
dV/dt (Volts/MicroSec.) |
1,000 |
Aux. Cathode(s) |
Yes |
Mounting Centers |
80 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
VS-VSKT105/10
Product Description
PMOD, Dual-SCR, 1000V, 105A, RoHS,
Specifications
Specifications
Circuit |
SCR Doubler w/ aux Cathode |
It (rms) |
235 A |
It (avg) |
105 A |
Vrrm |
1,000 V |
Igt |
150 A |
di/dt (Amps/MicroSec.) |
150 |
dV/dt (Volts/MicroSec.) |
1,000 |
Aux. Cathode(s) |
Yes |
Mounting Centers |
80 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
VS-VSKV105/16
Product Description
PMOD, CA-SCR, 1600V, 105A, RoHS,
Specifications
Specifications
Circuit |
SCR Ctr Tap Com Anode w/ aux Cath |
It (rms) |
235 A |
It (avg) |
105 A |
Vrrm |
1,600 V |
Igt |
150 A |
di/dt (Amps/MicroSec.) |
150 |
dV/dt (Volts/MicroSec.) |
1,000 |
Aux. Cathode(s) |
Yes |
Mounting Centers |
80 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
VSK105
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved