The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Westcode Semiconductors
-
MFG Item Number
N0882NC450
Product Description
SCR, TO-200AD, 4500V, 882A
Specifications
Specifications
Vdrm (Volts) |
4,500 V |
Vrrm (Volts) |
4,500 V |
Idrm Peak (mA) |
0.1 mA |
Irrm Peak (mA) |
0.1 mA |
It (rms) Amps |
1,724 A |
It (avg) Amps |
616 A |
Itsm Amps |
7,700 A |
Vtm (Volts) |
2.98 V |
dv/dt (V/microseconds) |
1,000 |
Igt (mA) |
300 mA |
Vgt (Volts) |
3 V |
Junction Temperature |
-40-125 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
N1265LC160
Product Description
SCR, TO-200AC, 1600V, 1265A
Specifications
Specifications
Vdrm (Volts) |
1,600 V |
Vrrm (Volts) |
1,600 V |
Itsm Amps |
1,226 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
N1467NC200
Product Description
SCR, TO-200AD, 2000V, 1467A
Specifications
Specifications
Vdrm (Volts) |
2,000 V |
Vrrm (Volts) |
2,000 V |
Itsm Amps |
21,500 A |
I2T@60Hz (A2Sec) |
2,310,000 |
Vtm (Volts) |
1 V |
tq (microseconds) |
100 µs |
Junction Temperature |
257 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
N1802NC160
Product Description
SCR, TO-200AD, 1600V, 1802A
Specifications
Specifications
Vdrm (Volts) |
1,600 V |
Vrrm (Volts) |
1,600 V |
Itsm Amps |
29,600 A |
I2T@60Hz (A2Sec) |
4,380,000 |
Vtm (Volts) |
0.855 V |
tq (microseconds) |
100 µs |
Junction Temperature |
257 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
N2293VC220
Product Description
SCR, TO-200AE-2, 2200V, 2293A
Specifications
Specifications
Vdrm (Volts) |
2,200 V |
Vrrm (Volts) |
2,200 V |
Itsm Amps |
33,800 A |
I2T@60Hz (A2Sec) |
5,700,000 |
Vtm (Volts) |
0.956 V |
tq (microseconds) |
100 µs |
Junction Temperature |
257 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
N1718NC180
Product Description
SCR, TO-200AD, 1800V, 1718A
Specifications
Specifications
Vdrm (Volts) |
1,800 V |
Vrrm (Volts) |
1,800 V |
Itsm Amps |
27,200 A |
I2T@60Hz (A2Sec) |
3,700,000 |
Vtm (Volts) |
0.979 V |
tq (microseconds) |
100 µs |
Junction Temperature |
257 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
N0180SH120
Product Description
SCR, TO-94, 1200V, 110A
Specifications
Specifications
Vdrm (Volts) |
1,600 V |
Vrrm (Volts) |
1,600 V |
Idrm Peak (mA) |
0.02 mA |
Irrm Peak (mA) |
0.02 mA |
It (rms) Amps |
175 A |
It (avg) Amps |
180 A |
Itsm Amps |
2,450 A |
Vtm (Volts) |
1.57 V |
dv/dt (V/microseconds) |
200 |
Igt (mA) |
150 mA |
Vgt (Volts) |
3 V |
Junction Temperature |
-40-125 °F |
Availability
Obsolete Item No Longer Available
-
MFG Item Number
N0180SH160
Product Description
SCR, TO-94, 1600V, 110A
Specifications
Specifications
Vdrm (Volts) |
1,600 V |
Vrrm (Volts) |
1,600 V |
Idrm Peak (mA) |
0.02 mA |
Irrm Peak (mA) |
0.02 mA |
It (rms) Amps |
175 A |
It (avg) Amps |
180 A |
Itsm Amps |
2,450 A |
Vtm (Volts) |
1.57 V |
dv/dt (V/microseconds) |
200 |
Igt (mA) |
150 mA |
Vgt (Volts) |
3 V |
Junction Temperature |
-40-125 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
N0335SC120
Product Description
SCR, TO-93, 1200V, 226A
Specifications
Specifications
Vdrm (Volts) |
1,600 V |
Vrrm (Volts) |
1,600 V |
Idrm Peak (mA) |
0.02 mA |
Irrm Peak (mA) |
0.02 mA |
It (rms) Amps |
355 A |
It (avg) Amps |
226 A |
Itsm Amps |
4,650 A |
Vtm (Volts) |
1.62 V |
dv/dt (V/microseconds) |
200 |
Igt (mA) |
150 mA |
Vgt (Volts) |
3 V |
Junction Temperature |
-40-125 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
N0335SC160
Product Description
SCR, TO-93, 1600V, 226A
Specifications
Specifications
Vdrm (Volts) |
1,600 V |
Vrrm (Volts) |
1,600 V |
Idrm Peak (mA) |
0.02 mA |
Irrm Peak (mA) |
0.02 mA |
It (rms) Amps |
355 A |
It (avg) Amps |
226 A |
Itsm Amps |
4,650 A |
Vtm (Volts) |
1.62 V |
dv/dt (V/microseconds) |
200 |
Igt (mA) |
150 mA |
Vgt (Volts) |
3 V |
Junction Temperature |
-40-125 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
N
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved