The store will not work correctly when cookies are disabled.
-
Item Number
CIMR-AU2A0010FAA
MFG Item Number
CIMR-AU2A0010FAA
Product Description
Drive, AC, 2HP, 240V, 3PH, 8A, CT,
Specifications
Specifications
Input Phase |
3 |
HP (Constant Torque Rating) |
2 hp |
HP (Variable Torque Rating) |
3 hp |
Amps (Constant Torque Rating) |
8 A |
Amps (Variable Torque Rating) |
9.6 A |
Closed Loop |
Optional |
AC Line Regenerative |
No |
Operator Controls |
Keypad Included |
IP Rating |
IP20 |
NEMA Rating |
NEMA 1 |
Motor Control-Max Level |
Closed Loop Vector for Permanent Magnet |
Input Range Voltage (AC) |
200-240 VAC |
Max Frequency |
400 Hz |
Depth |
5.79 " |
Width |
5.51 " |
Height |
11.81 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
CIMR-AU2A0021FAA
MFG Item Number
CIMR-AU2A0021FAA
Product Description
Drive, AC, 5HP, 240V, 3PH, 17.5A,
Specifications
Specifications
Input Phase |
3 |
HP (Constant Torque Rating) |
5 hp |
HP (Variable Torque Rating) |
7.5 hp |
Amps (Constant Torque Rating) |
17.5 A |
Amps (Variable Torque Rating) |
21 A |
Closed Loop |
Optional |
AC Line Regenerative |
No |
Operator Controls |
Keypad Included |
IP Rating |
IP20 |
NEMA Rating |
NEMA 1 |
Motor Control-Max Level |
Closed Loop Vector for Permanent Magnet |
Input Range Voltage (AC) |
200-240 VAC |
Max Frequency |
400 Hz |
Depth |
6.46 " |
Width |
5.51 " |
Height |
11.81 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
CIMR-AU2A0040FAA
MFG Item Number
CIMR-AU2A0040FAA
Product Description
Drive, AC, 10HP, 240V, 3PH, 33A, CT,
Specifications
Specifications
Input Phase |
3 |
HP (Constant Torque Rating) |
10 hp |
HP (Variable Torque Rating) |
15 hp |
Amps (Constant Torque Rating) |
33 A |
Amps (Variable Torque Rating) |
40 A |
Closed Loop |
Optional |
AC Line Regenerative |
No |
Operator Controls |
Keypad Included |
IP Rating |
IP20 |
NEMA Rating |
NEMA 1 |
Motor Control-Max Level |
Closed Loop Vector for Permanent Magnet |
Input Range Voltage (AC) |
200-240 VAC |
Max Frequency |
400 Hz |
Depth |
6.57 " |
Width |
5.51 " |
Height |
11.81 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
CIMR-AU2A0110FAA
MFG Item Number
CIMR-AU2A0110FAA
Product Description
Drive, AC, 30HP, 240V, 3PH, 85A, CT,
Specifications
Specifications
Input Phase |
3 |
HP (Constant Torque Rating) |
30 hp |
HP (Variable Torque Rating) |
40 hp |
Amps (Constant Torque Rating) |
85 A |
Amps (Variable Torque Rating) |
110 A |
Closed Loop |
Optional |
AC Line Regenerative |
No |
Operator Controls |
Keypad Included |
IP Rating |
IP20 |
NEMA Rating |
NEMA 1 |
Motor Control-Max Level |
Closed Loop Vector for Permanent Magnet |
Input Range Voltage (AC) |
200-240 VAC |
Max Frequency |
400 Hz |
Depth |
10.13 " |
Width |
10 " |
Height |
21.02 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
CIMR-AU4A0002FAA
MFG Item Number
CIMR-AU4A0002FAA
Product Description
Drive, AC, 0.75HP, 480V, 3PH, 1.8A,
Specifications
Specifications
Input Phase |
3 |
HP (Constant Torque Rating) |
0.75 hp |
HP (Variable Torque Rating) |
1 hp |
Amps (Constant Torque Rating) |
1.8 A |
Amps (Variable Torque Rating) |
2.1 A |
Closed Loop |
Optional |
AC Line Regenerative |
No |
Operator Controls |
Keypad Included |
IP Rating |
IP20 |
NEMA Rating |
NEMA 1 |
Motor Control-Max Level |
Closed Loop Vector for Permanent Magnet |
Input Range Voltage (AC) |
380-480 VAC |
Max Frequency |
400 Hz |
Depth |
5.79 " |
Width |
5.51 " |
Height |
11.81 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
CIMR-AU4A0004FAA
MFG Item Number
CIMR-AU4A0004FAA
Product Description
Drive, AC, 1HP, 480V, 3PH, 3.4A, CT,
Specifications
Specifications
Input Phase |
3 |
HP (Constant Torque Rating) |
1 hp |
HP (Variable Torque Rating) |
2 hp |
Amps (Constant Torque Rating) |
3.4 A |
Amps (Variable Torque Rating) |
4.1 A |
Closed Loop |
Optional |
AC Line Regenerative |
No |
Operator Controls |
Keypad Included |
IP Rating |
IP20 |
NEMA Rating |
NEMA 1 |
Motor Control-Max Level |
Closed Loop Vector for Permanent Magnet |
Input Range Voltage (AC) |
380-480 VAC |
Max Frequency |
400 Hz |
Depth |
5.79 " |
Width |
5.51 " |
Height |
11.81 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
CIMR-AU4A0005FAA
MFG Item Number
CIMR-AU4A0005FAA
Product Description
Drive, AC, 2HP, 480V, 3PH, 4.8A, CT,
Specifications
Specifications
Input Phase |
3 |
HP (Constant Torque Rating) |
2 hp |
HP (Variable Torque Rating) |
3 hp |
Amps (Constant Torque Rating) |
4.8 A |
Amps (Variable Torque Rating) |
5.4 A |
Closed Loop |
Optional |
AC Line Regenerative |
No |
Operator Controls |
Keypad Included |
IP Rating |
IP20 |
NEMA Rating |
NEMA 1 |
Motor Control-Max Level |
Closed Loop Vector for Permanent Magnet |
Input Range Voltage (AC) |
380-480 VAC |
Max Frequency |
400 Hz |
Depth |
5.79 " |
Width |
5.51 " |
Height |
11.81 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
CIMR-AU4A0007FAA
MFG Item Number
CIMR-AU4A0007FAA
Product Description
Drive, AC, 3HP, 480V, 3PH, 5.5A, CT,
Specifications
Specifications
Input Phase |
3 |
HP (Constant Torque Rating) |
3 hp |
HP (Variable Torque Rating) |
4 hp |
Amps (Constant Torque Rating) |
5.5 A |
Amps (Variable Torque Rating) |
6.9 A |
Closed Loop |
Optional |
AC Line Regenerative |
No |
Operator Controls |
Keypad Included |
IP Rating |
IP20 |
NEMA Rating |
NEMA 1 |
Motor Control-Max Level |
Closed Loop Vector for Permanent Magnet |
Input Range Voltage (AC) |
380-480 VAC |
Max Frequency |
400 Hz |
Depth |
6.46 " |
Width |
5.51 " |
Height |
11.81 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
CIMR-AU4A0009FAA
MFG Item Number
CIMR-AU4A0009FAA
Product Description
Drive, AC, 4HP, 480V, 3PH, 7.2A, CT,
Specifications
Specifications
Input Phase |
3 |
HP (Constant Torque Rating) |
4 hp |
HP (Variable Torque Rating) |
5 hp |
Amps (Constant Torque Rating) |
7.2 A |
Amps (Variable Torque Rating) |
8.8 A |
Closed Loop |
Optional |
AC Line Regenerative |
No |
Operator Controls |
Keypad Included |
IP Rating |
IP20 |
NEMA Rating |
NEMA 1 |
Motor Control-Max Level |
Closed Loop Vector for Permanent Magnet |
Input Range Voltage (AC) |
380-480 VAC |
Max Frequency |
400 Hz |
Depth |
6.46 " |
Width |
5.51 " |
Height |
11.81 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
CIMR-AU4A0011FAA
MFG Item Number
CIMR-AU4A0011FAA
Product Description
Drive, AC, 5HP, 480V, 3PH, 9.2A, CT,
Specifications
Specifications
Input Phase |
3 |
HP (Constant Torque Rating) |
5 hp |
HP (Variable Torque Rating) |
7.5 hp |
Amps (Constant Torque Rating) |
9.2 A |
Amps (Variable Torque Rating) |
11.1 A |
Closed Loop |
Optional |
AC Line Regenerative |
No |
Operator Controls |
Keypad Included |
IP Rating |
IP20 |
NEMA Rating |
NEMA 1 |
Motor Control-Max Level |
Closed Loop Vector for Permanent Magnet |
Input Range Voltage (AC) |
380-480 VAC |
Max Frequency |
400 Hz |
Depth |
6.46 " |
Width |
5.51 " |
Height |
11.81 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
A1000
Shopping Options
HP (Constant Torque Rating)
HP (Variable Torque Rating)
Amps (Constant Torque Rating)
Amps (Variable Torque Rating)
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved