-
CR104PBL11R5P2GE Switches, CR104P SeriesItem NumberCR104PBL11R5P2MFG Item NumberCR104PBL11R5P2SeriesCR104PProduct DescriptionPushbutton LED 2-Posn Maint 120VSpecifications
Specifications Nominal Mounting Size 30 mm Contacts 1NO, 1NC Operation 2 Position Maintained Lens/Button Shape Mushroom Lens/Button Color Red Operator Size (mm) 35 mm Lamp Type LED Current (A) 10 A Terminal Type Screw Full Shroud No Bezel Metal Hex -
CR104PBL11R5C7GE Switches, CR104P SeriesItem NumberCR104PBL11R5C7MFG Item NumberCR104PBL11R5C7SeriesCR104PProduct DescriptionIlluminated PushbuttonSpecifications
Specifications Nominal Mounting Size 30 mm Contacts 1NO, 1NC Operation 2 Position Maintained Lens/Button Shape Mushroom Lens/Button Color Red Operator Size (mm) 35 mm Lamp Type Incandescent Nominal Lamp Voltage 12 VAC Max Voltage 12 VAC Current (A) 10 A Terminal Type Screw Full Shroud No Bezel Metal Hex -
CR104PBL11R5P8GE Switches, CR104P SeriesItem NumberCR104PBL11R5P8MFG Item NumberCR104PBL11R5P8SeriesCR104PProduct DescriptionPUSHBUTTONSpecifications
Specifications Nominal Mounting Size 30 mm Contacts 1NO, 1NC Operation 2 Position Maintained Lens/Button Shape Mushroom Lens/Button Color Red Operator Size (mm) 35 mm Lamp Type LED Current (A) 10 A Terminal Type Screw Full Shroud No Bezel Metal Hex -
CR104PBL11G3L2GE Switches, CR104P SeriesItem NumberCR104PBL11G3L2MFG Item NumberCR104PBL11G3L2SeriesCR104PProduct DescriptionPushbutton, Mom, Grn, Ext, 120VSpecifications
Specifications Nominal Mounting Size 30 mm Contacts 1NO, 1NC Operation Momentary Lens/Button Shape Round Extended Lens/Button Color Green Operator Size (mm) 30.5 mm Lamp Type LED Current (A) 10 A Terminal Type Screw Full Shroud Yes Bezel Metal Hex -
CR104PBL11R1L2GE Switches, CR104P SeriesItem NumberCR104PBL11R1L2MFG Item NumberCR104PBL11R1L2SeriesCR104PProduct DescriptionPushbutton, Mom, Red, Ext, 120VSpecifications
Specifications Nominal Mounting Size 30 mm Contacts 1NO, 1NC Operation Momentary Lens/Button Shape Round Extended Lens/Button Color Red Operator Size (mm) 30.5 mm Lamp Type LED Current (A) 10 A Terminal Type Screw Full Shroud No Bezel Metal Hex -
CR104PBL11R3L2GE Switches, CR104P SeriesItem NumberCR104PBL11R3L2MFG Item NumberCR104PBL11R3L2SeriesCR104PProduct DescriptionPushbutton, Mom, Red, Ext, 120VSpecifications
Specifications Nominal Mounting Size 30 mm Contacts 1NO, 1NC Operation Momentary Lens/Button Shape Round Extended Lens/Button Color Red Operator Size (mm) 30.5 mm Lamp Type LED Current (A) 10 A Terminal Type Screw Full Shroud Yes Bezel Metal Hex -
CR104PBL11M3L2GE Switches, CR104P SeriesItem NumberCR104PBL11M3L2MFG Item NumberCR104PBL11M3L2SeriesCR104PProduct DescriptionPushbutton, Mom, Amb, Ext, 120VSpecifications
Specifications Nominal Mounting Size 30 mm Contacts 1NO, 1NC Operation Momentary Lens/Button Shape Round Extended Lens/Button Color Amber Operator Size (mm) 30.5 mm Lamp Type LED Current (A) 10 A Terminal Type Screw Full Shroud Yes Bezel Metal Hex -
CR104PBL11G1L8GE Switches, CR104P SeriesItem NumberCR104PBL11G1L8MFG Item NumberCR104PBL11G1L8SeriesCR104PProduct DescriptionPushbutton, Mom, Grn, Ext, 24VSpecifications
Specifications Nominal Mounting Size 30 mm Contacts 1NO, 1NC Operation Momentary Lens/Button Shape Round Extended Lens/Button Color Green Operator Size (mm) 30.5 mm Lamp Type LED Current (A) 10 A Terminal Type Screw Full Shroud No Bezel Metal Hex -
CR104PBL11G1L2GE Switches, CR104P SeriesItem NumberCR104PBL11G1L2MFG Item NumberCR104PBL11G1L2SeriesCR104PProduct DescriptionPushbutton, Mom, Grn, Ext, 120VSpecifications
Specifications Nominal Mounting Size 30 mm Contacts 1NO, 1NC Operation Momentary Lens/Button Shape Round Extended Lens/Button Color Green Operator Size (mm) 30.5 mm Lamp Type LED Current (A) 10 A Terminal Type Screw Full Shroud No Bezel Metal Hex -
CR104PBT11A1S2GE Switches, CR104P SeriesItem NumberCR104PBT11A1S2MFG Item NumberCR104PBT11A1S2SeriesCR104PProduct DescriptionPushbutton, Mom, No Cap, Ext, 120VACSpecifications
Specifications Nominal Mounting Size 30 mm Contacts 1NO, 1NC Operation Momentary Lens/Button Shape Round Extended Operator Size (mm) 30.5 mm Lamp Type Incandescent Nominal Lamp Voltage 12 VAC Max Voltage 120 VAC Current (A) 10 A Terminal Type Screw Full Shroud No Bezel Metal Hex