Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 25

Set Ascending Direction
  1. PSR30-600-70
    PSR30-600-70
    ABB Soft Starters, PSR Series
    Item Number
    PSR30-600-70
    MFG Item Number
    PSR30-600-70
    Series
    PSR
    Product Description
    Softstart, 28.0A, 600V, 100-240AC Ctl
    Specifications
    Specifications
    Input Range Voltage (AC) 208-600 VAC
    Max Current 28 A
    Max HP 200/208V 3PH 7.5 hp
    Max HP 230/240V 3PH 10 hp
    Max HP 460/480V 3PH 20 hp
    Max HP 575/600V 3PH 25 hp
    Temperature (F) -13-140 °F
    Bypass No
    Overload Capacity 400% for 6 Seconds
    Overload Protection No
    Enclosure No
    Connection Type In-Line
    Communications Field Bus
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. PSR37-600-70
    PSR37-600-70
    ABB Soft Starters, PSR Series
    Item Number
    PSR37-600-70
    MFG Item Number
    PSR37-600-70
    Series
    PSR
    Product Description
    Softstart, 34.0A, 600V, 100-240AC Ctl
    Specifications
    Specifications
    Input Range Voltage (AC) 208-600 VAC
    Max Current 34 A
    Max HP 200/208V 3PH 10 hp
    Max HP 230/240V 3PH 10 hp
    Max HP 460/480V 3PH 25 hp
    Max HP 575/600V 3PH 30 hp
    Temperature (F) -13-140 °F
    Bypass No
    Overload Capacity 400% for 6 Seconds
    Overload Protection No
    Enclosure No
    Connection Type In-Line
    Communications Field Bus
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. PSR25-600-70
    PSR25-600-70
    ABB Soft Starters, PSR Series
    Item Number
    PSR25-600-70
    MFG Item Number
    PSR25-600-70
    Series
    PSR
    Product Description
    Softstart, 24.2A, 600V, 100-240AC Ctl
    Specifications
    Specifications
    Input Range Voltage (AC) 208-600 VAC
    Max Current 24.2 A
    Max HP 200/208V 3PH 7.5 hp
    Max HP 230/240V 3PH 7.5 hp
    Max HP 460/480V 3PH 15 hp
    Max HP 575/600V 3PH 20 hp
    Temperature (F) -13-140 °F
    Bypass No
    Overload Capacity 400% for 6 Seconds
    Overload Protection No
    Enclosure No
    Connection Type In-Line
    Communications Field Bus
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. PSR45-600-70
    PSR45-600-70
    ABB Soft Starters, PSR Series
    Item Number
    PSR45-600-70
    MFG Item Number
    PSR45-600-70
    Series
    PSR
    Product Description
    Softstart, 46.2A, 600V, 100-240AC Ctl
    Specifications
    Specifications
    Input Range Voltage (AC) 208-600 VAC
    Max Current 46.2 A
    Max HP 200/208V 3PH 15 hp
    Max HP 230/240V 3PH 15 hp
    Max HP 460/480V 3PH 30 hp
    Max HP 575/600V 3PH 40 hp
    Temperature (F) -13-140 °F
    Bypass No
    Overload Capacity 400% for 6 Seconds
    Overload Protection No
    Enclosure No
    Communications Field Bus
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. PSR12-600-70
    PSR12-600-70
    ABB Soft Starters, PSR Series
    Item Number
    PSR12-600-70
    MFG Item Number
    PSR12-600-70
    Series
    PSR
    Product Description
    Softstart, 11.0A, 600V, 100-240AC Ctl
    Specifications
    Specifications
    Input Range Voltage (AC) 208-600 VAC
    Max Current 11 A
    Max HP 200/208V 3PH 3 hp
    Max HP 230/240V 3PH 3 hp
    Max HP 460/480V 3PH 7.5 hp
    Max HP 575/600V 3PH 10 hp
    Temperature (F) -13-140 °F
    Bypass No
    Overload Capacity 400% for 6 Seconds
    Overload Protection No
    Enclosure No
    Communications Field Bus
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. PSR9-600-70
    PSR9-600-70
    ABB Soft Starters, PSR Series
    Item Number
    PSR9-600-70
    MFG Item Number
    PSR9-600-70
    Series
    PSR
    Product Description
    Softstart, 9.0A, 600V, 100-240AC Ctl
    Specifications
    Specifications
    Input Range Voltage (AC) 208-600 VAC
    Max Current 9 A
    Max HP 200/208V 3PH 2 hp
    Max HP 230/240V 3PH 2 hp
    Max HP 460/480V 3PH 5 hp
    Max HP 575/600V 3PH 7.5 hp
    Temperature (F) -13-140 °F
    Bypass No
    Overload Capacity 400% for 6 Seconds
    Overload Protection No
    Enclosure No
    Connection Type In-Line
    Communications Field Bus
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. PSR16-600-70
    PSR16-600-70
    ABB Soft Starters, PSR Series
    Item Number
    PSR16-600-70
    MFG Item Number
    PSR16-600-70
    Series
    PSR
    Product Description
    Softstart, 15.2A, 600V, 100-240AC Ctl
    Specifications
    Specifications
    Input Range Voltage (AC) 208-600 VAC
    Max Current 15.2 A
    Max HP 200/208V 3PH 3 hp
    Max HP 230/240V 3PH 5 hp
    Max HP 460/480V 3PH 10 hp
    Max HP 575/600V 3PH 10 hp
    Temperature (F) -13-140 °F
    Bypass No
    Overload Capacity 400% for 6 Seconds
    Overload Protection No
    Enclosure No
    Connection Type In-Line
    Communications Field Bus
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. PSR3-600-70
    PSR3-600-70
    ABB Soft Starters, PSR Series
    Item Number
    PSR3-600-70
    MFG Item Number
    PSR3-600-70
    Series
    PSR
    Product Description
    Softstart, 3.4A, 600V, 100-240AC Ctl
    Specifications
    Specifications
    Input Range Voltage (AC) 208-600 VAC
    Max Current 3.4 A
    Max HP 200/208V 3PH 0.5 hp
    Max HP 230/240V 3PH 0.75 hp
    Max HP 460/480V 3PH 2 hp
    Max HP 575/600V 3PH 2 hp
    Temperature (F) -13-140 °F
    Bypass No
    Overload Capacity 400% for 6 Seconds
    Overload Protection No
    Enclosure No
    Connection Type In-Line
    Communications Field Bus
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. PSR6-600-70
    PSR6-600-70
    ABB Soft Starters, PSR Series
    Item Number
    PSR6-600-70
    MFG Item Number
    PSR6-600-70
    Series
    PSR
    Product Description
    Softstart, 6.1A, 600V, 100-240AC Ctl
    Specifications
    Specifications
    Input Range Voltage (AC) 208-600 VAC
    Max Current 6.1 A
    Max HP 200/208V 3PH 1 hp
    Max HP 230/240V 3PH 1.5 hp
    Max HP 460/480V 3PH 3 hp
    Max HP 575/600V 3PH 5 hp
    Temperature (F) -13-140 °F
    Bypass No
    Overload Capacity 400% for 6 Seconds
    Overload Protection No
    Enclosure No
    Connection Type In-Line
    Communications Field Bus
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. PSR033UL0900
    PSR033UL0900
    Littelfuse Fuses, PSR Series
    Item Number
    PSR033UL0900
    MFG Item Number
    PSR033UL0900
    Series
    PSR
    Product Description
    POWR-SPEED SQB SIZE 33 US LONG BL 900A
    Specifications
    Specifications
    Current Rating 900 A
    Voltage (AC) 550-1,300 VAC
    Voltage (DC) 480-1,000 VDC
    Trip Indicator No
    Alarm Contact No
    Width (mm) 153.2 mm
    Length (mm) 106.9 mm
    Depth (mm) 73.5 mm