The store will not work correctly when cookies are disabled.
-
55-120-1
Federal Signal Audible Signaling Devices, 55 Series
Product Description
Horn, 120VAC, Resonating
Specifications
Specifications
Type |
Resonating |
Voltage |
120 VAC |
Nominal Voltage |
120 VAC |
Operating Current |
0.75 A |
dB @ 10 Ft. |
105 dB |
Explosion Proof |
No |
Hazardous Location Rated |
No |
Operating Temperature |
-35-150 °F |
NEMA Rating |
NEMA 4 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
S55050
Vynckier Enclosure Systems Enclosures, 55 Series
Product Description
Enclosure, 3.5in.Hx3.5in.Wx1.64in.D, N12
Specifications
Specifications
Composition |
Non-Metallic |
Number of Doors |
1 |
Cover Design |
Lift-Off Cover |
Window/Clear Cover |
No |
Latching Mechanism |
Screws |
Options Included |
Gasketed Cover |
Panel Included |
No |
Nominal Height |
4 " |
Nominal Width |
4 " |
Nominal Depth |
2 " |
-
S55100
Vynckier Enclosure Systems Enclosures, 55 Series
Product Description
Enclosure, 4.63in.Hx4.63in.Wx2.88in.D, N
Specifications
Specifications
Composition |
Non-Metallic |
Number of Doors |
1 |
Cover Design |
Lift-Off Cover |
Window/Clear Cover |
No |
Latching Mechanism |
Screws |
Options Included |
Gasketed Cover |
Panel Included |
No |
Nominal Height |
5 " |
Nominal Width |
5 " |
Nominal Depth |
3 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
55-4G5
Edwards Signaling Audible Signaling Devices, 55 Series
Product Description
General Purpose Bell, 4in., 24VAC,
Specifications
Specifications
Voltage |
24 VAC |
Nominal Voltage |
24 VAC |
dB @ 10 Ft. |
68 dB |
Operating Current |
0.2 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
55-6G5
Edwards Signaling Audible Signaling Devices, 55 Series
Product Description
General Purpose Bell, 6in. Dia, 24VAC
Specifications
Specifications
Voltage |
24 VAC |
Nominal Voltage |
24 VAC |
dB @ 10 Ft. |
74 dB |
Operating Current |
0.2 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
1355A-6503
Cutler Hammer, Div of Eaton Photoelectric Sensors, 55 Series
MFG Item Number
1355A-6503
Product Description
SENSOR
Specifications
Specifications
Beam Type |
Infrared |
Max Range |
10 " |
Connection Type |
3 Pin Mini |
Operating Mode |
Light On |
Output Type |
VMOS/NPN |
Max Load Current |
0.1 A |
Composition |
Non-Metallic |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
55-4AM
Edwards Signaling Audible Signaling Devices, 55 Series
Product Description
General Purpose Bell, 4in. Dia,
Specifications
Specifications
dB @ 10 Ft. |
68 dB |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
55-012
Thomas & Betts Nuts, 55 Series
Product Description
TE 55012 STLXUTS 3/8-16
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
1455RD6513
Cutler Hammer, Div of Eaton Photoelectric Sensors, 55 Series
MFG Item Number
1455RD6513
Product Description
SENSOR
Specifications
Specifications
Max Range |
30 ' |
Connection Type |
Cable |
Operating Mode |
Dark On |
Max Load Current |
0.3 A |
Composition |
Non-Metallic |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
PRK-55/6.22-S8
MFG Item Number
PRK-55/6.22-S8
Product Description
Sensor, 50105792
Specifications
Specifications
Power Type |
DC |
Beam Type |
Visible Red |
Max Range |
16.4 ' |
Operating Voltage Range |
10-30 VDC |
Connection Type |
4 Pin Micro |
Output Type |
Push-Pull |
Max Load Current |
0.1 A |
Composition |
Metallic |
Switching Frequency |
1,000 Hz |
Polarization Filter |
Yes |
Sense Transparent Media |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
55
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved