Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 195

Set Ascending Direction
  1. 28106
    28106
    Marinco - Actuant Electrical Power Supplies, Charge Pro Series
    Item Number
    28106
    MFG Item Number
    28106
    Series
    Charge Pro
    Product Description
    Battery Charger, 1 Output, 6A/12VDC
    Specifications
    Specifications
    Input Voltage (AC) 90-265 VAC
    Input Current (Max Amps) 2 A
    Output Voltage (DC) 14.3 VDC
    Nominal Output VDC 12 VDC
    Charging Current 6 A
    Number of Battery Banks 1
    IP Rating IP68
    Mounting Panel
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. 28210
    28210
    Marinco - Actuant Electrical Power Supplies, Charge Pro Series
    Item Number
    28210
    MFG Item Number
    28210
    Series
    Charge Pro
    Product Description
    Battery charger, 2 Output, 10A Max
    Specifications
    Specifications
    Input Voltage (AC) 90-265 VAC
    Input Current (Max Amps) 2.5 A
    Output Voltage (DC) 14.3 VDC
    Charging Current 10 A
    Number of Battery Banks 2
    IP Rating IP68
    Mounting Panel
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. BCA1000-110-24
    BCA1000-110-24
    Analytic Systems Power Supplies, BCA Series
    Item Number
    BCA1000-110-24
    MFG Item Number
    BCA1000-110-24
    Series
    BCA
    Product Description
    AC Battery Charger, 40A, 24V ,
    Specifications
    Specifications
    Input Voltage (AC) 90-130 VAC
    Input Current (Max Amps) 17 A
    Output Voltage (DC) 27.2 VDC
    Nominal Output VDC 24 VDC
    Charging Current 40 A
    Mounting Panel
    Nominal Input VAC 120 VAC
    Increase
    Decrease
    Availability
  4. BCD300-32-12
    BCD300-32-12
    Analytic Systems Power Supplies, BCD Series
    Item Number
    BCD300-32-12
    MFG Item Number
    BCD300-32-12
    Series
    BCD
    Product Description
    DC/DC Charger, 25A, 20-45V In, 12V
    Specifications
    Specifications
    Input Voltage (DC) 20-45 VDC
    Nominal Input VDC 36 VDC
    Input Current (Max Amps) 20 A
    Output Voltage (DC) 13.6 VDC
    Nominal Output VDC 12 VDC
    Charging Current 25 A
    Charging Stages 2
    Mounting Panel
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. 787-875
    787-875
    Wago Power Supplies, 787 Series
    Item Number
    787-875
    MFG Item Number
    7870875
    Series
    787
    Product Description
    EPSITRON UPS charger and controller,
    Specifications
    Specifications
    Input Voltage (DC) 22-29 VDC
    Nominal Input VDC 24 VDC
    Output Voltage (DC) 24 VDC
    Nominal Output VDC 24 VDC
    Battery Type Lead-Acid AGM
    Number of Battery Banks 1
    IP Rating IP20
    Mounting DIN Rail
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. BCA1000-110-48
    BCA1000-110-48
    Analytic Systems Power Supplies, BCA Series
    Item Number
    BCA1000-110-48
    MFG Item Number
    BCA1000-110-48
    Series
    BCA
    Product Description
    AC Battery Charger, 20A, 48V,
    Specifications
    Specifications
    Input Voltage (AC) 90-130 VAC
    Input Current (Max Amps) 17 A
    Output Voltage (DC) 54.4 VDC
    Nominal Output VDC 48 VDC
    Charging Current 20 A
    Mounting Panel
    Nominal Input VAC 120 VAC
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. BCA310-110-48
    BCA310-110-48
    Analytic Systems Power Supplies, BCA Series
    Item Number
    BCA310-110-48
    MFG Item Number
    BCA310-110-48
    Series
    BCA
    Product Description
    AC Battery Charger, 5A, 48V,
    Specifications
    Specifications
    Input Voltage (AC) 105-125 VAC
    Input Current (Max Amps) 3.7 A
    Output Voltage (DC) 54.4 VDC
    Nominal Output VDC 48 VDC
    Charging Current 5 A
    Mounting Panel
    Nominal Input VAC 120 VAC
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. 2603-B
    2603-B
    Guest Industrial Power Supplies
    Item Number
    2603-B
    MFG Item Number
    2603-B
    Product Description
    Battery Charger, 1 Output, 3A/12VDC
    Specifications
    Specifications
    Input Voltage (AC) 100-130 VAC
    Nominal Output VDC 12 VDC
    Charging Current 3 A
    Number of Battery Banks 1
    Mounting Portable
    Nominal Input VAC 120 VAC
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. 787-870
    787-870
    Wago Power Supplies, 787 Series
    Item Number
    787-870
    MFG Item Number
    7870870
    Series
    787
    Product Description
    EPSITRON UPS charger and controller,
    Specifications
    Specifications
    Input Voltage (DC) 22-29 VDC
    Nominal Input VDC 24 VDC
    Output Voltage (DC) 24 VDC
    Nominal Output VDC 24 VDC
    Battery Type Lead-Acid AGM
    Number of Battery Banks 1
    IP Rating IP20
    Mounting DIN Rail
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. 40020256
    40020256
    Mastervolt Power Supplies, Mass Series
    Item Number
    40020256
    MFG Item Number
    40020256
    Series
    Mass
    Product Description
    Mass 24/25-2 230V/50-60Hz charger MB
    Specifications
    Specifications
    Input Voltage (AC) 180-265 VAC
    Output Voltage (DC) 28.5 VDC
    Nominal Output VDC 24 VDC
    Charging Current 25 A
    Number of Battery Banks 2
    Charging Stages 3
    IP Rating IP23
    Mounting Panel
    Nominal Input VAC 240 VAC