-
AF09-30-10-11ABB Contactors, AF SeriesItem NumberAF09-30-10-11MFG Item NumberAF09-30-10-11SeriesAFProduct DescriptionContactor, 3-P N/O, 24-60AC/20-60DC,Specifications
Specifications Poles 3NO Termination Screw General Purpose (AC1) 25 A UL Motor Switching (AC3) 9 A Max HP 115V 1PH 0.75 hp Max HP 230/240V 1PH 1.5 hp Max HP 230/240V 3PH 2 hp Max HP 460/480V 3PH 5 hp Max HP 575/600V 3PH 7.5 hp AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
CWM80-00-30V18WEG Electric Contactors, CWM SeriesItem NumberCWM80-00-30V18MFG Item NumberCWM80-00-30V18SeriesCWMProduct DescriptionContactor, 3-P N/O, 120VAC, 80ASpecifications
Specifications Nominal Coil Voltage 120 VAC Coil Voltage 120 VAC Poles 3NO Frame Size CWM80 Termination Screw Overload Relays RW67-2D3 General Purpose (AC1) 110 A UL Motor Switching (AC3) 80 A Max HP 115V 1PH 7.5 hp Max HP 230/240V 1PH 15 hp Max HP 200/208V 3PH 20 hp Max HP 230/240V 3PH 25 hp Max HP 460/480V 3PH 50 hp Max HP 575/600V 3PH 60 hp AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
CWM32-00-30V18WEG Electric Contactors, CWM SeriesItem NumberCWM32-00-30V18MFG Item NumberCWM32-00-30V18SeriesCWMProduct DescriptionContactor, 3-P N/O, 120VAC, 32ASpecifications
Specifications Nominal Coil Voltage 120 VAC Coil Voltage 120 VAC Poles 3NO Frame Size CWM32 Termination Screw General Purpose (AC1) 60 A UL Motor Switching (AC3) 32 A Max HP 115V 1PH 3 hp Max HP 230/240V 1PH 5 hp Max HP 200/208V 3PH 10 hp Max HP 230/240V 3PH 10 hp Max HP 460/480V 3PH 20 hp Max HP 575/600V 3PH 25 hp AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
CWM50-00-30V18WEG Electric Contactors, CWM SeriesItem NumberCWM50-00-30V18MFG Item NumberCWM50-00-30V18SeriesCWMProduct DescriptionContactor, 3-P N/O, 120VAC, 50ASpecifications
Specifications Nominal Coil Voltage 120 VAC Coil Voltage 120 VAC Poles 3NO Frame Size CWM50 Termination Screw Overload Relays RW67-2D3 General Purpose (AC1) 90 A UL Motor Switching (AC3) 50 A Max HP 115V 1PH 3 hp Max HP 230/240V 1PH 7.5 hp Max HP 200/208V 3PH 15 hp Max HP 230/240V 3PH 15 hp Max HP 460/480V 3PH 40 hp Max HP 575/600V 3PH 40 hp AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
LC1D128G7Square D Contactors, TeSys SeriesItem NumberLC1D128G7MFG Item Number483018SeriesTeSysProduct DescriptionTeSys D Contactor, 4-Poles (2 NO +Specifications
Specifications Nominal Coil Voltage 120 VAC Coil Voltage 120 VAC Poles 2NO, 2NC Termination Screw General Purpose (AC1) 25 A UL Motor Switching (AC3) 12 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
BF2510A23060Lovato Contactors, BF SeriesItem NumberBF2510A23060MFG Item NumberBF2510A23060SeriesBFProduct Description3Pcontactor +1-N/O 25A Ac3 230/60Specifications
Specifications Nominal Coil Voltage 240 VAC Coil Voltage 230 VAC Poles 3NO Termination Screw General Purpose (AC1) 23-32 A UL Motor Switching (AC3) 25 A Max HP 115V 1PH 2 hp Max HP 230/240V 1PH 3 hp Max HP 200/208V 3PH 7.5 hp Max HP 230/240V 3PH 7.5 hp Max HP 460/480V 3PH 15 hp Max HP 575/600V 3PH 15 hp AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
AF16-30-01-13ABB Contactors, AF SeriesItem NumberAF16-30-01-13MFG Item NumberAF16-30-01-13SeriesAFProduct DescriptionContactor, 3-P N/O, 100-250VAC/DC,Specifications
Specifications Poles 3NO Termination Screw General Purpose (AC1) 30 A UL Motor Switching (AC3) 18 A Max HP 115V 1PH 1.5 hp Max HP 230/240V 1PH 3 hp Max HP 230/240V 3PH 5 hp Max HP 460/480V 3PH 10 hp Max HP 575/600V 3PH 15 hp AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
LC1D40G7Square D ContactorsItem NumberLC1D40G7MFG Item Number156066Product DescriptionTeSys D Contactor, 3-Poles (3 NO),Specifications
Specifications Nominal Coil Voltage 120 VAC Coil Voltage 120 VAC Poles 3NO Termination Screw General Purpose (AC1) 40 A Max HP 115V 1PH 3 hp Max HP 230/240V 1PH 5 hp Max HP 200/208V 3PH 10 hp Max HP 230/240V 3PH 10 hp Max HP 460/480V 3PH 30 hp Max HP 575/600V 3PH 30 hp AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
AF30-30-00-11ABB Contactors, AF SeriesItem NumberAF30-30-00-11MFG Item NumberAF30-30-00-11SeriesAFProduct DescriptionContactor, 3-P N/O, 24-60AC/20-60DCSpecifications
Specifications Poles 3NO Termination Screw General Purpose (AC1) 50 A UL Motor Switching (AC3) 33 A Max HP 115V 1PH 2 hp Max HP 230/240V 1PH 5 hp Max HP 230/240V 3PH 10 hp Max HP 460/480V 3PH 20 hp AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
CE15BN3ABCutler Hammer, Div of Eaton Contactors, FREEDOM SeriesItem NumberCE15BN3ABMFG Item NumberCE15BN3ABSeriesFreedomProduct DescriptionCONTACTORSpecifications
Specifications Nominal Coil Voltage 120 VAC Coil Voltage 120 VAC Poles 3NO Frame Size B Termination Box Lug General Purpose (AC1) 20 A UL Motor Switching (AC3) 10 A Max HP 115V 1PH 0.5 hp Max HP 230/240V 1PH 1 hp Max HP 200/208V 3PH 2 hp Max HP 230/240V 3PH 2 hp Max HP 460/480V 3PH 5 hp Max HP 575/600V 3PH 7.5 hp AvailabilityOrder by 5:00 PM ET and your package will ship the same day.