Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 96

Set Ascending Direction
  1. VC77U03515-76
    VC77U03515-76
    Joslyn Clark Contactors, VC Series
    Item Number
    VC77U03515-76
    MFG Item Number
    53111
    Series
    VC
    Product Description
    Vacuum Contactor, 120VAC Control
    Specifications
    Specifications
    Nominal Coil Voltage 120 VAC
    Max Load Voltage 3,600 V
    Max Load Current 320 A
    Making Current 3,200 A
    Breaking Current 3,200 A
    Interrupting Current 5,000 A
    Short Time Current 7,000 A, 5,000 A
    Switching Frequency 600/Hr
    Chop Current 0.55-0.9 A
    Holding Power 9 VA
    Pick-Up Voltage 90 V
    Operating Temperature -40-135 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. CV77U031615-76
    CV77U031615-76
    Joslyn Clark Contactors, CV Series
    Item Number
    CV77U031615-76
    MFG Item Number
    87060
    Series
    CV
    Product Description
    CONTACTOR
    Specifications
    Specifications
    Nominal Coil Voltage 120 VAC
    Max Load Voltage 1,500 V
    Max Load Current 200 A
    Making Current 2,000 A
    Breaking Current 1,600 A
    Interrupting Current 2,200 A
    Short Time Current 5,000 A, 1,600 A
    Switching Frequency v600/Hr
    Chop Current 0.9 A
    Holding Power 10-12 VA
    Operating Temperature -40-122 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. HCV-1JBU
    HCV-1JBU
    Toshiba Contactors
    Item Number
    HCV-1JBU
    MFG Item Number
    HCV-1JBU
    Product Description
    VACUUM CONTACTOR
    Specifications
    Specifications
    Coil Voltage 100-240 VAC
    Max Load Voltage 1,500 V
    Max Load Current 720 A
    Making Current 7,200 A
    Breaking Current 7,200 A
    Interrupting Current 42,000 A
    Switching Frequency 1,200/Hr
    Holding Power 50 VA
    Operating Temperature 24.8-104 °F
    Increase
    Decrease
    Availability
  4. CV77U034A15-76
    CV77U034A15-76
    Joslyn Clark Contactors, CV Series
    Item Number
    CV77U034A15-76
    MFG Item Number
    87223
    Series
    CV
    Product Description
    CONTACTOR
    Specifications
    Specifications
    Nominal Coil Voltage 120 VAC
    Max Load Voltage 1,500 V
    Max Load Current 400 A
    Making Current 4,000 A
    Breaking Current 3,200 A
    Interrupting Current 4,600 A
    Short Time Current 7,000 A, 3,200 A
    Switching Frequency v600/Hr
    Chop Current 0.9 A
    Holding Power 10-12 VA
    Operating Temperature -40-122 °F
    Increase
    Decrease
    Availability
  5. CV77U036A06-76
    CV77U036A06-76
    Joslyn Clark Contactors, CV Series
    Item Number
    CV77U036A06-76
    MFG Item Number
    85290
    Series
    CV
    Product Description
    CONTACTOR
    Specifications
    Specifications
    Nominal Coil Voltage 120 VAC
    Max Load Voltage 1,000 V
    Max Load Current 600 A
    Making Current 6,000 A
    Breaking Current 4,800 A
    Interrupting Current 6,000 A
    Short Time Current 9,000 A, 4,800 A
    Switching Frequency v300/Hr
    Chop Current 0.9 A
    Holding Power 10-12.5 VA
    Operating Temperature -40-122 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. MVC77U034A50-76
    MVC77U034A50-76
    Joslyn Clark Contactors, MVC Series
    Item Number
    MVC77U034A50-76
    MFG Item Number
    53220
    Series
    MVC
    Product Description
    Contactor, Vacuum, 120VAC Coil
    Specifications
    Specifications
    Nominal Coil Voltage 120 VAC
    Max Load Voltage 5,000 V
    Max Load Current 400 A
    Interrupting Current 4,620 A
    Short Time Current 7,000 A, 2,600 A
    Switching Frequency v300/Hr
    Chop Current 0.9 A
    Holding Power 7 VA
    Pick-Up Voltage 102 V
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. CV77U030406-76
    CV77U030406-76
    Joslyn Clark Contactors, CV Series
    Item Number
    CV77U030406-76
    MFG Item Number
    87215
    Series
    CV
    Product Description
    Vacuum Contactor, 3-P N/O, 120VAC
    Specifications
    Specifications
    Nominal Coil Voltage 120 VAC
    Max Load Voltage 600 V
    Max Load Current 135 A
    Making Current 2,000 A
    Breaking Current 1,600 A
    Interrupting Current 2,200 A
    Short Time Current 5,000 A, 1,600 A
    Switching Frequency v600/Hr
    Chop Current 0.9 A
    Holding Power 10-12 VA
    Operating Temperature -40-122 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. MVC77U034A72-76
    MVC77U034A72-76
    Joslyn Clark Contactors, MVC Series
    Item Number
    MVC77U034A72-76
    MFG Item Number
    53235
    Series
    MVC
    Product Description
    CONTACTOR, VACUUM, 120VAC COIL
    Specifications
    Specifications
    Nominal Coil Voltage 120 VAC
    Max Load Voltage 7,200 V
    Max Load Current 400 A
    Interrupting Current 4,620 A
    Short Time Current 7,000 A, 2,600 A
    Switching Frequency v300/Hr
    Chop Current 0.9 A
    Holding Power 7 VA
    Pick-Up Voltage 102 V
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. CV77U034A06-76
    CV77U034A06-76
    Joslyn Clark Contactors, CV Series
    Item Number
    CV77U034A06-76
    MFG Item Number
    85292
    Series
    CV
    Product Description
    VACUUM CONTACTOR
    Specifications
    Specifications
    Nominal Coil Voltage 120 VAC
    Max Load Voltage 1,000 V
    Max Load Current 400 A
    Making Current 4,000 A
    Breaking Current 3,200 A
    Interrupting Current 4,600 A
    Short Time Current 7,000 A, 3,200 A
    Switching Frequency v600/Hr
    Chop Current 0.9 A
    Holding Power 10-12 VA
    Operating Temperature -40-122 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. CV77U036A15-76
    CV77U036A15-76
    Joslyn Clark Contactors, CV Series
    Item Number
    CV77U036A15-76
    MFG Item Number
    87064
    Series
    CV
    Product Description
    Cv Vacuum Contactor
    Specifications
    Specifications
    Nominal Coil Voltage 120 VAC
    Max Load Voltage 1,500 V
    Max Load Current 600 A
    Making Current 6,000 A
    Breaking Current 4,800 A
    Interrupting Current 6,000 A
    Short Time Current 9,000 A, 4,800 A
    Switching Frequency v300/Hr
    Chop Current 0.9 A
    Holding Power 10-12.5 VA
    Operating Temperature -40-122 °F