The store will not work correctly when cookies are disabled.
-
MFG Item Number
FWP-100A22F
Product Description
Fuse, 100A, 700VAC/DC, Semi, 22X58mm
Specifications
Specifications
I2t Clearing Amps |
12.5 kA |
Current Rating |
100 A |
Voltage (AC) |
700 VAC |
Voltage (DC) |
700 VDC |
Interrupt Rating |
200 kA @ 700 VAC |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter |
0.88 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
FUSE, 500A, 500V, SEMI, BLADED
Specifications
Specifications
I2t Clearing Amps |
149 kA |
Current Rating |
500 A |
Voltage (AC) |
500 VAC |
Voltage (DC) |
500 VDC |
Interrupt Rating |
50 kA @ 500 VAC |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter |
2 " |
Body Length |
2.09 " |
Mounting Centers |
3.53 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
L50S80
Littelfuse Fuses, L50S Series
Product Description
Fuse, 80A, 500VAC/450VDC, Semi
Specifications
Specifications
Current Rating |
80 A |
Voltage (AC) |
500 VAC |
Voltage (DC) |
450 VDC |
Interrupt Rating |
200 kA @ 500 VAC |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter |
1 " |
Overall Length |
3.63 " |
Body Length |
2.13 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
FUSE, 80A, 700VAC, SEMICONDUCTOR
Specifications
Specifications
I2t Clearing Amps |
2.4 kA |
Current Rating |
80 A |
Voltage (AC) |
700 VAC |
Voltage (DC) |
700 VDC |
Interrupt Rating |
200 kA @ 700 VAC |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter |
0.95 " |
Body Length |
2.59 " |
Mounting Centers |
3.63 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Fuse, 300A, 500V, Semi, Bladed
Specifications
Specifications
I2t Clearing Amps |
49.8 kA |
Current Rating |
300 A |
Voltage (AC) |
500 VAC |
Voltage (DC) |
500 VDC |
Interrupt Rating |
50 kA @ 500 VAC |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter |
1.5 " |
Body Length |
2.09 " |
Mounting Centers |
3.44 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
FUSE, 125A, 500V, SEMI
Specifications
Specifications
I2t Clearing Amps |
3.5 kA |
Current Rating |
125 A |
Voltage (AC) |
500 VAC |
Voltage (DC) |
500 VDC |
Interrupt Rating |
50 kA @ 500 VAC |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter |
1.56 " |
Body Length |
1.84 " |
Mounting Centers |
2.89 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
FUSE, 350A, 500V, SEMI, BLADED
Specifications
Specifications
I2t Clearing Amps |
72.9 kA |
Current Rating |
350 A |
Voltage (AC) |
500 VAC |
Voltage (DC) |
500 VDC |
Interrupt Rating |
50 kA @ 500 VAC |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter |
1.5 " |
Body Length |
2.09 " |
Mounting Centers |
3.44 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
FWC-10A10F
Product Description
FUSE, 10A
Specifications
Specifications
I2t Clearing Amps |
70 A |
Current Rating |
10 A |
Voltage (AC) |
600 VAC |
Voltage (DC) |
700 VDC |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter |
0.41 " |
Body Length |
1.5 " |
-
MFG Item Number
FWH-.500A6F
Product Description
Fuse, 0.500A(1/2A), 500V, F, 6X32mm,
Specifications
Specifications
I2t Clearing Amps |
250 mA |
Current Rating |
0.5 A |
Voltage (AC) |
500 VAC |
Voltage (DC) |
500 VDC |
Interrupt Rating |
50 kA @ 500 VAC |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter |
0.25 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
FUSE, 150A, 500V, SEMI
Specifications
Specifications
I2t Clearing Amps |
4.6 kA |
Current Rating |
150 A |
Voltage (AC) |
500 VAC |
Voltage (DC) |
500 VDC |
Interrupt Rating |
50 kA @ 500 VAC |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter |
1.56 " |
Body Length |
1.84 " |
Mounting Centers |
2.89 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved