Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 1384

Set Ascending Direction
  1. 512F
    512F
    ebm-papst, Inc. Fans, DC INPUT SQUARE Series
    Item Number
    512F
    MFG Item Number
    512F
    Series
    DC INPUT SQUARE
    Product Description
    Fan, 50mm SQ x 15mm DP 12VDC 12CFM
    Specifications
    Specifications
    Operating Voltage 12 VDC
    Nominal Voltage 12 VDC
    Nominal Height 50 mm
    Nominal Width 50 mm
    Nominal Depth 15 mm
    Air Flow 11 CFM
    Power Consumption 1 W
    Fan Speed 5,000 RPM
    Noise Level 30 dB
    Tachometer Output No
    Bearing Type Sleeve
    Operating Temp Range (F) -4-158 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. 414F/2
    414F/2
    ebm-papst, Inc. Fans
    Item Number
    414F/2
    MFG Item Number
    414F/2
    Product Description
    DC Tubeaxial Fan
    Specifications
    Specifications
    Operating Voltage 24 VDC
    Nominal Voltage 24 VDC
    Nominal Height 40 mm
    Nominal Width 40 mm
    Nominal Depth 10 mm
    Air Flow 4.7 CFM
    Power Consumption 0.8 W
    Fan Speed 5,400 RPM
    Noise Level 22.1 dB
    Connection Type Wire Leads
    Tachometer Output Yes
    Bearing Type Sleeve
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. 4650N
    4650N
    ebm-papst, Inc. Fans, AC INPUT SQUARE Series
    Item Number
    4650N
    MFG Item Number
    4650N
    Series
    AC INPUT SQUARE
    Product Description
    FAN 119mm SQ X 38mm 230VAC 106CFM
    Specifications
    Specifications
    Operating Voltage 230 VAC
    Nominal Voltage 240 VAC
    Nominal Height 119 mm
    Nominal Width 119 mm
    Nominal Depth 38 mm
    Air Flow 94 CFM
    Power Consumption 19 W
    Fan Speed 2,650 RPM
    Noise Level 46 dB
    Connection Type 0.110 in. Flat Blade
    Tachometer Output No
    Bearing Type Sleeve
    Operating Temp Range (F) 14-131 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. 3AUA0000059275
    Item Number
    3AUA0000059275
    MFG Item Number
    3AUA0000059275
    Product Description
    FAN, ACS550, R4, EXTERNAL
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. A47B15A23T3100
    A47B15A23T3100
    Globe Motors Fans, AC INPUT SQUARE Series
    Item Number
    A47B15A23T3100
    MFG Item Number
    A47B15A23T3100
    Series
    AC INPUT SQUARE
    Product Description
    FAN, 119mm SQ X 38mm, 230VAC, 105CFM
    Specifications
    Specifications
    Operating Voltage 230 VAC
    Nominal Voltage 240 VAC
    Nominal Height 119 mm
    Nominal Width 119 mm
    Nominal Depth 38 mm
    Air Flow 102 CFM
    Current Rating 0.1 A
    Power Consumption 14 W
    Fan Speed 2,900 RPM
    Noise Level 41 dB
    Tachometer Output No
    Bearing Type Ball
    Operating Temp Range (F) 14-158 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. W2S130-AA03-01
    W2S130-AA03-01
    ebm-papst, Inc. Fans, AC INPUT ROUND Series
    Item Number
    W2S130-AA03-01
    MFG Item Number
    W2S130-AA03-01
    Series
    AC INPUT ROUND
    Product Description
    Fan 150MM ROUND X 55MM 230VAC 225CFM
    Specifications
    Specifications
    Operating Voltage 230 VAC
    Nominal Voltage 240 VAC
    Nominal Height 150 mm
    Nominal Width 150 mm
    Nominal Depth 55 mm
    Air Flow 224 CFM
    Power Consumption 39 W
    Fan Speed 3,250 RPM
    Noise Level 53 dB
    Connection Type Wire Leads
    Tachometer Output No
    Bearing Type Ball
    Operating Temp Range (F) -13-158 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. A59B15A15T3000
    A59B15A15T3000
    Globe Motors Fans, AC INPUT OVAL Series
    Item Number
    A59B15A15T3000
    MFG Item Number
    70217818
    Series
    AC INPUT OVAL
    Product Description
    FAN, 172X150X38mm, 115VAC, 215CFM
    Specifications
    Specifications
    Operating Voltage 115 VAC
    Nominal Voltage 120 VAC
    Nominal Height 150 mm
    Nominal Width 172 mm
    Nominal Depth 38 mm
    Air Flow 212 CFM
    Current Rating 0.36 A
    Power Consumption 32 W
    Fan Speed 3,200 RPM
    Noise Level 56 dB
    Connection Type 0.120 in. Flat Blade
    Tachometer Output No
    Bearing Type Ball
    Operating Temp Range (F) 14-158 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. 6318/2TDH4P
    6318/2TDH4P
    ebm-papst, Inc. Fans
    Item Number
    6318/2TDH4P
    MFG Item Number
    6318/2TDH4P
    Product Description
    FAN
    Specifications
    Specifications
    Operating Voltage 48 VDC
    Nominal Voltage 48 VDC
    Air Flow 559.1 CFM
    Power Consumption 150 W
    Fan Speed 9,200 RPM
    Noise Level 75 dB
    Connection Type Wire Leads
    Tachometer Output Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. OA4715-12TB
    OA4715-12TB
    Orion Fans, AC-FAN Series
    Item Number
    OA4715-12TB
    MFG Item Number
    OA4715-12TB
    Series
    AC-FAN
    Product Description
    Fan AC 120X38 120V Ball
    Specifications
    Specifications
    Operating Voltage 115 VAC
    Nominal Voltage 120 VAC
    Nominal Height 119 mm
    Nominal Width 119 mm
    Nominal Depth 38 mm
    Air Flow 110 CFM
    Current Rating 0.3 A
    Power Consumption 24 W
    Fan Speed 3,000 RPM
    Noise Level 44 dB
    Connection Type 0.120 in. Flat Blade
    Tachometer Output No
    Bearing Type Ball
    Operating Temp Range (F) 14-158 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. A31B15A15T3000
    A31B15A15T3000
    Globe Motors Fans, AC INPUT SQUARE Series
    Item Number
    A31B15A15T3000
    MFG Item Number
    A31B15A15T3000
    Series
    AC INPUT SQUARE
    Product Description
    FAN, 80MM SQ X 38MM DP 115VAC 33CFM
    Specifications
    Specifications
    Operating Voltage 115 VAC
    Nominal Voltage 120 VAC
    Nominal Height 80 mm
    Nominal Width 80 mm
    Nominal Depth 38 mm
    Air Flow 32 CFM
    Current Rating 0.11 A
    Power Consumption 7 W
    Fan Speed 3,200 RPM
    Noise Level 38 dB
    Connection Type Wire Leads
    Tachometer Output No
    Bearing Type Ball
    Operating Temp Range (F) 14-158 °F