The store will not work correctly when cookies are disabled.
-
132812
Chromalox Heaters, WS Series
Product Description
WS-605 HT S 120V1P 500W
Specifications
Specifications
Wattage |
500 W |
Voltage |
120 V |
Phase |
1 |
Watt Density (W/In^2) |
25 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
253809
Chromalox Heaters, SCB Series
Product Description
SCB-50 120V 50W
Specifications
Specifications
Wattage |
50 W |
Voltage |
120 V |
Phase |
1 |
Max Temperature |
800 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
136362
Chromalox Heaters, A Series
Product Description
A-90 HT RING240V1P 1800W
Specifications
Specifications
Wattage |
1,800 W |
Voltage |
240 V |
Phase |
1 |
Watt Density (W/In^2) |
19 |
Max Temperature |
1,200 °F |
Mounting |
Ring Clamp |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
129314
Chromalox Heaters, OT Series
Product Description
OT-715 IRON 120V1P 150W
Specifications
Specifications
Wattage |
150 W |
Voltage |
120 V |
Phase |
1 |
Watt Density (W/In^2) |
11 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
123297
Chromalox Heaters, SL-B Series
Product Description
SLB-4-10-55P-10-120V-200W
Specifications
Specifications
Wattage |
200 W |
Voltage |
120 V |
Operating Temperature |
40 °F |
Thermostat |
Yes |
Enclosure |
Yes |
Lead Length |
10 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
253850
Chromalox Heaters, SCB Series
Product Description
Heater, Edison Screw Base, 120V,
Specifications
Specifications
Wattage |
150 W |
Voltage |
120 V |
Phase |
1 |
Max Temperature |
800 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
131975
Chromalox Heaters, PT Series
Product Description
PT-615 IRON 240V1P 150W
Specifications
Specifications
Wattage |
150 W |
Voltage |
240 V |
Phase |
1 |
Watt Density (W/In^2) |
14 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
156435
Chromalox Heaters, MB-1 Series
Product Description
MB-8J1J1P1 240V 1200W
Specifications
Specifications
Wattage |
1,200 W |
Voltage |
240 V |
Phase |
1 |
Watt Density (W/In^2) |
34 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
106690
Chromalox Heaters, UTU-LT Series
Product Description
UTU-3LT 120V1P 1.100KW
Specifications
Specifications
Wattage |
1,100 W |
Voltage |
120 V |
Phase |
1 |
Watt Density (W/In^2) |
40 |
Cross-Section Diameter |
0.375 " |
Terminal Type |
8 |
Max Temperature |
1,600 °F |
Cold End |
2.125 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
150375
Chromalox Heaters, MB-2 Series
Product Description
MB-7A1J2P1 240/480V 1000W
Specifications
Specifications
Wattage |
1,000 W |
Phase |
1 |
Watt Density (W/In^2) |
30 |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved