Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 28

Set Ascending Direction
  1. 2118.55
    2118.55
    AEMC Fuses
    Item Number
    2118.55
    MFG Item Number
    2118.55
    Product Description
    Fuse - Set of 5, 4A, 250V, 5 x 20mm
    Specifications
    Specifications
    Current Rating 4 A
    Voltage (AC) 250 VAC
    Voltage (DC) 250 VDC
    Trip Indicator No
    Alarm Contact No
    Diameter (mm) 5 mm
    Body Length (mm) 20 mm
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. 2129.99
    2129.99
    AEMC Fuses
    Item Number
    2129.99
    MFG Item Number
    2129.99
    Product Description
    FUSE, 10/PK, 2A, 250V, FAST BLOW,
    Specifications
    Specifications
    Current Rating 2 A
    Voltage (AC) 250 VAC
    Voltage (DC) 250 VDC
    Trip Indicator No
    Alarm Contact No
    Diameter (mm) 5 mm
    Body Length (mm) 20 mm
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. DMM-B-0.440
    DMM-B-0.440
    Bussmann Fuses, DMM-B Series
    Item Number
    DMM-B-0.440
    MFG Item Number
    DMM-B-44/100
    Series
    DMM-B
    Product Description
    FUSE, 0.440A (44/100A)
    Specifications
    Specifications
    Current Rating 0.44 A
    Voltage (AC) 1,000 VAC
    Voltage (DC) 1,000 VDC
    Trip Indicator No
    Alarm Contact No
    Diameter (in) 0.41 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. 2117.74
    2117.74
    AEMC Fuses
    Item Number
    2117.74
    MFG Item Number
    2117.74
    Product Description
    Fuse - Set of 5, 0.5A, 600V, 10 x
    Specifications
    Specifications
    Current Rating 0.5 A
    Voltage (AC) 600 VAC
    Voltage (DC) 600 VDC
    Trip Indicator No
    Alarm Contact No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. 2118.53
    2118.53
    AEMC Fuses
    Item Number
    2118.53
    MFG Item Number
    2118.53
    Product Description
    Fuse - Set of 5, 0.5A, 250V, 5 x
    Specifications
    Specifications
    Current Rating 0.5 A
    Voltage (AC) 250 VAC
    Voltage (DC) 250 VDC
    Trip Indicator No
    Alarm Contact No
    Diameter (mm) 5 mm
    Body Length (mm) 20 mm
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. 2118.62
    2118.62
    AEMC Fuses
    Item Number
    2118.62
    MFG Item Number
    2118.62
    Product Description
    Fuse - Set of 10, 10A, 600V, 6 x
    Specifications
    Specifications
    Current Rating 10 A
    Voltage (AC) 600 VAC
    Voltage (DC) 600 VDC
    Trip Indicator No
    Alarm Contact No
    Diameter (mm) 6 mm
    Body Length (mm) 32 mm
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. 2118.83
    2118.83
    AEMC Fuses
    Item Number
    2118.83
    MFG Item Number
    2118.83
    Product Description
    Fuse - Set of 5, 10A, 250V, 5 x
    Specifications
    Specifications
    Current Rating 10 A
    Voltage (AC) 250 VAC
    Voltage (DC) 250 VDC
    Trip Indicator No
    Alarm Contact No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. 2119.56
    2119.56
    AEMC Fuses
    Item Number
    2119.56
    MFG Item Number
    2119.56
    Product Description
    Fuse - Set of 3, 0.1A, 660V, 6 x
    Specifications
    Specifications
    Current Rating 0.1 A
    Voltage (AC) 660 VAC
    Voltage (DC) 660 VDC
    Trip Indicator No
    Alarm Contact No
    Diameter (mm) 6 mm
    Body Length (mm) 32 mm
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. 2119.57
    2119.57
    AEMC Fuses
    Item Number
    2119.57
    MFG Item Number
    2119.57
    Product Description
    Fuse - Set of 1, 2.5A, 1200V, 8 x
    Specifications
    Specifications
    Current Rating 2.5 A
    Voltage (AC) 1,200 VAC
    Voltage (DC) 1,200 VDC
    Trip Indicator No
    Alarm Contact No
    Diameter (mm) 8 mm
    Body Length (mm) 50 mm
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. 2119.84
    2119.84
    AEMC Fuses
    Item Number
    2119.84
    MFG Item Number
    2119.84
    Product Description
    Fuse - Set of 3, 0.1A, 380V, 5 x
    Specifications
    Specifications
    Current Rating 0.1 A
    Voltage (AC) 380 VAC
    Voltage (DC) 380 VDC
    Trip Indicator No
    Alarm Contact No
    Diameter (mm) 5 mm
    Body Length (mm) 20 mm