Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

7 Items

Set Ascending Direction
  1. G1000NC450
    G1000NC450
    Westcode Semiconductors SCRs, G Series
    Item Number
    G1000NC450
    MFG Item Number
    G1000NC450
    Series
    G
    Product Description
    ASYMMETRIC GTO
    Specifications
    Specifications
    Vdrm (Volts) 4,500 V
    Vrrm (Volts) 18 V
    Idrm Peak (mA) 60 mA
    Irrm Peak (mA) 60 mA
    It (rms) Amps 1,065 A
    It (avg) Amps 545 A
    Itsm Amps 8 A
    Vtm (Volts) 4 V
    dv/dt (V/microseconds) 1,000
    di/dt (A/microseconds) 800
    Igt (mA) 4 mA
    Junction Temperature -40-125 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. H0500KC25D
    H0500KC25D
    Westcode Semiconductors SCRs, H Series
    Item Number
    H0500KC25D
    MFG Item Number
    H0500KC25D
    Series
    H
    Product Description
    FAST, SYMMETRICAL GTO
    Specifications
    Specifications
    Vdrm (Volts) 2,500 V
    Vrrm (Volts) 2,000 V
    It (rms) Amps 280 A
    It (avg) Amps 540 A
    Itsm Amps 3 A
    Vtm (Volts) 3.2 V
    dv/dt (V/microseconds) 800
    di/dt (A/microseconds) 1,000
    Igt (mA) 6 mA
    Junction Temperature -40-125 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. H0500KC25Y
    H0500KC25Y
    Westcode Semiconductors SCRs, H Series
    Item Number
    H0500KC25Y
    MFG Item Number
    H0500KC25Y
    Series
    H
    Product Description
    FAST, SYMMETRICAL GTO
    Specifications
    Specifications
    Vdrm (Volts) 2,500 V
    Vrrm (Volts) 2,000 V
    It (rms) Amps 280 A
    It (avg) Amps 540 A
    Itsm Amps 3 A
    Vtm (Volts) 3.2 V
    dv/dt (V/microseconds) 800
    di/dt (A/microseconds) 1,000
    Igt (mA) 6 mA
    Junction Temperature -40-125 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. H0700KC17Y
    H0700KC17Y
    Westcode Semiconductors SCRs, H Series
    Item Number
    H0700KC17Y
    MFG Item Number
    H0700KC17Y
    Series
    H
    Product Description
    FAST, SYMMETRICAL GTO
    Specifications
    Specifications
    Vdrm (Volts) 1,700 V
    Vrrm (Volts) 1,360 V
    It (rms) Amps 700 A
    It (avg) Amps 360 A
    Itsm Amps 4 A
    Vtm (Volts) 2.4 V
    dv/dt (V/microseconds) 800
    di/dt (A/microseconds) 1,000
    Igt (mA) 200 mA
    Junction Temperature -40-125 ­°F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. S1200NC200
    S1200NC200
    Westcode Semiconductors SCRs, S Series
    Item Number
    S1200NC200
    MFG Item Number
    S1200NC200
    Series
    S
    Product Description
    FAST, SYMMETRICAL GTO
    Specifications
    Specifications
    Vdrm (Volts) 2,500 V
    Vrrm (Volts) 2,000 V
    It (rms) Amps 1,600 A
    It (avg) Amps 790 A
    Itsm Amps 13 A
    Vtm (Volts) 2.7 V
    dv/dt (V/microseconds) 1,000
    di/dt (A/microseconds) 1,000
    Igt (mA) 7 mA
    Junction Temperature -40-125 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. S1200NC25D
    S1200NC25D
    Westcode Semiconductors SCRs, S Series
    Item Number
    S1200NC25D
    MFG Item Number
    S1200NC25D
    Series
    S
    Product Description
    FAST, SYMMETRICAL GTO
    Specifications
    Specifications
    Vdrm (Volts) 2,500 V
    Vrrm (Volts) 2,000 V
    It (rms) Amps 1,600 A
    It (avg) Amps 790 A
    Itsm Amps 13 A
    Vtm (Volts) 2.7 V
    dv/dt (V/microseconds) 1,000
    di/dt (A/microseconds) 1,000
    Igt (mA) 7 mA
    Junction Temperature -40-125 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. S1200NC25Y
    S1200NC25Y
    Westcode Semiconductors SCRs, S Series
    Item Number
    S1200NC25Y
    MFG Item Number
    S1200NC25Y
    Series
    S
    Product Description
    FAST, SYMMETRICAL GTO
    Specifications
    Specifications
    Vdrm (Volts) 2,500 V
    Vrrm (Volts) 2,000 V
    It (rms) Amps 1,600 A
    It (avg) Amps 790 A
    Itsm Amps 13 A
    Vtm (Volts) 2.7 V
    dv/dt (V/microseconds) 1,000
    di/dt (A/microseconds) 1,000
    Igt (mA) 7 mA
    Junction Temperature -40-125 °F