The store will not work correctly when cookies are disabled.
-
P4100H
Daito Fuses, P4H Series
Product Description
FUSE, 10A, 250VAC/DC
Specifications
Specifications
Voltage (AC) |
250 VAC |
Current Rating |
10 A |
Voltage (DC) |
250 VDC |
Interrupt Rating |
1.5 kA @ 250 V |
Trip Indicator |
No |
Alarm Contact |
Yes |
Length (mm) |
32 mm |
Body Length (mm) |
32 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
LM10
Daito Fuses, LM Series
Product Description
Fuse, 1A
Specifications
Specifications
Voltage (AC) |
48 VAC |
Current Rating |
1 A |
Voltage (DC) |
48 VDC |
Interrupt Rating |
50 kA @ 48 V |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
10 mm |
Body Length (mm) |
10 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
LM32C
Daito Fuses, LM Series
Product Description
Fuse, 3.2A, W/Clear Cover
Specifications
Specifications
Voltage (AC) |
48 VAC |
Current Rating |
3.2 A |
Voltage (DC) |
48 VDC |
Interrupt Rating |
50 kA @ 48 V |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
10 mm |
Body Length (mm) |
10 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
A60L-0001-0290/LM10
MFG Item Number
A60L-0001-0290/LM10
Product Description
Fuse, 1A
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
P450H
Daito Fuses, P4H Series
Specifications
Specifications
Voltage (AC) |
250 VAC |
Current Rating |
5 A |
Voltage (DC) |
250 VDC |
Interrupt Rating |
1.5 kA @ 250 V |
Trip Indicator |
No |
Alarm Contact |
Yes |
Length (mm) |
32 mm |
Body Length (mm) |
32 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MP20
Daito Fuses, MP Series
Product Description
FUSE, 2A, 125V, DARK GREEN
Specifications
Specifications
Voltage (AC) |
125 VAC |
Current Rating |
2 A |
Voltage (DC) |
125 VDC |
Interrupt Rating |
100 kA @ 125 V |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
17.2 mm |
Body Length (mm) |
17.2 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MP75
Daito Fuses, MP Series
Product Description
Fuse, 7.5A, 125VAC, Japanese Type,
Specifications
Specifications
Voltage (AC) |
125 VAC |
Current Rating |
7.5 A |
Voltage (DC) |
125 VDC |
Interrupt Rating |
100 kA @ 125 V |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
17.2 mm |
Body Length (mm) |
17.2 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MP10
Daito Fuses, MP Series
Product Description
FUSE, 1A, 125V, DARK GREEN
Specifications
Specifications
Voltage (AC) |
125 VAC |
Current Rating |
1 A |
Voltage (DC) |
125 VDC |
Interrupt Rating |
100 kA @ 125 V |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
17.2 mm |
Body Length (mm) |
17.2 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
LM50
Daito Fuses, LM Series
Product Description
Fuse, 5A
Specifications
Specifications
Voltage (AC) |
48 VAC |
Current Rating |
5 A |
Voltage (DC) |
48 VDC |
Interrupt Rating |
50 kA @ 48 V |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
10 mm |
Body Length (mm) |
10 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
PL4150
Daito Fuses, P3-PL3-P4-PL4 Series
Product Description
FUSE, 15A, 250VAC/DC
Specifications
Specifications
Voltage (AC) |
125 VAC |
Current Rating |
15 A |
Voltage (DC) |
125 VDC |
Interrupt Rating |
1 kA @ 125 V |
Trip Indicator |
No |
Alarm Contact |
Yes |
Length (mm) |
32 mm |
Body Length (mm) |
32 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved