The store will not work correctly when cookies are disabled.
-
MFG Item Number
97F6931RC
Product Description
Capacitor, 20 MFD, 580 VAC, Can,
Specifications
Specifications
Diameter |
1.75 " |
Capacitance |
20 µF |
Composition |
Metallized Polypropylene |
Tolerance % |
±3 % |
Voltage AC |
580 VAC |
Temperature (F) |
-40-194 °F |
Case Material |
Aluminum |
Height |
4.75 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Capacitor, 14.5 MFD, 580VAC, Can,
Specifications
Specifications
Capacitance |
14.5 µF |
Composition |
Metallized Polypropylene |
Tolerance % |
±3 % |
Voltage AC |
580 VAC |
Temperature (F) |
-40-194 °F |
Case Material |
Metal Can |
Lead Spacing |
0.81 " |
Lead Length |
0.63 " |
Height |
3.88 " |
Width |
2.69 " |
Depth |
1.56 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
97F6606RC
Product Description
Capacitor, 10 MFD, 400VAC, Can,
Specifications
Specifications
Capacitance |
10 µF |
Composition |
Metallized Polypropylene |
Tolerance % |
±3 % |
Voltage AC |
400 VAC |
Temperature (F) |
-40-194 °F |
Case Material |
Metal Can |
Lead Spacing |
0.81 " |
Lead Length |
0.63 " |
Height |
2.88 " |
Width |
2.69 " |
Depth |
1.56 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
97F6923RC
Product Description
Capacitor, 32 MFD, 540VAC, Can,
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
27L7004RC
Product Description
Capacitor, 24 MFD, 360VAC, Can,
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
CAPACITOR, 13.5 MFD, 330VAC, CAN
Specifications
Specifications
Capacitance |
13.5 µF |
Composition |
Metallized Polypropylene |
Tolerance % |
±3 % |
Voltage AC |
330 VAC |
Temperature (F) |
-40-194 °F |
Case Material |
Metal Can |
Lead Spacing |
0.81 " |
Lead Length |
0.63 " |
Height |
2.88 " |
Width |
2.69 " |
Depth |
1.56 " |
-
27L667
GE Capacitors, 27L Series
Product Description
Capacitor, 42/22 MFD, 400VAC, Can,
Specifications
Specifications
Diameter |
2 " |
Capacitance |
42 µF |
Composition |
Metallized Polypropylene |
Tolerance % |
±3 % |
Voltage AC |
400 VAC |
Temperature (F) |
-40-194 °F |
Case Material |
Aluminum |
Height |
3.88 " |
-
Product Description
Capacitor, 10 MFD, 400VAC, Can,
Specifications
Specifications
Capacitance |
10 µF |
Composition |
Metallized Polypropylene |
Tolerance % |
±3 % |
Voltage AC |
400 VAC |
Temperature (F) |
-40-194 °F |
Case Material |
Metal Can |
Lead Spacing |
0.81 " |
Lead Length |
0.63 " |
Height |
2.88 " |
Width |
2.69 " |
Depth |
1.56 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Capacitor, 24 MFD, 480VAC, Can,
Specifications
Specifications
Capacitance |
24 µF |
Composition |
Metallized Polypropylene |
Tolerance % |
±3 % |
Voltage AC |
480 VAC |
Temperature (F) |
-40-194 °F |
Case Material |
Metal Can |
Lead Spacing |
0.81 " |
Lead Length |
0.63 " |
Height |
3.88 " |
Width |
2.91 " |
Depth |
1.91 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Capacitor, 20 MFD, 480VAC, Can,
Specifications
Specifications
Capacitance |
20 µF |
Composition |
Metallized Polypropylene |
Tolerance % |
±3 % |
Voltage AC |
480 VAC |
Temperature (F) |
-40-194 °F |
Case Material |
Metal Can |
Lead Spacing |
0.81 " |
Lead Length |
0.63 " |
Height |
3.88 " |
Width |
2.91 " |
Depth |
1.91 " |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved