Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 3797

Set Ascending Direction
  1. 570232
    570232
    Pilz Safety Switches, PSENMECH Series
    Item Number
    570232
    MFG Item Number
    570232
    Series
    PSENMECH
    Product Description
    PSENME3.2/2AR SAFETY SWITCH
    Specifications
    Specifications
    Solenoid Interlocking No
    Thermal Current Rating 5 A
    Extraction Force 10 N
    Auxiliary Release No
    Adjustable Actuator Head Yes
    IP Rating IP65
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. 570251
    570251
    Pilz Safety Switches, PSENMECH Series
    Item Number
    570251
    MFG Item Number
    570251
    Series
    PSENMECH
    Product Description
    Safety Switch, PSENME4.2/4AS, M20
    Specifications
    Specifications
    Solenoid Interlocking No
    Thermal Current Rating 5 A
    Extraction Force 10 N
    Auxiliary Release No
    Adjustable Actuator Head Yes
    IP Rating IP65
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. FR992-D1
    FR992-D1
    Pizzato Safety Switches, FR Series
    Item Number
    FR992-D1
    MFG Item Number
    FR 992-D1
    Series
    FR
    Product Description
    Safety switch with separate actuator
    Specifications
    Specifications
    Thermal Current Rating 10 A
    Operating Voltage 400 VAC
    Extraction Force 10 N
    Connection Type M12 Connector
    Adjustable Actuator Head Yes
    IP Rating IP67
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. 570005
    570005
    Pilz Safety Switches, PSENMECH Series
    Item Number
    570005
    MFG Item Number
    570005
    Series
    PSENMECH
    Product Description
    PSENME1M/1AR SAFETY SWITCH
    Specifications
    Specifications
    Solenoid Interlocking Yes
    Thermal Current Rating 2.5 A
    Extraction Force 27 N
    Auxiliary Release No
    Adjustable Actuator Head Yes
    IP Rating IP67
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. 084142
    084142
    Euchner Safety Switches, TP Series
    Item Number
    084142
    MFG Item Number
    084142
    Series
    TP
    Product Description
    SAFETY SWITCH, TP3-2131A024M
    Specifications
    Specifications
    Thermal Current Rating 4 A
    Contact Load 8 W
    Extraction Force 20 N
    Auxiliary Release Yes
    Adjustable Actuator Head Yes
    IP Rating IP67
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. 096890
    096890
    Euchner Safety Switches, STP Series
    Item Number
    096890
    MFG Item Number
    96890
    Series
    STP
    Product Description
    STP3A-4121A024M
    Specifications
    Specifications
    Thermal Current Rating 4 A
    Contact Load 8 W
    Extraction Force 30 N
    Auxiliary Release Yes
    Adjustable Actuator Head Yes
    IP Rating IP67
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. HS1L-DT44KMSR-R
    HS1L-DT44KMSR-R
    IDEC Safety Switches, HS1L Series
    Item Number
    HS1L-DT44KMSR-R
    MFG Item Number
    HS1L-DT44KMSR-R
    Series
    HS1L
    Product Description
    Safety Switch Spring Lock
    Specifications
    Specifications
    Solenoid Interlocking Yes
    Thermal Current Rating 10 A
    Operating Voltage 24 VDC
    Auxiliary Release Yes
    Adjustable Actuator Head No
    IP Rating IP67
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. 095396
    095396
    Euchner Safety Switches, STM Series
    Item Number
    095396
    MFG Item Number
    95396
    Series
    STM
    Product Description
    STM1A-222B024-M
    Specifications
    Specifications
    Thermal Current Rating 4 A
    Contact Load 6 W
    Extraction Force 30 N
    Auxiliary Release Yes
    Adjustable Actuator Head Yes
    IP Rating IP67
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. HS5L-DD44M-G
    HS5L-DD44M-G
    IDEC Safety Switches, HS5L Series
    Item Number
    HS5L-DD44M-G
    MFG Item Number
    HS5L-DD44M-G
    Series
    HS5L
    Product Description
    Limit Switch, Interlock 4Cnt
    Specifications
    Specifications
    Solenoid Interlocking Yes
    Thermal Current Rating 2.5 A
    Contact Load 5 W
    Extraction Force 120 N
    Adjustable Actuator Head Yes
    IP Rating IP67
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. 083966
    083966
    Euchner Safety Switches, TZ Series
    Item Number
    083966
    MFG Item Number
    83966
    Series
    TZ
    Product Description
    SAFETY SWITCH, TZ1RE024MVAB
    Specifications
    Specifications
    Thermal Current Rating 4 A
    Contact Load 7 W
    Extraction Force 30 N
    Auxiliary Release Yes
    Adjustable Actuator Head No
    IP Rating IP67
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
Page
per page
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved