Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 1089

Set Ascending Direction
  1. Z211438
    Z211438
    Mersen Fuses
    Item Number
    Z211438
    MFG Item Number
    Z211438
    Product Description
    NH 000 32A 500V gG
    Specifications
    Specifications
    Current Rating 32 A
    Voltage (AC) 500 VAC
    Voltage (DC) 250 VDC
    Class gG
    Interrupt Rating 120kA AC
    Trip Indicator Yes
    Increase
    Decrease
    Availability
  2. 125NHG00B
    125NHG00B
    Bussmann Fuses, NH Series
    Item Number
    125NHG00B
    MFG Item Number
    125NHG00B
    Series
    NH
    Product Description
    Fuse, 125A, 500VAC, gG, NH00
    Specifications
    Specifications
    Current Rating 125 A
    Voltage (AC) 500 VAC
    Trip Indicator No
    Alarm Contact No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. 20NH00GL
    20NH00GL
    Altech Fuses, NH00 Series
    Item Number
    20NH00GL
    MFG Item Number
    20NH00GL
    Series
    NH00
    Product Description
    Fuse, 20A, 500VAC, gL, NH00,
    Specifications
    Specifications
    Current Rating 20 A
    Voltage (AC) 500 VAC
    Class gL-gG
    Trip Indicator No
    Alarm Contact No
    Length (mm) 79 mm
    Width (mm) 28 mm
    Depth (mm) 42.5 mm
    Increase
    Decrease
    Availability
  4. 50NHG000B
    50NHG000B
    Bussmann Fuses, NH Series
    Item Number
    50NHG000B
    MFG Item Number
    50NHG000B
    Series
    NH
    Product Description
    Fuse, 50A, 500VAC, gG, NHC000,
    Specifications
    Specifications
    Current Rating 50 A
    Voltage (AC) 500 VAC
    Trip Indicator No
    Alarm Contact No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. 67230400
    67230400
    Socomec Fuses
    Item Number
    67230400
    MFG Item Number
    67230400
    Product Description
    FUS AM T2 E 400A
    Specifications
    Specifications
    Current Rating 400 A
    Voltage (AC) 500 VAC
    Voltage (DC) 500 VDC
    Trip Indicator No
    Alarm Contact No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. 68520100
    68520100
    Socomec Fuses
    Item Number
    68520100
    MFG Item Number
    68520100
    Product Description
    FUS GG T0 100A WITH STRICKER
    Specifications
    Specifications
    Current Rating 100 A
    Voltage (AC) 500 VAC
    Voltage (DC) 500 VDC
    Class gG
    Trip Indicator No
    Alarm Contact No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. 68630200
    68630200
    Socomec Fuses
    Item Number
    68630200
    MFG Item Number
    68630200
    Product Description
    FUS AM T1 200A WITH STRICKER
    Specifications
    Specifications
    Current Rating 200 A
    Voltage (AC) 500 VAC
    Voltage (DC) 500 VDC
    Class aM
    Trip Indicator No
    Alarm Contact No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. A222847
    A222847
    Mersen Fuses
    Item Number
    A222847
    MFG Item Number
    A222847
    Product Description
    NH 000 20A 500V gG
    Specifications
    Specifications
    Current Rating 20 A
    Voltage (AC) 500 VAC
    Voltage (DC) 250 VDC
    Class gG
    Interrupt Rating 120 kA AC
    Trip Indicator Yes
    Alarm Contact No
    Increase
    Decrease
    Availability
  9. F218091
    F218091
    Mersen Fuses
    Item Number
    F218091
    MFG Item Number
    F218091
    Product Description
    NH 000 20A 500V gG SGL
    Specifications
    Specifications
    Current Rating 20 A
    Voltage (AC) 500 VAC
    Voltage (DC) 250 VDC
    Class gG
    Interrupt Rating 120 kA AC
    Trip Indicator Yes
    Alarm Contact No
    Increase
    Decrease
    Availability
  10. G227867
    G227867
    Mersen Fuses
    Item Number
    G227867
    MFG Item Number
    G227867
    Product Description
    Fuse, NH 00 100A 690V AM
    Specifications
    Specifications
    Current Rating 100 A
    Voltage (AC) 690 VAC
    Class aM
    Trip Indicator Yes
    Alarm Contact No
    Increase
    Decrease
    Availability
Page
per page
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved