The store will not work correctly when cookies are disabled.
-
MFG Item Number
RG125-19/14N
Product Description
FAN, 180MM SQ X 40MM DP 24VDC 52CFM
Specifications
Specifications
Operating Voltage |
24 VDC |
Nominal Voltage |
24 VDC |
Nominal Height |
180 mm |
Nominal Width |
180 mm |
Nominal Depth |
40 mm |
Air Flow |
51.5 CFM |
Power Consumption |
5 W |
Noise Level |
58 dB |
Connection Type |
Wire Leads |
Housing Material |
Metallic |
Bearing Type |
Ball |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
RL90-18/06
Specifications
Specifications
Operating Voltage |
115 VAC |
Nominal Voltage |
120 VAC |
Nominal Height |
121 mm |
Nominal Width |
121 mm |
Nominal Depth |
37 mm |
Air Flow |
24.7 CFM |
Power Consumption |
19.5 W |
Noise Level |
60 dB |
Connection Type |
Wire Leads |
Housing Material |
Metallic |
Bearing Type |
Ball |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
RL90-18/00
Product Description
FAN, 115VAC 25CFM SLEEVE BEARING
Specifications
Specifications
Operating Voltage |
115 VAC |
Nominal Voltage |
120 VAC |
Nominal Height |
121 mm |
Nominal Width |
121 mm |
Nominal Depth |
37 mm |
Air Flow |
24.7 CFM |
Power Consumption |
19.5 W |
Noise Level |
60 dB |
Connection Type |
Wire Leads |
Housing Material |
Metallic |
Bearing Type |
Sleeve |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
RG125-19/06
Product Description
FAN, 115VAC 55CFM BALL BEARING FLAT
Specifications
Specifications
Operating Voltage |
115 VAC |
Nominal Voltage |
120 VAC |
Nominal Height |
180 mm |
Nominal Width |
180 mm |
Nominal Depth |
40 mm |
Air Flow |
55.3 CFM |
Power Consumption |
19 W |
Noise Level |
60 dB |
Connection Type |
Wire Leads |
Housing Material |
Metallic |
Bearing Type |
Ball |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
RG160-28/06S
Product Description
FAN, 115VAC 131CFM BALL BEARING FLAT
Specifications
Specifications
Operating Voltage |
115 VAC |
Nominal Voltage |
120 VAC |
Nominal Height |
220 mm |
Nominal Width |
220 mm |
Nominal Depth |
56 mm |
Air Flow |
131.3 CFM |
Power Consumption |
50 W |
Noise Level |
69 dB |
Connection Type |
Wire Leads |
Housing Material |
Metallic |
Bearing Type |
Ball |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
RL48-19/12
Specifications
Specifications
Operating Voltage |
12 VDC |
Nominal Voltage |
12 VDC |
Nominal Height |
76 mm |
Nominal Width |
76 mm |
Nominal Depth |
27 mm |
Air Flow |
16.5 CFM |
Power Consumption |
5 W |
Noise Level |
51 dB |
Connection Type |
Wire Leads |
Housing Material |
Plastic |
Bearing Type |
Ball |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
3AXD50000179343
MFG Item Number
3AXD50000179343
Product Description
Fan, Centrifugal, For ACS800, ACX550
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
RV40-18/12L
Specifications
Specifications
Operating Voltage |
12 VDC |
Nominal Voltage |
12 VDC |
Nominal Height |
105 mm |
Nominal Width |
59 mm |
Nominal Depth |
79 mm |
Air Flow |
10.6 CFM |
Power Consumption |
2.3 W |
Noise Level |
35 dB |
Connection Type |
Wire Leads |
Housing Material |
Plastic |
Bearing Type |
Ball |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
RG90-18/06
Product Description
FAN, 115VAC 28CFM BALL BEARING
Specifications
Specifications
Operating Voltage |
115 VAC |
Nominal Voltage |
120 VAC |
Nominal Height |
135 mm |
Nominal Width |
135 mm |
Nominal Depth |
38 mm |
Air Flow |
27.7 CFM |
Power Consumption |
22 W |
Noise Level |
60 dB |
Connection Type |
Wire Leads |
Housing Material |
Metallic |
Bearing Type |
Ball |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
RG125-19/12N
Product Description
FAN, 180MM SQ X 40MM DP 12VDC 50CFM
Specifications
Specifications
Operating Voltage |
12 VDC |
Nominal Voltage |
12 VDC |
Nominal Height |
180 mm |
Nominal Width |
180 mm |
Nominal Depth |
40 mm |
Air Flow |
51.5 CFM |
Power Consumption |
5 W |
Noise Level |
58 dB |
Connection Type |
Wire Leads |
Housing Material |
Metallic |
Bearing Type |
Ball |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved