Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 4394

Set Ascending Direction
  1. RL-02503
    RL-02503
    MTE Line Reactors, RL Series
    Item Number
    RL-02503
    MFG Item Number
    RL-02503
    Series
    RL
    Product Description
    Reactor, 25A, 1.800mH, 3PH, Open
    Specifications
    Specifications
    Phase 3
    Enclosed Unit No
    Current Rating 25 A
    Inductance 0.0018 H
    Watt Loss 61 W
    HP @ 480 VAC 15 hp
    Impedance @ 480 VAC 5 %
    Impedance @ 600 VAC 5 %
    Mounting Surface
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. KDRMA7L1
    KDRMA7L1
    TCI Line Reactors, KDR Series
    Item Number
    KDRMA7L1
    MFG Item Number
    KDRMA7L1
    Series
    KDR
    Product Description
    Reactor, 480V, 4.2A, 3-PH, Open, 3pct., UL
    Specifications
    Specifications
    Phase 3
    Enclosed Unit No
    Current Rating 4.2 A
    Inductance 0.0065 H
    Watt Loss 23.5 W
    HP @ 480 VAC 2 hp
    Impedance @ 480 VAC 3 %
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. KDRF3L
    KDRF3L
    TCI Line Reactors, KDR Series
    Item Number
    KDRF3L
    MFG Item Number
    KDRF3L
    Series
    KDR
    Product Description
    REACTOR 480V 75HP LOW Z
    Specifications
    Specifications
    Phase 3
    Enclosed Unit No
    Current Rating 96 A
    Watt Loss 193 W
    HP @ 480 VAC 75 hp
    Impedance @ 480 VAC 3 %
    Mounting Surface
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. RLW-001103
    RLW-001103
    MTE Line Reactors, RLW Series
    Item Number
    RLW-001103
    MFG Item Number
    RLW-001103
    Series
    RLW
    Product Description
    Reactor, 11A, 2.100mH, 3Ph, Open
    Specifications
    Specifications
    Phase 3
    Enclosed Unit No
    Current Rating 11 A
    Inductance 0.0021 H
    Watt Loss 40.9 W
    HP @ 240 VAC 3 hp
    Impedance @ 240 VAC 5 %
    HP @ 480 VAC 7.5 hp
    Impedance @ 480 VAC 3 %
    Mounting Surface
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. RL-01803
    RL-01803
    MTE Line Reactors, RL Series
    Item Number
    RL-01803
    MFG Item Number
    RL-01803
    Series
    RL
    Product Description
    Reactor, 18A, 2.500mH, 3PH, Open
    Specifications
    Specifications
    Phase 3
    Enclosed Unit No
    Current Rating 18 A
    Inductance 0.0025 H
    Watt Loss 43 W
    HP @ 480 VAC 10 hp
    Impedance @ 480 VAC 5 %
    HP @ 600 VAC 15 hp
    Impedance @ 600 VAC 5 %
    Mounting Surface
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. RLW-01P105
    RLW-01P105
    MTE Line Reactors, RLW Series
    Item Number
    RLW-01P105
    MFG Item Number
    RLW-01P105
    Series
    RLW
    Product Description
    Reactor, 1.1A, 33.000mH, 3Ph, Open
    Specifications
    Specifications
    Phase 3
    Enclosed Unit No
    Current Rating 1.1 A
    Inductance 0.033 H
    Watt Loss 10.1 W
    HP @ 480 VAC 0.25 hp
    Impedance @ 480 VAC 3 %
    Mounting Surface
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. RL-02512
    RL-02512
    MTE Line Reactors, RL Series
    Item Number
    RL-02512
    MFG Item Number
    RL-02512
    Series
    RL
    Product Description
    Reactor, 25A, 1.200mh, 3Ph, N1
    Specifications
    Specifications
    Phase 3
    Enclosed Unit Yes
    Current Rating 25 A
    Inductance 0.0012 H
    Watt Loss 52 W
    HP @ 480 VAC 15 hp
    Impedance @ 480 VAC 3 %
    Impedance @ 600 VAC 3 %
    Mounting Surface
    NEMA Rating NEMA 1
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. RL-05503
    RL-05503
    MTE Line Reactors, RL Series
    Item Number
    RL-05503
    MFG Item Number
    RL-05503
    Series
    RL
    Product Description
    Reactor, 55A, 0.850mH, 3PH, Open
    Specifications
    Specifications
    Phase 3
    Enclosed Unit No
    Current Rating 55 A
    Inductance 0.00085 H
    Watt Loss 71 W
    HP @ 480 VAC 40 hp
    Impedance @ 480 VAC 5 %
    HP @ 600 VAC 50 hp
    Impedance @ 600 VAC 5 %
    Mounting Surface
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. RL-01202
    RL-01202
    MTE Line Reactors, RL Series
    Item Number
    RL-01202
    MFG Item Number
    RL-01202
    Series
    RL
    Product Description
    Reactor, 12A, 2.500mH, 3PH, Open
    Specifications
    Specifications
    Phase 3
    Enclosed Unit No
    Current Rating 12 A
    Inductance 0.0025 H
    Watt Loss 31 W
    HP @ 240 VAC 3 hp
    Impedance @ 240 VAC 5 %
    HP @ 480 VAC 7.5 hp
    Impedance @ 480 VAC 3 %
    Impedance @ 600 VAC 3 %
    Mounting Surface
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. RL-00402
    RL-00402
    MTE Line Reactors, RL Series
    Item Number
    RL-00402
    MFG Item Number
    RL-00402
    Series
    RL
    Product Description
    Reactor, 4A, 6.500mH, 3PH, Open
    Specifications
    Specifications
    Phase 3
    Enclosed Unit No
    Current Rating 4 A
    Inductance 0.0065 H
    Watt Loss 20 W
    Impedance @ 240 VAC 5 %
    HP @ 480 VAC 2 hp
    Impedance @ 480 VAC 3 %
    Impedance @ 600 VAC 1.5 %
    Mounting Surface
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
Page
per page

Line Reactors

A line reactor is an inductor wired in series between a power source and a load. It is generally used in motor drive applications to reduce harmonics, limit inrush current, and protect both the motor and the drive.

Line reactors also filter current waveforms and attenuate noise, which helps eliminate nuisance tripping and increase motor drive efficiency.

When installed on the line side of the drive, line reactors are particularly effective at protecting the drive from overvoltage tripping where impedance might otherwise be too low to counteract voltage spikes. When installed on the load side of the drive, line reactors can manage the peak voltage experienced at motor terminals, protecting motor insulation and extending the life the motor.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved